カテゴリ
- メカニカル部品(1)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(1)
- イチネンTASCO(8)
- SPARKFUN(5)
- Kestrel(5)
- カスタム(2)
- シュナイダーエレクトリック(2)
- サンワサプライ(1)
- TRUSCO(1)
- マザーツール(1)
- ホッティーポリマー(1)
- RS PRO(1)
「kestrel」の検索結果

ボールベアリング180mm225mm 深溝
SKF(日本エスケイエフ)¥180,980税込¥199,0781個7日以内出荷。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66