カテゴリ
- メカニカル部品(7)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- BIGM(丸山製作所)(124)
- 大阪魂(85)
- SMC(30)
- SHIMANO(シマノ)(25)
- 新ダイワ(19)
- CKD(13)
- ニッセイ(12)
- AVEDIO(エヴァディオ)(12)
- エスコ(8)
- ナカバヤシ(7)
- 岡崎精工(5)
- THK(4)
- UNION(ユニオン産業)(4)
- イトーキ(4)
- サンワサプライ(3)
- TOSTEM(LIXIL)(3)
- OSG(オーエスジー)(2)
- コクヨ(2)
- ブランドをもっと見る
「m6×130」の検索結果

単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥5,898税込¥6,4881個5日以内出荷金属製のシールドにより防塵性を向上しています。深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。仕様●内輪径(mm):60●外輪径(mm):130●幅(mm):31●使用温度範囲(℃):-30~120℃●精度等級:ISO 492 寸法精度 内外径P6等級・幅公差0/-100μm、回転精度普通公差●軸受両端鋼板シールド●材質/仕上:高炭素クロム軸受鋼●原産国:フランス●コード番号:390-6384アズワン品番67-2369-98
単列深溝玉軸受 軸受両端接触シール
SKF(日本エスケイエフ)¥5,898税込¥6,4881個5日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。接触シールにより防塵性を大幅に向上しています。
単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥7,398税込¥8,1381個5日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。金属製のシールドにより防塵性を向上しています。
単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥5,498税込¥6,0481個5日以内出荷金属製のシールドにより防塵性を向上しています。深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。
単列深溝玉軸受 軸受両端接触シール
SKF(日本エスケイエフ)¥19,980税込¥21,9781個5日以内出荷接触シールにより防塵性を大幅に向上しています。深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。仕様●内輪径(mm):130●外輪径(mm):200●幅(mm):33●使用温度範囲(℃):-30~100℃●精度等級:ISO 492 寸法精度 内外径P6等級・幅公差0/-100μm、回転精度普通公差●軸受両端接触シール●材質/仕上:高炭素クロム軸受鋼●原産国:フランス●コード番号:384-9401アズワン品番67-2367-44
単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥18,980税込¥20,8781個5日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。金属製のシールドにより防塵性を向上しています。
ベアリングアセンブリ
SKF(日本エスケイエフ)¥18,580税込¥20,4381個7日以内出荷SKF Bearing Lock Nut And Locking Device - KMT 5 If you need to secure a bearing to a shaft on your equipment, choose this lock nut from SKF。When tightened to the recommended torque, this unit provides enough friction between the ends of its pins and the shaft thread to hold a bearing firmly in place。This makes it a good choice for machinery that operates at high vibration levels or high rotational speeds。It also makes installation quicker and simpler as theres no separate locking device to worry about。As the component is reusable, its a long-lasting choice. Axial static load carrying capacity of 130 kN Mass of 0.14 kg Locking screw size of M6 Recommended tightening torque of 8 Nm Application Information Wind power generation Automotive manufacturing PrintingSKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 What are the advantages of lock nuts with locking pins 高品質Lock nuts with locking pins are adjustable and can accommodate high axial loads。Theyre also simple to install and remove as needed。What are some of the common uses of lock nuts Lock nuts are frequently used to secure gears, belt pulleys and other machine components.仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3883アズワン品番65-7943-67