カテゴリ
- メカニカル部品(1)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(1)
- NSK(日本精工)(70)
- NSK(ナカニシ)(10)
- NSKマイクロプレシジョン(ISC)(4)
- NTN(エヌティーエヌ)(3)
- 岩田製作所(1)
- Optibelt(1)
- Fischer Elektronik(1)
「nsk 6200」の検索結果
特価

ボールベアリング110mm200mm 深溝6222/C3VL0241
SKF(日本エスケイエフ)¥566,980税込¥623,6781個7日以内出荷SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33