カテゴリ

  • メカニカル部品(8)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • モノタロウ(3)
  • THK(8)
  • NSK(日本精工)(4)
  • AZ(エーゼット)(3)
  • TRUSCO(2)
  • GA(グリーンエース)(1)
  • 協同油脂(1)
  • Merck(メルクミリポア)(1)
  • SUPER LUBE (スーパールーベ)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「nsk grease」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング110mm200mm 深溝6222/C3VL0241

    SKF(日本エスケイエフ)
    566,980税込623,678
    1個
    7日以内出荷
    SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
    仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
  • ベアリングユニット 2穴 50mm SKF(日本エスケイエフ)

    ベアリングユニット 2穴 50mm

    SKF(日本エスケイエフ)
    19,980税込21,978
    1個
    7日以内出荷
    SKF 2-hole Flange Bearing Unit, 50 mm ID - FYTB 50 TF This SKF flange bearing unit is made from cast iron for robust performance and smooth operation of shafts, rotors and gears。It has two mount holes for quick, secure installation。As it can tolerate high loads, temperatures and vibrations, its ideal for heavy-duty applications。Its designed with a standard seal plus a flinger to push grease and impurities away from moving parts。This ensures safe and reliable performance。The flanged outer ring locks into place to prevent excess axial thrust and movement, making mounting and positioning simple and secure. Length of 116 mm Width of 60.6 mm Depth of 189 mm Inside diameter of 50 mm Mount hole centre-to-centre of 157 mm Mount hole size of 18 mm Application Information Food processing Textile production Heating, ventilation and air conditioning (HVAC) applicationsSKF 50 mm ベアリングユニット、シール、ライナー What are the advantages of this type of flange bearing unit The unit consists of a ball bearing in a durable housing that you can easily bolt to a machine。This flange bearing unit has been designed by SKF to operate in harsh industrial conditions for long periods of time without needing maintenance.
    仕様●ベアリングユニットの種類:フランジベアリングユニット●内径:50mm●長さ:116mm●幅:60.6mm●深さ:189mm●取り付け穴の数:2●取付穴サイズ:18mm●取付穴 センター to センター:157mm●コード番号:195-9609アズワン品番65-7977-28
  • ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)

    ボールベアリング160mm240mm 深溝6032

    SKF(日本エスケイエフ)
    204,980税込225,478
    1個
    7日以内出荷
    。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
    仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
  • ローラーベアリング 内径25mm レース幅23mm SKF(日本エスケイエフ)

    ローラーベアリング 内径25mm レース幅23mm

    SKF(日本エスケイエフ)
    29,980税込32,978
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKF。Its high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs low。The bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service life。As its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challenges。The sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting out。This decreases your lubricant consumption, lowering your maintenance and operating costs.
    仕様●ローラーベアリングタイプ:球状●ボアタイプ:テーパー●コード番号:209-4143幅(mm)23内径(Φmm)25外径(Φmm)52アズワン品番65-7956-86
  • ローラーベアリング 内径240mm レース幅60mm SKF(日本エスケイエフ)

    ローラーベアリング 内径240mm レース幅60mm

    SKF(日本エスケイエフ)
    538,980税込592,878
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.
    仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
  • ローラーベアリング 内径110mm レース幅38mm SKF(日本エスケイエフ)

    ローラーベアリング 内径110mm レース幅38mm

    SKF(日本エスケイエフ)
    213,980税込235,378
    1個
    7日以内出荷
    。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.
    仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
  • ボールベアリング240mm320mm 深溝61948 MA SKF(日本エスケイエフ)

    ボールベアリング240mm320mm 深溝61948 MA

    SKF(日本エスケイエフ)
    489,800税込538,780
    1個
    7日以内出荷
    。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.
    仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
  • ローラーベアリング 内径130mm レース幅64mm SKF(日本エスケイエフ)

    ローラーベアリング 内径130mm レース幅64mm

    SKF(日本エスケイエフ)
    249,800税込274,780
    1個
    7日以内出荷
    SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loads。The roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housing。It contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mounting。This model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignment。Its also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.
    仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474アズワン品番65-7926-39
ベアリング(軸受)カテゴリ