カテゴリ
- メカニカル部品(9)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(1)
- NS(日進工具)(574)
- RS PRO(50)
- SPARKFUN(38)
- MOLDINO(旧:三菱日立ツール)(19)
- タジマツール(TJMデザイン)(15)
- 三菱ふそう(9)
- IKURATOOLS(育良精機)(8)
- ホーザン(8)
- Transair(7)
- スバル(6)
- KTC(5)
- AMPHENOL(5)
- StarTech.com(5)
- マザーツール(4)
- 沖データ(OKI)(3)
- サンワ(電動工具)(3)
- スーパーツール(3)
- シュナイダーエレクトリック(3)
- ブランドをもっと見る
「nstool」の検索結果

ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM
SKF(日本エスケイエフ)¥245,980税込¥270,5781個7日以内出荷SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axis。This means it can safely handle the pressure from simultaneous loads。As this unit is a low-friction option, it offers a long service life and operates at a low temperature。It meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic discharge。This type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durability。Theyre commonly used in machine tool spindles, vacuum pumps and centrifuges.仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72
ボールベアリング160mm240mm 深溝6032
SKF(日本エスケイエフ)¥204,980税込¥225,4781個7日以内出荷。SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasion。With its deep and smooth raceway channel design, its equipped to handle both axial and radial loads。Bearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed grease。The mounting surface should also be cleaned as this will affect the service life and noise levels。Use briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
ボールベアリング160mm200mm スラスト
SKF(日本エスケイエフ)¥189,800税込¥208,7801個7日以内出荷SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
ボールベアリング95mm200mm 深溝6319/C3VL0241
SKF(日本エスケイエフ)¥476,980税込¥524,6781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM
SKF(日本エスケイエフ)¥277,980税込¥305,7781個7日以内出荷。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM
SKF(日本エスケイエフ)¥255,980税込¥281,5781個7日以内出荷SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ボールベアリング140mm250mm アンギュラ・コンタクト7228 BCBM
SKF(日本エスケイエフ)¥361,980税込¥398,1781個7日以内出荷SKF Ball Bearing, 140 mm ID, 250 mm OD - 7224 BCBM This single-row angular contact ball bearing from SKF can take a radial load combined with a heavy axial load in one direction。The raceways are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。Its built for universal matching, making it simple to install。Because of their substantial load-carrying capacity, bearings of this type are commonly used in heavy machinery and agricultural equipment. Low-friction design produces little heat and extends service life Minimal noise and vibration levels for a safe working environment Smooth running properties allowing for rapid acceleration and deceleration Application Information Machine tools Steel mill Wind energy industries Compressors Industrial gearboxesSKF アングルコンタクトボールベアリングは、140 mm の内径と 250 mm の外輪軌道を備え、ベアリング軸の方向に相対的に相対的に配置このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What type of seal is used in SKF single row angular contact ball bearings 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °SKF ball bearings use NBR (nitrile butadiene rubber) seals to form an effective barrier against oil and water。What is the operating temperature range of this bearing The permissible operating temperature range of this bearing is -40℃ to +100℃。Temperatures up to +120℃ can be tolerated for brief periods.仕様●内径:140mm●外径:250mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:212000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:199000N●コード番号:207-5504アズワン品番65-7892-66
ボールベアリング140mm190mm 深溝61928 MA
SKF(日本エスケイエフ)¥254,980税込¥280,4781個7日以内出荷。SKF Ball Bearing, 140 mm ID, 190 mm OD - 61928 MA Make this SKF stainless-steel ball bearing your first choice for environments where moisture is present。It has reliable anti-corrosive properties and handles both radial and axial loads。It has a single-row, deep-groove construction, which reduces friction, meaning the bearing stays cool and lasts longer。Thanks to its machined brass cage, it offers high rigidity and strength, so its an effective choice for demanding environments。It keeps its dimensional stability and functions efficiently in temperatures up to +120℃. Easy to mount Low maintenance for reduced machine downtime Low noise levels and vibration, thanks to minimal friction levels High resistance to abrasive chemicals for an extended service life Application Information Chemical and hydrocarbon processing Medical equipment Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 140 mm、外径 190 mm です。 Where would I use this kind of ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are versatile components suited to machinery with rapidly rotating parts。Youll find them in heavy industry, for example in the energy sector。Why is a bearings cage material important A bearings cage is mechanically stressed during operation by friction, impact and centrifugal and inertial forces。It can also be affected by solvents, coolants and lubricants。This means that the material used for the cage can have an influence on the suitability of a bearing for a particular application.仕様●内径:140mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:72000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:66300N●コード番号:207-7065アズワン品番65-7936-72
ボールベアリング100mm215mm アンギュラ・コンタクト7320 BEGAF
SKF(日本エスケイエフ)¥368,980税込¥405,8781個7日以内出荷。SKF Ball Bearing - 100 mm ID, 215 mm OD - 7320 BEGAF Use this angular contact ball bearing from SKF when you need to support a high axial load。In this unit, the inner and outer raceways are displaced relative to each other in the direction of the bearing axis, which allows it to endure a combined radial and axial load。The bearings ability to carry axial load gets higher as the contact angle of the axial load increases, which makes it a resilient option。This bearing has a versatile race width of 47 mm and is ideal for use with high-speed machinery. Open end type, so it can be greased as needed Single-row design offers a range of uses and offers a long service life Cylindrical bore type, for ease of installation Can be used at higher operational speeds than other types of bearing Application Information Wind turbines Industrial pumps Gearboxes, electric motors and clutches in carsSKF アングルコンタクトボールベアリングは、ベアリング軸の方向に相対的に配置される 100 mm の内輪及び 215 mm の外輪軌道を備えています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Are angular contact bearings noisy 1 列設計 円筒穴タイプ スチール製ベアリングNo, theyre actually very quiet in operation。Because angular contact bearings compensate internally for angular misalignment and can accommodate axial shaft expansion, theyre able to run quietly and coolly, with a minimal amount of friction.仕様●内径:100mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:47mm●エンドタイプ:オープン●行数:1●静定格荷重:190000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:203000N●コード番号:208-0319アズワン品番65-7931-44