カテゴリ

  • メカニカル部品(8)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • RS PRO(36)
  • ミツビシ(25)
  • CKD(13)
  • トヨタ(11)
  • SPARKFUN(10)
  • 大阪魂(8)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
  • omron(オムロン)(3)
  • シュナイダーエレクトリック(3)
  • イマオコーポレーション(2)
  • KYO-EI(2)
  • 三菱ふそう(2)
  • Sensata / Cynergy3(2)
  • TRUSCO(1)
  • 冨士精密(1)
  • ホンダ(1)
  • ユニカ(1)
  • DAYTONA(デイトナ)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「nut sus」の検索結果

特価
本日7月19日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
31,480税込34,628
1個
7日以内出荷
SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaftIt has three locking pins that allow you to accurately position the lock nut at right angles to the shaftThe pins are adjustable, so you can compensate for any slight angular deviations of neighbouring componentsThe lock nut is easy to install and remove thanks to its pin-locking systemIts also reusable, so its a long-lasting optionThis robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from slidingWhat types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
アダプタスリーブ SKF(日本エスケイエフ)アダプタスリーブSKF(日本エスケイエフ)
234,980税込258,478
1個
7日以内出荷
SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fitThis makes the job of mounting the bearing quick and easyIt has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulderHow do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.
仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
BEARING ACCESSORIES SKF(日本エスケイエフ)BEARING ACCESSORIESSKF(日本エスケイエフ)
429,800税込472,780
1個
7日以内出荷
SKF Bearing Withdrawal Sleeves - AOH 304 Use this hydraulic withdrawal sleeve from SKF to mount and dismount a bearing from the cylindrical seat of a stepped shaftSimply push it into the bore of the bearing to reduce the clearance from the shaft and achieve a tight fitThe sleeve features a duct with G 1/4 thread for oil injection, which virtually eliminates friction and makes dismounting easyIt has a bore diameter of 220 mm, with a small taper to an outside diameter of 240 mm for easy fitting to standard equipment. Coated with a solvent-free rust inhibitor to prolong the life of the product Oil injection method makes lubrication easy Bearing can be mounted at any point on the shaft Application information Automotive workshops Rotating industrial machinery Wind turbine industrySKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能Coat both mating surfaces with a thin layer of light oil then push the bearing onto the sleeveInstall the appropriate accessories, fittings and pipes and inject oil until the mating surfaces are separated by a thin filmOpen the oil release valve to the pump used for injection and allow the oil to drain for at least 20 minutes.
仕様●タイプ:ベアリング回収スリーブ●寸法:260 x 240 x 116mm●内径:220mm●併用可能製品:HM 3052 、HMV 52 E●コード番号:209-3627アズワン品番65-7956-62
ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)ボールベアリング200mm250mm スラストSKF(日本エスケイエフ)
296,980税込326,678
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving partsIts made of bearing-type steel that provides long-lasting durability and corrosion resistanceA series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shaftsYou can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical directionThrust bearings are generally seated against a raised collar around the shaftThe thrust collar allows the axial load to be transferred from the shaft to the bearingThrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ローラーベアリング 内径120mm レース幅76mm SKF(日本エスケイエフ)ローラーベアリング 内径120mm レース幅76mmSKF(日本エスケイエフ)
314,980税込346,478
1個
7日以内出荷
SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loadsIt features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axisThis innovative design allows the product to support loads from both directionsThe bearing has a deep groove, so it can handle high loads without generating excessive frictionThe tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over timeThis will reduce both installation and overall maintenance timeWhat is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.
仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
ローラーベアリング 内径140mm レース幅68mm SKF(日本エスケイエフ)ローラーベアリング 内径140mm レース幅68mmSKF(日本エスケイエフ)
348,980税込383,878
1個
7日以内出荷
SKF Spherical Roller Bearing, 140 mm ID, 250 mm OD - 22228 CC/C3W33 This spherical roller bearing from SKF is a self-adjusting unit that effectively accommodates shaft misalignmentIt delivers even load distribution and has a very high load-carrying capacity for heavy-duty applicationsIts innovative self-guiding rollers keep friction and heat at low levels, so your equipment can operate efficientlyThis lack of friction also reduces wear on the bearing, ensuring a long lifespanThanks to its steel construction, its highly durable and resistant to corrosion, so its suitable for use in harsh environmentsA bearing like this is used in applications with heavy radial and axial loads in either direction. Suitable to use with compact machinery as its simple to mount in tight spaces Substantial fatigue load limit of 86.5 kN Supplied as a non-separable bearing for simple and time-saving installation Reduced maintenance and service costs due to low consumption of lubrication Application Information Wind power generation Medical and pharmaceutical manufacturing Off-shore drilling Pump manufacturingSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 140 mm、外径 250 mm です。 Does this bearing need maintenance ベアリングはスチール製です 円筒穴タイプThe bearing is wear-resistant and wont need frequent maintenance or replacementIt has three lubrication holes on the outer ring for simple re-greasing when necessary.
仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●材質:スチール●静定格荷重:900000N●ケージ材質:鋼●動定格荷重:743000N●エンドタイプ:オープン●コード番号:207-8477アズワン品番65-7934-22
ボールベアリング190mm260mm 深溝61938 MA SKF(日本エスケイエフ)ボールベアリング190mm260mm 深溝61938 MASKF(日本エスケイエフ)
459,800税込505,780
1個
7日以内出荷
SKF Ball Bearing, 190 mm ID, 260 mm OD - 61938 MA This SKF deep-groove ball bearing is designed to maintain low levels of friction, even when its working at high rotational speedsThis prevents it from overheating, improves power efficiency and means your machinery will have lower maintenance needsIt also leads to less wear and tear on the bearing itself, which improves its working lifeTrue to SKFs high standards, this unit is engineered to offer precision operation and reliable performance in demanding working environments. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 190 mm Outside diameter of 260 mm Race width of 33 mm Application Information Food and beverage industry Automotive manufacturing Wind power generation Mining and mineral industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 190 mm、外径 260 mm となっています。 What is this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF bearing is manufactured from steel with a machined brass cageBoth metals are extremely strong, while brass gives the unit a high temperature toleranceThis makes it suitable for use in hot environments and able to withstand the corrosive properties of water and abrasive chemicals.
仕様●内径:190mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:33mm●エンドタイプ:オープン●行数:1●静定格荷重:134kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:117kN●コード番号:207-7068アズワン品番65-7922-62
ボールベアリング160mm240mm 深溝6032 SKF(日本エスケイエフ)ボールベアリング160mm240mm 深溝6032SKF(日本エスケイエフ)
229,800税込252,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032 Need to reduce the noise and friction levels in the rotating parts of your machinery This deep-groove ball bearing from SKF rotates with the machines parts and allows the shaft to glide smoothly along with it, effectively reducing abrasionWith its deep and smooth raceway channel design, its equipped to handle both axial and radial loadsBearings of this kind are useful in conveyors in the manufacturing industry. Inside diameter of 160 mm, outside diameter of 240 mm, so suited for compact applications Low vibration to enable high rotational speed and reduce noise High resistance to wear to increase life span Heat stabilised up to at least +120℃ so its suitable for use in harsh conditions Stainless steel material for corrosion resistance and durability Application Information Agricultural industry Food manufacturing Transportation Wind turbines Machine toolsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 160 mm、外径 240 mm です。 How do I install this ball bearing ベアリングはスチール製です 円筒穴タイプFirst, its important to carefully clean the ball bearing with kerosene or gasoline and coat it with clean, high-temperature or high-speed greaseThe mounting surface should also be cleaned as this will affect the service life and noise levelsUse briquetting or sleeve tools to apply uniform force, and ensure that the bearing aligns with the mounting space.
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143000N●材質:スチール●ボール材質:鋼●ケージ材質:鋼●レース素材:スチール●動定格荷重:143000N●コード番号:207-6934アズワン品番65-7937-05
ベアリング(軸受)カテゴリ