カテゴリ
- メカニカル部品(13)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- モノタロウ(8)
- 王子製紙(1)
- 日本ノート(1)
- 大王製紙(1)
- コクヨ(2)
- 北越コーポレーション(旧: 北越製紙)(1)
- APC(シュナイダーエレクトリック)(2)
- ARCOLECTRIC(2)
- Canon(1)
- ION AUDIO(2)
- RS PRO(3)
- Seeed Studio(6)
- SPARKFUN(27)
- TRUSCO(1)
- uni(三菱鉛筆)(1)
- VISHAY(13)
- アズワン(1)
- 日本製紙クレシア(1)
- 浅香工業(1)
- ブランドをもっと見る
「paper one」の検索結果

BEARING ACCESSORIES
SKF(日本エスケイエフ)¥28,980税込¥31,8781個当日出荷SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
ボールベアリング60mm110mm 深溝6212-2RS1/HC5C3WT
SKF(日本エスケイエフ)¥199,800税込¥219,7801個7日以内出荷SKF Ball Bearing, 60 mm ID, 110 mm OD - 6212-2RS1/HC5C3WT This ball bearing from SKF features silicon nitride balls, which make it electrically insulated for improved reliability。It has rubber seals on either side to prevent lubricant from leaking out and to stop dirt and moisture from entering the workings。The seals also remove the need for re-lubrication which makes the unit practically maintenance-free for long-lasting ease。This precision deep-groove ball bearing is suitable for high-speed applications and accommodates radial and axial loads in both directions. Cylindrical bore type for high radial and axial load capacity Deep-groove design for low friction torque Inside diameter of 60 mm Outside diameter of 110 mm Protective rubber seals for lubricant protection Maintenance-free, low noise and vibration Application Information Pump manufacturing industry Agricultural machinery Food processing Printing and paper industriesSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 60 mm、外径 110 mm となっています。 Whats the difference between a 2 RS and a 2 Z SKF bearing ベアリングはハイブリッドセラミック 円筒穴タイプA 2 RS bearing, like this one, has rubber seals on both sides。A 2 Z bearing has two metal shields which, while not as tight, produce less friction than rubber seals.仕様●内径:60mm●外径:110mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:36kN●材質:アクリロニトリル-ブタジエンゴム●動定格荷重:52.7kN●コード番号:207-6556アズワン品番65-7926-59
ボールベアリング120mm215mm アンギュラ・コンタクト7224 BCBM
SKF(日本エスケイエフ)¥255,980税込¥281,5781個7日以内出荷SKF Ball Bearing, 120 mm ID, 215 mm OD - 7224 BCBM Need a ball bearing to accommodate a combined radial and axial load This reliable single-row angular contact ball bearing from SKF has raceways that are displaced relative to each other in the direction of the bearing axis。As the contact angle increases, so does the axial load-carrying capacity of the bearing。As its made from steel, this unit is durable and resists corrosion, so it can be used in demanding environments。Bearings of this type are commonly used for material handling and in the wind energy industry. Small size for compact applications Smooth running properties for rapid acceleration and deceleration Standard design for easy mounting Application Information Agricultural equipment Food manufacturing Electric motors Machine tools Steel millingSKF アングルコンタクトボールベアリングは、内側が 120 mm で、外側が 215 mm のリング軌道を備えており、ベアリング軸の方向に相対的に配置されています。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 What kind of loads can this type of angular contact bearing support 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings from SKF are able to support heavy axial loads in one direction as well as moderate radial loads。Why are angular contact bearings often fitted in pairs Angular contacts bearings are usually installed in pairs and adjusted against each other to provide maximum stability。The two bearings can be arranged back-to-back or face-to-face to accommodate axial loads in both directions, or in tandem to accommodate a greater axial load in one direction only.仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:165000N●コード番号:207-5502アズワン品番65-7892-73
ローラーベアリング 内径180mm レース幅52mm
SKF(日本エスケイエフ)¥449,800税込¥494,7801個7日以内出荷。SKF Spherical Roller Bearing, 180 mm ID, 250 mm OD - 23936 CC/W33 Need to accommodate heavy radial and axial loads in equipment or machinery prone to misalignment or shaft deflections Try this spherical roller bearing from SKF。With a high load-carrying capacity, its designed to tolerate initial misalignment and radial and axial shock loads。It has a flangeless inner ring with a floating guide ring centred upon it。The unit is part of the upgraded SKF Explorer range, meaning it offers robust build quality and effective design for long service life with low maintenance. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 180 mm Outside diameter of 250 mm Race width of 52 mm Application Information Renewable energy Mining industry Pulp and paper manufacturing Transport applications Vehicle manufacture and designSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。 What are the advantages of SKF Explorer bearings ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF Explorer spherical roller bearings set a new standard。Their innovative design gives them a very high load carrying capacity and allows them to handle both radial and axial loads。In addition, theyre made from hard-wearing materials and produce low friction, so theyre durable and reliable.仕様●内径:180mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:52mm●ボアタイプ:テーパー●静定格荷重:830kN●行数:2●ローラー材質:スチール●動定格荷重:519kN●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:2800rpm●疲労限度荷重:76.5kN●コード番号:209-4105アズワン品番65-7958-46
ローラーベアリング 内径25mm レース幅23mm
SKF(日本エスケイエフ)¥29,980税込¥32,9781個7日以内出荷SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKF。Its high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs low。The bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service life。As its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challenges。The sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting out。This decreases your lubricant consumption, lowering your maintenance and operating costs.仕様●ローラーベアリングタイプ:球状●ボアタイプ:テーパー●コード番号:209-4143幅(mm)23内径(Φmm)25外径(Φmm)52アズワン品番65-7956-86
ローラーベアリング 内径240mm レース幅60mm
SKF(日本エスケイエフ)¥538,980税込¥592,8781個7日以内出荷SKF Spherical Roller Bearing, 240 mm ID, 320 mm OD - 23948 CC/W33 If you need to accommodate heavy radial and axial loads, choose this spherical roller bearing from SKF。Its part of the SKF Explorer range, so it offers high load-carrying capacity and high running accuracy。Made from extremely wear-resistant materials and designed to produce low friction during operation, it provides a long service life and calls for minimal maintenance。The bearing is an open unit and features three lubrication holes and a ring-shaped groove in the outer ring, so you can top up with grease or oil easily and effectively. Tapered bore type for radial and axial loads Compact structure High precision and accommodation of angular misalignment Inside diameter of 240 mm Outside diameter of 320 mm Race width of 60 mm Application Information Paper manufacturing and printing Wind turbines Mining industry Transport applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 Can this bearing handle misalignment ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This SKF spherical roller bearing is expertly designed to handle misalignment during installation and operation。As its designed to produce low friction, it wont overheat, even when slightly misaligned.仕様●内径:240mm●外径:320mm●ローラーベアリングタイプ:球状●レース幅:60mm●ボアタイプ:テーパー●静定格荷重:1160kN●行数:2●ローラー材質:スチール●動定格荷重:685kN●エンドタイプ:オープン●基準速度:1900rpm●速度を制限:2000rpm●疲労限度荷重:98kN●コード番号:209-4107アズワン品番65-7952-94
ローラーベアリング 内径190mm レース幅47.85mm
SKF(日本エスケイエフ)¥233,980税込¥257,3781個7日以内出荷。SKF Tapered Roller Bearing, Single Row - 32932 Our SKF single row tapered roller bearing is designed to accommodate combined loads such as simultaneously acting radial and axial loads。This SKF bearing has a 190 mm bore diameter and 45 mm total bearing width and is the perfect solution for rigid bearing applications。Features & Benefits Low friction and enhanced operational reliability Can be adjusted against a second tapered roller bearing。By applying a preload, a rigid bearing application can be achieved Running-in period with reduced temperature peaks Features a 260 mm outside diameter Separable and interchangeable The inner ring with roller and cage assembly (cone) can be mounted separately from the outer ring (cup)。Furthermore, the separable components are interchangeable。This facilitates mounting, dismounting and also maintenance inspection routines 227.49 mm inner ring shoulder diameter 45 mm width of the inner ring and 34 mm width of the outer ring How does a tapered roller bearing work The projection lines of the raceways meet at a common point on the bearing axis which provides a true rolling action and therefore low frictional moments during operation。The axial load carrying capacity tapered roller bearing increases with an increasing contact angle。The size of the contact angle, which is usually between 10° and 30° is related to the calculation factor of the larger the value.SKF 単列テーパーローラーベアリングは、複合負荷に対応すると同時にラジアル荷重とアキシャル荷重を同時に作用するように設計されています。軌道の投影線がベアリング軸のコモンポイントに接触することで、本格的な転がり動作を実現し、動作中の摩擦モーメントが低くなります。先細ローラーベアリングの軸方向荷重伝達能力は、接点角 α の増加に伴って増加します。コンタクト角度のサイズ(通常は 10 ° → 30 ° )は、計算係数 e ( e の値が大きいほど、コンタクト角度が大きくなります)と関係があります。低摩擦 運用の信頼性の向上 ベアリングの剛性強化 通常、1 列先細ローラーベアリングは、2 番目の先細ローラーベアリングに対して調整されます。プリロードを適用することで、硬質ベアリングの用途を実現できます。 温度ピークが減少した実行イン期間 分離可能及び交換可能 内輪、ローラー、保持器アセンブリ(コーン)は、外輪(カップ)とは別に取り付けることができます。さらに、分離可能なコンポーネント(図6 )は交換可能です。これにより、取り付け・取り外し・メンテナンスの検査ルーチンが容易になります。仕様●内径:190mm●外径:260mm●ローラーベアリングタイプ:テーパー●レース幅:47.85mm●ボアタイプ:パラレル●静定格荷重:765kN●行数:1●動定格荷重:443kN●基準速度:1800 r/min●速度を制限:2200 r/min●疲労限度荷重:72kN●コード番号:208-0080アズワン品番65-7927-74
ローラーベアリング 内径120mm レース幅76mm
SKF(日本エスケイエフ)¥279,800税込¥307,7801個7日以内出荷。SKF Spherical Roller Bearing, 120 mm ID, 215 OD - 23224 CC/C3W33 Use this SKF spherical roller bearing to support both radial and axial loads。It features a single outer raceway and two inner ring raceways inclined at an angle towards the bearings axis。This innovative design allows the product to support loads from both directions。The bearing has a deep groove, so it can handle high loads without generating excessive friction。The tapered cylindrical rollers, raceways and cage are all made from stainless steel, making this product strong and highly durable for reliable performance over a long lifespan. Twin tapered bore helps resist axial shock loads, misalignment and shaft deflection Spherical roller bearing type can support heavy radial loads Stainless-steel body material for corrosion resistance Race width of 76 mm for versatile application Application Information Renewable energy generation Mining and mineral processing Material handling Marine industry applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。球面ころ軸受の用途例を以下に示します。 再生可能エネルギー、鉱業、鉱物加工、セメント、マテリアルハンドリング、紙パルプ、産業用トランスミッション、金属、及び海洋。 How accurately do I need to align the bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢This bearing is designed to accommodate some initial misalignment and is capable of aligning itself over time。This will reduce both installation and overall maintenance time。What is the maximum speed this bearing can accommodate This bearing has a high limiting speed of 2800 revolutions per minute, so it will support equipment with very rapid rotation.仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:76mm●ボアタイプ:テーパー●材質:スチール●静定格荷重:930kN●ケージ材質:鋼●行数:2●動定格荷重:732kN●コード番号:209-4097アズワン品番65-7942-61
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥231,980税込¥255,1781個7日以内出荷。SKF Bearing Adapter Sleeve - H 3040 Use this SKF adapter sleeve in your roller bearing systems when you need to mount a tapered bore onto a cylindrical seat。It adjusts to the diameter of your shaft, giving you wider diameter tolerances。You can use this sleeve with plain shafts or stepped shafts, so its a versatile option。The sleeve is simple to install when using a plain shaft, you can mount the bearing at any position on the shaft。When using a stepped shaft, you can use an L-shaped spacer ring to position the bearing accurately, making it easier to mount and dismount。This means that theres no need to machine the shaft seat, saving you time and effort. Adjustable to shaft diameter Suitable for use with plain or stepped shafts Easy to install Mass of 8.9 kg Application Information Industrial machinery Conveyor belts in packaging applications Sliding door constructionSKF アダプタスリーブは、円筒穴のベアリングシートに比べて、より広い直径の許容差を実現できるように、シャフト径に合わせて調整します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 When should I use a bearing adapter sleeve シャフトにすばやく簡単に取り付け可能Youll commonly find this sleeve used for split pillow block bearing housings to lock a bearing onto the shaft。Its also a good choice when youre working with large bearings or medium-speed to high-speed applications.仕様●タイプ:ベアリングアダプタスリーブ●寸法:180 mm x 120mm●内径:180mm●併用可能製品:メートルシャフト●コード番号:209-3711アズワン品番65-7957-15
ローラーベアリング 内径130mm レース幅64mm
SKF(日本エスケイエフ)¥249,800税込¥274,7801個7日以内出荷SKF Spherical Roller Bearing, 130 mm ID, 230 mm OD - 22226 E/C3 This spherical roller bearing from SKF is an ideal solution for accommodating both radial (perpendicular) and axial (thrust) loads。The roller bearing features two rows of symmetrical rollers that self-adjust to evenly distribute the load, so theres no need to worry about misalignment between the shaft and the housing。It contains three lubrication holes to make greasing simple, as well as a separable design for more convenient mounting。This model has a high C3 radial internal clearance, which makes it suitable for heavy-duty applications where heat expansion is likely. Bore type creates larger contact area to support heavy loads Hardened steel rings and washers for corrosion resistance and a long service life Greater-than-normal internal clearance for high speeds and temperatures Double row design for high axial and radial load capacities Tapered bore options for less friction, heat and wear Application Information Wind turbine main shafts Vibrating or high-speed applications Industrial gear boxesSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。内径 130 mm、外径 230 mm です。 How much maintenance does this roller bearing require ベアリングはスチール製です 円筒穴タイプThis roller bearing is a low-maintenance option thanks to its ability to accommodate misalignment。Its also simple to lubricate, so you can carry out regular greasing to ensure the bearing operates to its highest standard.仕様●内径:130mm●外径:230mm●ローラーベアリングタイプ:球状●レース幅:64mm●材質:スチール●静定格荷重:930000N●ケージ材質:鋼●行数:2●動定格荷重:758000N●エンドタイプ:オープン●基準速度:2600rpm●速度を制限:3600rpm●疲労限度荷重:88000N●コード番号:207-8474アズワン品番65-7926-39
ローラーベアリング 内径110mm レース幅38mm
SKF(日本エスケイエフ)¥213,980税込¥235,3781個7日以内出荷。SKF Cylindrical Roller Bearing, 110 mm ID, 200 mm OD - NU 222 ECM/C3 This cylindrical roller bearing from SKF is a smart choice for applications that need to accommodate heavy radial loads at high speeds。Its designed with open flanges, so it can transmit axial loads to some extent。This means it can handle accidental shaft displacements and misalignments。The bearings advanced surface profile design maximises efficiency by lowering friction and preventing heat damage and expansion。The logarithmic profile also reduces stress around the bearing edges stress, providing a long service life. High load capacity with high speed tolerance thanks to cylindrical roller bearing set-up Tapered bore support thrust and radial loads at the same time Compact size with a race width of 38 mm Application Information Engine rocker arms Gearboxes and transmission systems Construction equipmentSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 110 mm、外径 200 mm です。 What type of cage does this bearing use ベアリングはスチール製です 円筒穴タイプThis bearing has a brass cage with a maximum operating temperature of +250℃, so it can tolerate a high amount of friction heat。Brass also resists corrosion, so its safe for use with most common bearing lubricants, including synthetic oils and greases, and can be cleaned using organic solvents。How do I mount this cylindrical roller bearing You can install this cylindrical bearing using the hot-mounting method.仕様●内径:110mm●外径:200mm●ローラーベアリングタイプ:円筒形●レース幅:38mm●静定格荷重:365kN●ケージ材質:真鍮●行数:1●動定格荷重:335kN●コード番号:209-2057アズワン品番65-7958-12
ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥439,800税込¥483,7801個7日以内出荷SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speed。Its part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service life。Optimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditions。This adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivity。This bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperatures。They are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ローラーベアリング 内径80mm レース幅58mm
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKF。Its innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profiles。This helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solution。The design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheating。Its distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedom。This means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67