カテゴリ
- メカニカル部品(8)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- brembo(12)
- ALLIANCE MEMORY(10)
- RS PRO(8)
- MARWI(4)
- コミネ(3)
- ミツビシ(3)
- Paperblanks(ペーパーブランクス)(3)
- SIEMENS(2)
- SPARKFUN(2)
- TRACO POWER(1)
- RAZER(1)
- SLP WORKS(エスエルピーワークス)(1)
- Mt.SUMI(マウントスミ)(1)
「rallia」の検索結果

ローラーベアリング 内径100mm レース幅73mm
SKF(日本エスケイエフ)¥261,980税込¥288,1781個7日以内出荷SKF Spherical Roller Bearing, 100 mm ID, 215 mm OD - 22320 EJA/VA405 Make light work of heavy loads with this robust roller bearing from SKF。Its a sturdy option for handling challenging radial or axial load applications where shaft deflection or misal仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:球状●レース幅:73mm●材質:スチール●静定格荷重:950000N●ケージ材質:鋼●行数:2●動定格荷重:847000N●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3000rpm●疲労限度荷重:88000N●コード番号:207-8545アズワン品番65-7934-26
ボールベアリング200mm250mm 深溝
SKF(日本エスケイエフ)¥247,980税込¥272,7781個7日以内出荷SKF Ball Bearing, 200 mm ID, 250 mm OD - 61840 This SKF deep-groove bearing maintains quiet operation in applications that demand high rotational speeds。It features precision rolling elements and specially-designed raceway grinding equipment for ultra仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:102kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:76.1kN●コード番号:207-7015アズワン品番65-7928-42
ローラーベアリング 内径140mm レース幅68mm
SKF(日本エスケイエフ)¥269,800税込¥296,7801個7日以内出荷SKF Roller Bearing, 140 mm ID, 250 mm OD - 22228 CCK/W33 Support a rotating shaft with this roller bearing from SKF。The bearing uses cylindrical rollers to handle radial and axial loads, so its a versatile choice。Its composed of two separate rows of仕様●内径:140mm●外径:250mm●ローラーベアリングタイプ:球状●レース幅:68mm●ボアタイプ:テーパー●静定格荷重:900kN●行数:2●ローラー材質:スチール●動定格荷重:743kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:86.5kN●コード番号:207-8480アズワン品番65-7925-36
ボールベアリング120mm215mm 自動調心
SKF(日本エスケイエフ)¥329,800税込¥362,7801個7日以内出荷SKF Self Aligning Ball Bearing, 120 mm ID, 215 mm OD - 1224 KM/C3 Got a shaft thats difficult to align with its housing, or thats liable to bend during operation This ball bearing from SKF is ideal to use in this situation, as its not affected by the angu仕様●内径:120mm●外径:215mm●ボールベアリングタイプ:自動調心●レース幅:44.542mm●エンドタイプ:オープン●静定格荷重:53000N●動定格荷重:119000N●コード番号:209-1784アズワン品番65-7943-32
ボールベアリング95mm200mm アンギュラ・コンタクト7319 BECBM
SKF(日本エスケイエフ)¥277,980税込¥305,7781個7日以内出荷。SKF Ball Bearing - 95 mm ID, 200 mm OD - 7319 BECBM Need to support a load at an angle to the bearing axis This angular contact bearing from SKF is designed to accommodate a combination of radial and axial loads, both working at the same time。As the contact angle increases, so does the bearings ability to carry an axial load, which enables it to work at speed without difficulty。This, along with a versatile race width of 45 mm, makes it well-suited for use in a wide range of high-speed applications. Open end type allows regreasing Single-row design, for versatile use and virtually no maintenance required Cylindrical bore type is easy to fit Angular contact bearings offer reliable resilience and allow higher operational speeds Application Information Materials handling and machine tools Electric motors, clutches and gearboxes Wind energy industrySKF アングルコンタクトボールベアリングは、内側が 95 mm、外側が 200 mm の軌道を備え、ベアリング軸の方向に相対的に配置されています。つまり、このベアリングは、荷重の組み合わせ(ラジアルとアキシャルの負荷を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 Can individual angular contact bearings be used to handle axial loads in both directions 1 列設計 円筒穴タイプ スチール製ベアリングNo。When used individually, angular contact bearings can accommodate axial loads in one direction only。To support an axial load in both directions, you can install a pair of angular contact bearings.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:163000N●ケージ材質:真鍮●動定格荷重:180000N●コード番号:208-0313アズワン品番65-7931-06
ボールベアリング160mm200mm スラスト
SKF(日本エスケイエフ)¥189,800税込¥208,7801個7日以内出荷SKF Ball Bearing, 160 mm ID, 200 mm OD - 51132 M When you need a reliable bearing to accommodate an axial thrust in one direction, try this thrust ball bearing from SKF。Its designed to transfer thrust loads applied on the shaft and prevent the shaft from drifting in the axial direction。Its constructed from durable bearing steel which ensures low-friction operation and a long service life。As it meets both British and EU electrostatic discharge standards, you can be assured of its safety。Single direction thrust bearings of this kind are suitable for use where theres no radial force applied。Youll find them commonly used in the automotive, marine and aerospace industries. Open end type Inside diameter of 160 mm Outside diameter of 200 mm Race width of 31 mm Application Information Gearboxes and clutches Agricultural equipmentSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 160 mm、外径 200 mm です。 When should I use a single direction thrust bearing ベアリング材はベアリング鋼です 円筒穴タイプSingle direction thrust bearings can be used wherever a high axial load capacity is needed, but theres no radial force to accommodate。Theyre often found in cars, machine tools and industrial equipment.仕様●内径:160mm●外径:200mm●ボールベアリングタイプ:スラスト●レース幅:31mm●エンドタイプ:オープン●行数:1●静定格荷重:465kN●材質:スチール●ケージ材質:真鍮●動定格荷重:112kN●コード番号:207-6286アズワン品番65-7932-76
ローラーベアリング 内径80mm レース幅58mm
SKF(日本エスケイエフ)¥209,800税込¥230,7801個7日以内出荷SKF Taper Roller Bearing, 80 mm ID, 170 mm OD - C 2316 K/C3 If you need an efficient way to handle heavy radial loads, equip your industrial machinery with this CARB-series toroidal roller bearing from SKF。Its innovative design features long, slightly barrel-shaped symmetrical rollers and closely curved raceway profiles。This helps the bearing accommodate misalignment and axial displacement as well as radial loads, making it a good all-around solution。The design also keeps friction low, meaning the bearing is efficient and wont be damaged by overheating。Its distinctive roller profile prevents stress, so you can be confident of long service life. Parallel bore type supports axial loads Taper bearing type supports radial loads and thermal expansion Inside diameter of 80 mm, outside diameter of 170 mm Efficient and versatile race width of 58 mm Application Information Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 How are CARB toroidal roller bearings different from conventional bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズSKFs toroidal roller bearings from the CARB series eliminate the need to compromise between a tight fit and axial freedom。This means its easier for you to eliminate creep and fretting corrosion, which are common causes of bearing failure.仕様●内径:80mm●外径:170mm●ローラーベアリングタイプ:テーパー●レース幅:58mm●ボアタイプ:パラレル●材質:スチール●静定格荷重:550kN●ケージ材質:鋼●行数:1●動定格荷重:510kN●エンドタイプ:オープン●コード番号:208-0162アズワン品番65-7932-67
ローラーベアリング 内径120mm レース幅76mm
SKF(日本エスケイエフ)¥427,980税込¥470,7781個7日以内出荷。SKF Taper Roller Bearing, 120 mm ID, 215 mm OD - C 3224 K SKFs CARBR toroidal roller bearing is an innovative choice。It combines design features from several conventional bearing types with a robust build quality to promote high performance, reliability and significantly longer service life。The bearing can handle misalignment and axial displacement without creating internal axial loads, and theres virtually no increase in friction。This removes the need to compromise between a firm fit and axial freedom, meaning tight fits can be used to eliminate creep (or slippage), as well as wear and tear between surfaces. Parallel bore type Compact structure High precision Inside diameter of 120 mm Outside diameter of 215 mm Race width of 76 mm Application Information Fans and blowers Crushers and grinding mills Industrial transmissions Conveyors Hydraulic motors and pumps Wind turbinesSKF CARB トロイダルローラーベアリングは、1 列の長いややバレル形状の対称ローラーとトーラス形状の軌道プロファイルを備えています。これらは自由側のベアリングで、半径方向の荷重にのみ対応します。カーブベアリングは、多くの場合、自由側のベアリング配置で、自由側の球面ローラーベアリングを交換するために使用します。 What are the benefits of CARBR bearings ミスアライメントに対応します カーブベアリングは、球面ローラーベアリングや自動調心ボールベアリングのようなセルフアライメント式です。 軸方向の変位に対応します カーブベアリングは、円筒ローラーベアリングやニードルローラーベアリングのようなシャフトの熱膨張を補償します。 各種寸法シリーズ カーブベアリングには、対応する球面ローラーベアリング、セルフアライメント式ボールベアリング、円筒ローラーベアリング、ニードルローラーベアリングと同じ境界寸法を使用できます。 長寿命 特殊なローラープロファイルにより、ローラー端部の応力ピークを防止します。 低摩擦 セルフガイドローラーにより、低レベルで摩擦や摩擦熱を維持 耐摩耗性の向上 すべての CARB ベアリングは、SKF Explorer ベアリングをアップグレードした製品です。 低ノイズCARBR bearings use high-quality steel as well as an improved heat treatment process, meaning their reliability and service life are substantially higher。Noise and vibration levels, energy consumption and operating temperatures are also much lower。Reduced operating temperatures mean longer intervals between relubrications.仕様●内径:120mm●外径:215mm●ローラーベアリングタイプ:テーパー●レース幅:76mm●ボアタイプ:パラレル●静定格荷重:980kN●行数:1●ローラー材質:スチール●動定格荷重:750kN●エンドタイプ:オープン●基準速度:2400rpm●速度を制限:3200rpm●疲労限度荷重:98kN●コード番号:208-0164アズワン品番65-7933-14