カテゴリ

  • メカニカル部品(1)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • ホンダ(188)
  • SPARKFUN(8)
  • StarTech.com(7)
  • ABB(4)
  • 三菱ふそう(3)
  • NTN(エヌティーエヌ)(1)
  • NBK(鍋屋バイテック会社)(1)
  • パイロット(1)
  • トップハウス(1)
  • RS PRO(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rbrf」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ローラーベアリング 内径100mm レース幅73mm SKF(日本エスケイエフ)ローラーベアリング 内径100mm レース幅73mmSKF(日本エスケイエフ)
489,800税込538,780
1個
7日以内出荷
SKF Roller Bearing, 100 mm ID, 215 mm OD - NU 2320 ECML/C3 This cylindrical roller bearing from SKF is ideal for handling low thrust and large radial loads at high speedIts part of the upgraded SKF Explorer range and is capable of accommodating increased load levels and providing a significantly extended service lifeOptimised internal geometry and an advanced surface finish reduces friction and wear, as well as enhancing lubricating conditionsThis adds up to reduced noise and vibration and longer lubricant life to increase uptime and productivityThis bearing also provides reduced sensitivity to misalignment. Cylindrical bore type for high radial load capacity at high speeds Machined brass cage Compact structure Inside diameter of 100 mm Outside diameter of 215 mm Race width of 73 mm Application Information Mining industry Construction Wind turbines TransportSKF 大容量円筒ローラーベアリングは、総ころ軸受の高荷重容量と保持器付き軸受の高速容量を兼ね備えています。内径 100 mm、外径 215 mm です。 Whats the advantage of the brass cages on these bearings ベアリングはスチール製です 円筒穴タイプBrass cages are rigid and strong as well as being suitable for use at high temperaturesThey are also capable of absorbing lubricant, helping them to continue to perform even when lubrication levels are reduced.
仕様●内径:100mm●外径:215mm●ローラーベアリングタイプ:円筒形●レース幅:73mm●静定格荷重:735kN●行数:1●ローラー材質:スチール●動定格荷重:670kN●エンドタイプ:オープン●コード番号:209-2094アズワン品番65-7955-15
ベアリング(軸受)カテゴリ