カテゴリ

  • メカニカル部品(4)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • BIGM(丸山製作所)(171)
  • SPARKFUN(70)
  • RS PRO(10)
  • Seeed Studio(6)
  • FINDER(4)
  • シャープ(3)
  • フジツール(3)
  • MICROCHIP(3)
  • StarTech.com(3)
  • BIG DAISHOWA(2)
  • 日研工作所(2)
  • brembo(2)
  • シュナイダーエレクトリック(2)
  • SYIC(1)
  • SK(新潟精機)(1)
  • VERTEX(バーテックス)(1)
  • ミスターマイスター(1)
  • Weller(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「spa big」の検索結果

4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ボールベアリング220mm270mm 深溝 SKF(日本エスケイエフ)ボールベアリング220mm270mm 深溝SKF(日本エスケイエフ)
269,800税込296,780
1個
7日以内出荷
SKF Ball Bearing, 220 mm ID, 270 mm OD - 61844 This single-row ball bearing from SKF is a deep-groove type that can handle high loads while maintaining stability。Its low friction operation reduces surface wear and tear, minimising the risk of machine failure。The bearings deep grooves cut down on vibration and noise for a smooth and quiet operating function。A unit like this one is ideal for high rotational speeds and can accommodate radial loads that are perpendicular to the shaft. Open end, cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 220 mm Outside diameter of 270 mm Race width of 24 mm Application Information Mining and mineral processing industries Agricultural equipment manufacturing Aerospace industrySKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 220 mm、外径 270 mm となっています。 Can I replace a traditional bearing with a deep-groove ball bearing ベアリングはスチール製です 円筒穴タイプDeep-groove ball bearings are easy to install and will fit into a traditional bearing housing。This makes it simple to replace traditional bearings with deep-groove ball bearings。Do I have to lubricate this bearing This ball bearing from SKF is an open-end type。Adding appropriate lubrication will extend its lifetime.
仕様●内径:220mm●外径:270mm●ボールベアリングタイプ:深溝●レース幅:24mm●エンドタイプ:オープン●行数:1●静定格荷重:110kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:78kN●コード番号:207-7019アズワン品番65-7936-39
ボールベアリング180mm225mm 深溝 SKF(日本エスケイエフ)ボールベアリング180mm225mm 深溝SKF(日本エスケイエフ)
208,980税込229,878
1個
7日以内出荷
。SKF Ball Bearing, 180 mm ID, 225 mm OD - 61836 This single-row, deep-groove ball bearing from SKF is suited to high rotational speeds in demanding industrial applications。Its slim design is space-saving and lightweight for optimal operating efficiency of the unit。Stainless steel construction makes the bearing extremely corrosion-resistant, so it wont rust in the presence of moisture and most chemicals。Its an open-end type and has no seals, which allows old lubricant to be easily flushed out as new grease is applied to the bearing. Cylindrical bore type Deep-groove design for low friction torque Low noise and vibration Race width of 22 mm Dynamic load rating of 62.4 kN Limiting speed of 3400 r/min Application Information Automotive industry Mining and mineral processing Printing Textile manufactureSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 180 mm、外径 225 mm となっています。 What makes SKF ball bearings long-lasting ベアリングはスチール製です 円筒穴タイプThe internal geometry of the SKF range of deep-groove ball bearings has been optimised for improved seal attachment, low friction and increased ability to accommodate slight misalignments。All these elements reduce wear and tear on the bearings and improve their working life while maintaining reliability and precision.
仕様●内径:180mm●外径:225mm●ボールベアリングタイプ:深溝●レース幅:22mm●エンドタイプ:オープン●行数:1●静定格荷重:81.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:62.4kN●コード番号:207-7011アズワン品番65-7926-66
ボールベアリング200mm250mm スラスト SKF(日本エスケイエフ)ボールベアリング200mm250mm スラストSKF(日本エスケイエフ)
296,980税込326,678
1個
7日以内出荷
SKF Ball Bearing, 200 mm ID, 250 mm OD - 51140 M This hard-wearing thrust ball bearing from SKF is designed to reduce friction between a machines moving parts。Its made of bearing-type steel that provides long-lasting durability and corrosion resistance。A series of smooth balls in a band around a perimeter allow the bearing to support the axial thrust of both horizontal and vertical shafts。You can use it to control rotational motion and for functions like connecting a rotating shaft to a stationary motor. Limiting speed of 1900 revolutions per minute (r/min) to handle high-speed operations without failure Stabilised up to +125℃ to withstand the heat generated from constant rotation Low friction ensures minimal energy loss Small size for compact applications Good wear resistance for an extended life span Application Information Agricultural machinery Earth-moving equipment Pumps Industrial machinery for cleaning and bottlingSKF スラストボールベアリングは、単方向又はダブル方向のスラストボールベアリングとして製造されています。この製品は、軸方向の荷重にのみ対応するように設計されており、半径方向の荷重に晒さないでください。内径 200 mm、外径 250 mm です。 How does this thrust bearing work ベアリング材はベアリング鋼です 円筒穴タイプIt works by transferring thrust loads applied on the shaft and preventing the shaft from drifting in a horizontal or vertical direction。Thrust bearings are generally seated against a raised collar around the shaft。The thrust collar allows the axial load to be transferred from the shaft to the bearing。Thrust bearings are typically used in pairs on each side of the thrust collar.
仕様●内径:200mm●外径:250mm●ボールベアリングタイプ:スラスト●レース幅:37mm●エンドタイプ:オープン●行数:1●静定格荷重:710000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6290アズワン品番65-7921-91
ボールベアリング170mm260mm 深溝6034 M SKF(日本エスケイエフ)ボールベアリング170mm260mm 深溝6034 MSKF(日本エスケイエフ)
283,980税込312,378
1個
7日以内出荷
SKF Ball Bearing, 170 mm ID, 260 mm OD - 6034 M Use this versatile ball bearing from SKF in situations where shafts rotate at high speed。Its designed to handle both axial and radial loads, and consists of a deep raceway channel with race dimensions similar to that of the balls that run inside it。Because of its simple design and high impact resistance, this ball bearing needs very little maintenance。As not much friction is produced, operation is smooth and quiet, and less energy is used。Its a useful component in the agricultural and automotive industries. Inside diameter of 170 mm, outside diameter of 260 mm, so ideal for compact applications Limiting speed of 4300 revolutions per minute (r/min), making it fit for high-momentum applications Heat stabilised up to at least +120℃, so suitable for harsh conditions Made of steel for strength and resistance to abrasion and corrosion Application Information Gearboxes Wind turbines Pumps Washing machines ConveyorsSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 170 mm、外径 260 mm です。 Does this ball bearing need maintenance ベアリングはスチール製です 円筒穴タイプDeep groove ball bearings, if installed properly, dont need much maintenance。Before mounting, ensure the ball bearing is clean and properly lubricated。Its important to ensure proper alignment when mounted to avoid irregular vibration and noise.
仕様●内径:170mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:42mm●エンドタイプ:オープン●行数:1●静定格荷重:173000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:168000N●コード番号:207-6938アズワン品番65-7934-75
ベアリング(軸受)カテゴリ