カテゴリ
- メカニカル部品(1)
絞り込み
ブランド
- SKF(日本エスケイエフ)
- TOKIO(藤沢工業)(1,048)
- ストア・エキスプレス(3)
- ELPA(2)
- SPARKFUN(2)
- TOKIO Lab(2)
- HIOKI(日置電機)(1)
- ホンダ(1)
- LEC(レック)(1)
- テンパール工業(1)
- クリスタルプロセス(1)
- 杉山金属(1)
- NEC TOKIN(1)
- ニュートン(1)
- トレード(1)
- GB[制御機器](1)
「tokio」の検索結果
特価

ボールベアリング80mm170mm 深溝6316 M/C3VL0241
SKF(日本エスケイエフ)¥454,980税込¥500,4781個7日以内出荷SKF Ball Bearing, 80 mm ID, 170 mm OD - 6316 M/C3VL0241 Looking for a way to prevent electrical erosion in your ball bearing systems Turn to this INSOCOAT ball bearing from SKF。Its coated with an insulating aluminium-oxide layer thats applied through a sophisticated plasma-spray process for a high-quality finish。This keeps electrical shock and high-frequency currents from passing through the bearings, reducing the risk of damage to contact surfaces。The bearing is made from steel for durability and corrosion resistance, making it a good choice for electric motors and generators in harsh industrial settings. Open end type Aluminium-oxide layer for protection against corrosion Inside diameter of 80 mm Outside diameter of 170 mm Race width of 39 mm Limiting speed of 7500 r/min Application Information Railways and other locomotive power sectors Energy and utility industries Printing industrySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 80 mm、外径 170 mm となっています。 Why does humidity matter when choosing ball bearings ベアリングはスチール製です 円筒穴タイプWhen bearings are exposed to humidity, moisture can penetrate the insulating material。This reduces the effectiveness of electrical insulation and shortens the service life of the bearing。To protect against this effect, INSOCOAT bearings are treated with a unique sealant.仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●ケージ材質:真鍮●動定格荷重:130kN●コード番号:207-8322アズワン品番65-7924-75