カテゴリ

  • メカニカル部品(3)
絞り込み
ブランド
  • SKF(日本エスケイエフ)
  • 協和ハーモネット(2)
  • アズワン(1)
  • ノーブランド(26)
  • HIKVISION(ハイクビジョン)(5)
  • Mitutoyo(ミツトヨ)(2)
  • Panasonic(パナソニック)(93)
  • Ringfeder(12)
  • SIEMENS(5)
  • SPARKFUN(3)
  • タカラスタンダード(30)
  • タンガロイ(2)
  • フエニックス・コンタクト(3)
  • ホンダ(19)
  • ミツビシ(4)
  • ミルウォーキーツール(23)
  • 三菱電機(13)
  • 日野自動車(3)
  • 高橋国際商事(3)
  • ブランドをもっと見る
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「uew」の検索結果

特価
本日11月14日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261120
キャンペーンコードのご利用方法※特価からの更なる割引はございません
3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • BEARING ACCESSORIES SKF(日本エスケイエフ)

    BEARING ACCESSORIES

    SKF(日本エスケイエフ)
    ¥28,980税込¥31,878
    1個
    当日出荷
    SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.
    仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
  • ボールベアリング110mm200mm 深溝6222/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング110mm200mm 深溝6222/C3VL0241

    SKF(日本エスケイエフ)
    ¥566,980税込¥623,678
    1個
    7日以内出荷
    SKF Ball Bearing, 110 mm ID, 200 mm OD - 6222/C3VL0241 Keep your high-speed machinery operating smoothly and precisely with this SKF ball bearing。Its aluminium-oxide coating protects the unit from the wearing effects of an electrical current to increase the bearings lifespan。It also keeps noise levels low。Plus, the coating reduces vibration and protects the bearings lubrication from charring to lengthen its grease life。This deep-groove ball bearing has a greater-than-average internal clearance for enhanced load distribution, meaning it offers improved performance and reliability. Open end type Inside diameter of 110 mm Outside diameter of 200 mm Race width of 38 mm Cylindrical bore type Application Information Food and beverage industry Textile manufacturing Aerospace industry Power generationSKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、SKF で最も広く使用されているベアリングタイプであるため内径 110 mm、外径 200 mm です。 What is an open-end ball bearing ベアリングはスチール製です 円筒穴タイプAn open-end ball bearing, such as this one from SKF, allows grease to be flushed out when the unit is relubricated。This eliminates contaminants inside the bearing and helps to keep it clean and in working order。What is a micro-crater A micro-crater is a grey discolouration on a bearings raceways where the metal has melted due to heat generated by an electrical current.
    仕様●内径:110mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:151kN●コード番号:207-6642アズワン品番65-7923-33
  • ベアリングアセンブリ SKF(日本エスケイエフ)

    ベアリングアセンブリ

    SKF(日本エスケイエフ)
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    SKF Bearing Lock Nut And Locking Device - KMT 5 If you need to secure a bearing to a shaft on your equipment, choose this lock nut from SKF。When tightened to the recommended torque, this unit provides enough friction between the ends of its pins and the shaft thread to hold a bearing firmly in place。This makes it a good choice for machinery that operates at high vibration levels or high rotational speeds。It also makes installation quicker and simpler as theres no separate locking device to worry about。As the component is reusable, its a long-lasting choice. Axial static load carrying capacity of 130 kN Mass of 0.14 kg Locking screw size of M6 Recommended tightening torque of 8 Nm Application Information Wind power generation Automotive manufacturing PrintingSKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 What are the advantages of lock nuts with locking pins 高品質Lock nuts with locking pins are adjustable and can accommodate high axial loads。Theyre also simple to install and remove as needed。What are some of the common uses of lock nuts Lock nuts are frequently used to secure gears, belt pulleys and other machine components.
    仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3883アズワン品番65-7943-67
ベアリング(軸受)カテゴリ