TRANSCEND(トランセンド)13日以内出荷
トランセンドのJetRamは有名ブランドのDRAMを使用し、厳格な検査でスクリーニングしたETTグレードのメモリモジュールです。優れた互換性と信頼性を備えているのでPCのアップグレードなどに最適です。最大21GB/sのバンド幅によりデータ伝送効率を高め、2666 MT/sの動作クロックを提供します。また、DDR4メモリは1.2Vで動作でき、メモリコントローラの発熱や電気負荷が低減されるため、動作電圧が1.5Vの標準DDR3メモリと比較して最大40%の消費電力を抑えることができます。
種別ランク:1R×8、DRAM:512M×8、PCB高:1.18 インチ規格DDR4-2666電圧(V)1.2ピン数(ピン)260動作周囲温度(℃)0 (32°F) ~ 85 (185°F)内蔵RAMDDR4RoHS指令(10物質対応)対応容量(GB)4メモリークロック2666CASレイテンシーCL19メモリーインターフェイスUnbuffered SO-DIMM