仕様●タンク容量:78L●重量:105kg●原動機定格出力:3.6kW(4.5HP)・AC200V(50/60Hz)●使用最高圧力:約0.8Mpa●吐出し空気量:吐出流量0.1MPa時50・60Hz(L/min)/420・450 吐出流量0.4MPa時50・60Hz(L/min)/315・345 吐出流量0.6MPa時50・60Hz(L/min)/255・285 吐出流量0.8MPa時50・60Hz(L/min)/195・225●騒音値:約76dB●サイズ:1050(W)×600(D)×800(H)mm●消費電力:50/60Hz/3600W●吐出口径:R1/4"・R1/2"(2口)●付属品:ワンタッチカプラソケット(R1/4"・R1/2 ")、エアフィルタ(吸気口用・取付済)×6、エアフィルタ用静音チューブ×6、パイプシール(シールテープ)●定格電流:50Hz:15A 60Hz:13A●定格電圧:三相200V●再起動圧力:0.6Mpa●材質:タンク/スチールアズワン品番65-9245-34取扱説明書(2.34MB)