ポータブル電源エスコ8日以内出荷
付属品:ACアダプター(ACケーブル含む)、カーチャージケーブル、MC4ソーラー充電ケーブル。災害時や停電時などに活躍するポータブル電源です。スマートフォンを置くだけで簡単充電。ハンドル付きで楽々持ち運び。災害時にもすぐ手元を簡単に照らせるLEDライト付。アイリスオーヤマと安心安全の電池関連技術を誇るBLUETTIの共同開発です。USBやコンセントなど6種13ヶ所複数の出力ポートにより多くのデバイスに同時に出力可能です。充電は家庭用コンセント・ソーラーパネル・車のカーソケットで充電可能です。リン酸鉄リチウムイオンバッテリーを搭載し、一般的なリチウムイオンバッテリーの約3~5倍の寿命があります。(充電サイクル数:2500回以上)バッテリーの残量や入出力電力などが見やすい表示の大きな液晶画面搭載です。その他液晶画面にはバッテリー残量低下表示・温度異常警告・過負荷警告・出力ショート警告などの表示もされます。ECOモード搭載、AC出力が20W以下で4時間以上続く場合、自動的にAC電源がオフになります。BMS(バッテリーマネジメントシステム)を搭載しており、電圧バランスを整えることで、耐久性が高くなっています。
仕様カーソケット×1ヶ所・DC5521ソケット×2ヶ所(W):12VDC、合計9A、108、カーソケット・ACアダプター・ソーラーパネル:12VDC-28VDC、8A質量(kg)9.5出力AC×5ヶ所:100VAC 合計700W最大出力(W)1400出力電圧【出力電圧×定格出力(USB出力時)】USB-A:5VDC×3A USB-C:5/9/12/15VDC×3A、20VDC×5A定格出力(W)700バッテリー内蔵:リン酸鉄リチウムイオン電池 193514mAh3.7V716Whバッテリー容量(Ah)193.51充電時間(時間)約5動作温度(℃)-20~40(放電時) 0~40(充電時)動作湿度(%)10~90充電方式ワイヤレス充電×1ヶ所:12VDC-28VDC、8Aサイズ(mm)315×212×233(H)保管温度(℃)-20~45(推奨保管温度0~40)入力電圧AC100V