質量(kg)約8.1種類電子天秤電源ACアダプタまたはNi-MHバッテリーパックひょう量(g)2000最小表示(g)0.2表示7セグメント/5×7ドット 蛍光表時間再現性0.2g(標準偏差)計量皿寸法(mm)165×165寸法(幅W×奥行D×高さH)(mm)330×462×106連続使用時間(時間)約10(本体のみ/オプションなし)表示形式デジタル動作温湿度範囲5~40℃/85%RH以下(結露しないこと)直線性±0.2g書換え回数約10回/秒アズワン品番65-2168-75校正分銅2000g±0.05g計量皿形状角材質(計量皿)SUS304