14A以上使用すると通電を遮断する過負荷保護付です。※取付けは入力(プラグ)側、出力(機器)側に注意してください。直径7mm~10.9mmまでの電線に取付けることができます。
仕様●定格:14A・AC125V●保護機能:過負荷保護付●防水規格:IPX3●適用電線規格:Φ7~10.9mm●材質:本体/耐熱ABS樹脂●色:緑●重量(g):64●付属品:圧着端子(2.0mm2用)×4個/本体固定ビス(M3×20mm)×4本/スイッチ固定ビス(M3×10mm)×2本/端子接続ビス(M4×6mm)×4本/アース接続端子(2mm2用)×1個●サイズ(W×D×H)mm:38×34×120●スイッチのない機器をスイッチ付きに!アズワン品番65-9313-77