質量(kg)約1.5種類電子天秤電源ACアダプタ(付属)ひょう量(g)3000最小表示(g)0.1表示7セグメント液晶表示 バックライト付き(文字高16mm)再現性(標準偏差)0.1g型番EK-3000iサンプル数(個)5、10、25、50、100計量皿寸法(mm)133×170寸法(幅W×奥行D×高さH)(mm)190×218×53最大計数値(個)30000機能「HI」、「OK」、「LO」のコンパレータ表示機能表示形式デジタル計量皿寸法(幅W×奥行D)(mm)170×133使用温湿度範囲-10℃~40℃、85%RH以下 (結露しないこと)直線性±0.2g最小目盛(g)0.1パーセントモード/100%登録最小質量(g)10動作時間約9時間 (バックライトオフ時)感度ドリフト±20ppm/℃ (10℃~30℃)表示書き換え間隔10回/秒モード最大計測数/6000個、計数可能最小単位質量/0.1g、【パーセント】100%登録最小質量/10g、パーセント最小表示/0.10%アズワン品番65-2168-20校正分銅出荷時設定:3000g計量皿形状角材質(計量皿)SUS304秤量(g)3000