種類電子はかり表示形式デジタルひょう量(g)400最小目盛(g)0.01計量皿形状丸皿計量皿寸法(Φmm)110エスコ品番EA715AD-11幅(mm)190質量(kg)1.1高さ(mm)55奥行(mm)218電源AC100V(ACアダプター)表示7セグメント液晶表示 バックライト付(文字高16mm)再現性0.01g(標準偏差)型番EK-410iサンプル数(個)5、10、25、50、100寸法(幅W×奥行D×高さH)(mm)190×218×55使用温湿度範囲-10℃~40℃、85%RH以下(結露しないこと)直線性±0.02gパーセントモード/100%登録最小質量(g)1感度ドリフト±20ppm/℃ (10℃~30℃)材質(計量皿)SUS304ひょう量単位g表示書換回数10回/秒校正分銅値(出荷時設定)400g最大計数量(個)40000バッテリー動作時間約9時間(バックライトオフ時)