種類上皿はかり表示形式アナログひょう量(g)500最小目盛(g)2計量皿形状角皿計量皿寸法(mm)160×160エスコ品番EA715AB-0.5質量(kg)1.4型番SM-500検定検定品(取引・証明用に使用できます。)目盛板外径(mm)166材質(天板)SUS430使用上の注意1.載皿はしっかり取付てください。載皿がグラツクと計量物が落ちたりしてけがをする場合があります。2.計量物は、ゆっくりと載皿の中央に載せてください。らんぼうな載せ方、または載皿の端に載せますと計量物が落ちたり、倒れたりしてけがをする場合があります。また、故障の原因になります。3.タイルの上や濡れた床など滑りやすい所で使用しないでください。滑って計量物が落ちたり、倒れたりしてけがをする場合があります。4.目盛カバーをたたいたりしないでください。割れてけがをする場合があります。また、故障の原因になります。5.はかりの隙間、穴などに指を入れないでください。けがをする場合があります。6.はかりを分解しないでください。故障の原因になります。7.防水構造ではありません。はかり内に水が入りますサブで故障になります。8.ゼロ点調節ツマミを回し過ぎないようにしてください。外れて故障の原因になります。9.持ち運びは、本体を両手で持って運んでください。載皿をもって運ぶと故障の原因になります。計量範囲20g~500gひょう量単位g材質(文字盤)プラスチック製PCカバー外径(Φmm)175.6