AC100V/14A タップ(4口/USBポート/雷ガート)エスコ翌日出荷
AC差込口。USBポート。スマートフォンやタブレットを2台同時充電可能(USBポート)。全ての差込口とUSBポートの電源をまとめて入/切できるブレーカー内蔵集中スイッチ付。過電流を検知するとブレーカーが作動し、自動で電源が切れます。消し忘れを防ぎ、通電状態が分かる夜間通電視認用ランプ付。火災防止機能搭載(耐雷サージ機能・耐トラッキングカバー・ホコリ防止扉)。コードは保護被ふく付安全構造。
寸法(mm)41×212×25使用温度範囲(℃)-10~40ポート数2スイッチ一括スイッチ出力USB:DC5V・合計3.4A(1ポート最大2.4A)定格100V/14A/1400Wコンセント個数4個口コンセント形状2Pコード長さ(m)2機能USBポート、スイッチ付、ランプ付、耐雷サージ機能、耐トラッキングカバー、ホコリ防止扉、保護被ふく付安全構造プラグ形状L型