種類上皿式はかり表示形式デジタルひょう量(g)200最小目盛(g)0.1計量皿形状丸皿計量皿寸法(Φmm)130エスコ品番EA715CB-1仕様本体のみ質量(g)530(電池含む)電源単3電池×4本(別売)表示7セグメントLCD(文字高13.5mm)再現性0.1g(標準偏差)型番HL-200i寸法(幅W×奥行D×高さH)(mm)130×192×51機能ホールド、オートパワーオフ、風袋引き使用温湿度範囲-5℃~35℃、85%RH以下直線性±0.2g電池寿命約500時間(マンガン電池)約1000時間(アルカリ電池)スパンドリフト(ppm/℃) typ.(5℃~35℃)±0.015%/℃ひょう量単位g表示書換回数約5回/秒