照明灯(防滴型)エスコ5日以内出荷
眩しさを抑える防眩カバー付き。保護回路により絶縁性に優れています。工場内の作業灯、制御盤内に適したLED照明です。マグネット付属で容易に取付できます。乳白カバーの採用により、均一に発光し、ギラつきを抑えました。制御盤内照明、屋内照明、冷蔵倉庫などに最適です。検査成績書付き。電線仕様:VCTF0.75mm2×2心、使用温度 -40℃~40℃(ただし、氷結しないこと)※-20℃以下はシリコンケーブルを使用してください、設計寿命 6,000時間(使用温度25℃)※寿命は初期の照度に対し70%の照度となる時点。
付属品取付マグネット、プラグ付ケーブル(2m)材質ポリカーボネート全長(mm)735電源(V)AC100消費電力(W)9コード長さ(m)3色温度(K)5700照度(Lx)(1m)260色(カバー)乳白色明るさ(Lm)1190防水性IP65