用途適応木ネジ:Φ3.5~9.5mm。テクスネジ:Φ3.5~6mm。普通ボルト:M6~14。高力ボルト:M6~12仕様樹脂ケースセット質量(kg)1.9回転数(min-1[r.p.m])インパクトモード時:0~2300 ドリルHighモード時:180~1200 ドリルLowモード時:60~380 (いずれも電池パックEZ9L54装着時)ねじ締め能力《インパクトモード》木ネジ・米松(4.2×75):約480本、テクスネジ・SPC(4×13・板厚1.6):約980本、《ドリルドライバーHighモード》サッシ用ネジ・米松+サッシ(4.1・板厚25+サッシ厚1):約1200本穴あけ能力《ドリルドライバーHighモード》ホールソー・SPC(Φ21・板厚1.6mm):約28穴、《ドリルドライバーLowモード》ホールソー・SPC(Φ33・板厚1.6mm):約22穴、《ドリルドライバーHighモード》木工・米松(Φ18・板厚120mm):約135穴ボルト締め能力《インパクトモード》ボルト(M12×25・板厚10、高力ボルト):約350本チャック(mm)ワンタッチビットロック方式(段付までの寸法が13)バッテリー18Vリチウムイオン電池(5.0Ah)クラッチ作動トルクドリルドライバーモード時:21段切替(約0.7~4.4{7~45kgf・cm}まで約0.2{2kgf・cm}きざみ)充電器電圧(V)AC100充電時間(分)実用:約40 フル:約60サイズ(mm)198×61×242(H)最大トルク(Nm[kgf-cm])135打撃数(bpm[回/分])インパクトモード時:0~3500振動3軸合成値(m/s2)7.52