材質(グリップ)樹脂エスコ品番EA550BT-12セット内容◆ビット:六角シャンク:1/4/全長:89mm/(+)ビット:#1・#2・#3/(-)ビット:1.0×5.5mm/Hex-Plusビット:3/32"・1/8"・5/32"・3/16"/トルクスビット(イジリ止付):T10・T15・T20・T25・T30/スクエアビット:#1・#2・#3/Hex-Plusビット先端の六角は通常の六角に比べてネジ頭に接する面が大きい為、ビットが滑りにくく、大きなトルクに対応できます。/重量:(+)ビット:12・19・22g/(-)ビット:16g/Hex-Plusビット:9・12・15・20g/トルクスビット(イジリ止付):11(T10、T15)・13(T20)・19(T25、T30)g/スクエアビット:13(#1)・19(#2、#3)g/◆ハンドル:六角対辺:1/4"/六角穴深さ:14mm/サイズ(全長×ハンドル最大幅):119×32mm/重量:72g/先端マグネット付・クイックリリース"種類セット品商品構成セット品刃先マグネットあり軸貫通なし