仕様●測定機能:交流電流●測定範囲:0~30mA/300mA/30A/150A(50/60Hz)●使用回路電圧:AC600V以下●クランプ内径:33mm●使用温湿度:0~40℃(80%RH以下)●電源:LR-44又はSR-44×2個(付属)●サイズ:54(W)×23(D)×152(H)mm●重量:約85g●最小分解能:0.01mA●交流電流確度:±2.0%rdg ±5dgt●測定方式:積分方式●表示:最大表示3200カウント、液晶表示、単位記号付●レンジ切替:2レンジマニュアル●精度:±5℃(23℃/80%Rアズワン品番65-9272-42