EPシリーズを0.1mmトビに組み合わせたピンゲージセット0.995mmまではプラスチックケースに呼び寸法を表示しています。1.00mm以上はピンゲージにも呼び寸法をレーザー刻印しています。
仕様●型番:AFL-E5005JPN●電源:AC100V(50/60Hz)●演色性:Ra83(高演色LED)●光源色:昼白色(5000K)●電球:LED球100V:48W200V:47W●サイズ:205(W)×356(D)×422.5(H)mm●重量:2.8kg●コード長:5m●明るさ:6850lm●口金:E39●プラグ:アース付ポッキンプラグ●ビーム角:(1/2ビーム角)110度(1/10ビーム角)170度●使用環境温度:-20℃~45℃●クランプ範囲:95mm●電線仕様:VCT0.75mm2×3心●用途:夜間工事・仮設工事・屋内外のイベント照明に●付属品:バイス、落下防止ワイヤー×1本アズワン品番65-3893-39