硬度は全てHRC58以上になります。0.99mmまではプラスチックケースに呼び寸法を表示しています。1.00mm以上はピンゲージにも呼び寸法をレーザ刻印しています。
仕様●型番:AFL-E5005J●電源:AC100V(50/60Hz)●電球:LED球100V:48W200V:47W●電線仕様:VCT0.75mm2×3心●サイズ:205(W)×356(D)×422.5(H)mm●重量:2.7kg●コード長:5m●明るさ:6850lm●演色性:Ra83(高演色LED)●光源色:昼白色(5000K)●クランプ範囲:95mm●口金:E39●プラグ:アース付ポッキンプラグ●使用環境温度:-20℃~45℃●ビーム角:(1/2ビーム角)110度(1/10ビーム角)170度●付属品:バイス、落下防止ワイヤー×1本●用途:夜間工事・仮設工事・屋内外のイベント照明にアズワン品番65-3893-38