仕様単一指向性エスコ品番EA763CF-20セット内容(トランスなし)ホーンスピーカ×1、10W建設機械用アンプ×1、フレキシブル型ダイナミックマイクロホン×1材質(ホーン部)ASA耐候性樹脂、(ねじ類・取付金具)ステンレス形状フレキシブル型寸法(mm)90×89.5×35、(口径)Φ225×140、(全長)188質量(g)270電源DC24V定格出力(W)10コード長さ(mm)600(VFF0.75mm2×2)プラグ短頭プラグ回路方式(入力)MICエレクトレット:1.6kΩ×1(ミニジャック)、ダイナミック:600Ω×1(標準ジャック)再生周波数帯域(Hz)350~8k(出力音圧レベル20dB以内)音圧レベル(dB)出力106以上使用電圧範囲DC20V~32V(DC24Vバッテリー)インピーダンス(Ω)(負荷)8~16