ヘッドライト/LED 防爆構造/高演色/黄 [単4×3本]エスコ翌日出荷
防爆記号:CL.1,Div.1,GP.ABCDOperatingTemp/T4ULStd.913andCSAStd.C22.2No.157IntrinsicallySafeTRC13.0013XExiaopisIICT4Ga(日本の防爆記号は取得していません。)。備考:コレクトカラーとは/高レベルのCRI(演色評価数)90以上で、作業時により実物に近い正確な色をご覧頂けます。昼光色LEDにより暗所で色の識別が必要な作業に適しています。電池残量が25%以下になると、赤色LEDが点灯します。付属のバンドレスアダプターを使用することで、バンドなしでライトが取付できます。
質量(g)96(電池含む)ベルト幅(mm)25寸法(幅W×奥行D×高さH)(mm)57×41×45メーカーPELICANPRODUCTS光源LED球1灯(コレクトカラー)使用電池単4×3本(付属)防塵防水性能IP54照射モード強→弱→点滅電池寿命6時間45分(強・点滅)、15時間(弱)明るさ(Lm)72(強・点滅)、36(弱)照射距離(m)強/50、弱/35