JAPANNEXT翌日出荷
27インチIPSパネル搭載の4K(3840×2160)ゲーミングモニター。フルHDの約4倍の作業領域で高精細な表示を実現し、ゲームやデスクワークの生産性を向上させます。120Hzリフレッシュレートと1ms(MPRT)応答速度で滑らかな映像を実現し、ゲームに最適。3つのゲームモードを搭載。MPRT 1msは100Hz以上で有効。PS5との4K:120Hz接続に対応し、VRRでティアリングやスタッタリングを軽減します。最大輝度400cd/m2、sRGB:100%の広色域に対応し、HDR400相当の性能で色鮮やかな映像を表現します。HDMI 2.1×2、DisplayPort 1.4×2を装備し、様々な機器と接続可能。AdaptiveSync(FreeSync)対応でティアリングを防ぎ、滑らかな映像を実現。フリッカーフリー、ブルーライト軽減モードで目に優しい設計です。75×75mmのVESAマウントに対応。2W×2スピーカー搭載。2年間のメーカー保証付き。
仕様●HDR方式:HDR400相当 (HDMI/DisplayPort)●アダプタ:あり「24V/2A」●パネル方式:IPS●モニタ形状:平面●リフレッシュレート:120Hz●上下角度調整(チルト)機能:なし●左右角度調整(スイベル)機能:なし●応答速度(G to G):14ms●本体サイズ(H×W×D):高465mm×幅615mm×奥行200mm スタンド幅230mm●本体色:ブラック●縦回転(ピボット)機能:なし●電気用品安全法(付属品等):適合/例外承認●電気通信事業法備考:公衆回線に接続しない為●高さ調整:なしピッチ約0.156mm寸法27型消費電力(W)最大38通常21省エネ18スタンバイ1電源AC 100-240V 50/60Hz To DC 24V/2A表面処理ノングレア本体質量(kg)4.5入力信号デジタル最大消費電力(W)38コントラスト比1500:1輝度400cd/m2表示色10.7億色 sRGB 100% DCI-P3 84% AdobeRGB 78%解像度3840×2160視野角H:178° V:178°ケーブル電源ケーブル(1.5m)、HDMI ケーブル(1.5m)入力端子HDMI×2、DP×2スピーカーあり「2W×2」色(本体)ブラックRoHS指令(10物質対応)対応バックライトE-LEDアスペクト比16:9モニターサイズ27パネル駆動方式IPS(ADS)USBなし