SHINKO(新興製作所)(15件のレビュー)当日出荷
軽量コンパクト設計。角度設定が簡単。テーブルは、左右45度、チップソーは、左45度。ダストバッグ付でクリーン作業。たてバイス・補助スタンド付です。最大切断能力は、305mm、チップソーは、190mm。
用途木材カットに。額縁・回り縁・内装材の切断等。切断幅(mm)直線切断(最大切断能力):40mm×305mm 傾斜切断(最大切断能力):20mm×305mm 角度切断(最大切断能力):40mm×210mm 複合切断(最大切断能力):20mm×180mmノコ刃外径(Φmm)190ノコ刃内径(Φmm)20対応材質木工用回転数(min-1[r.p.m])5000電源(V)100消費電流(A)12消費電力(W)1050コード長さ(m)2寸法(奥行D×幅W×高さH)(mm)(装着時)810×675×410定格時間(分)30範囲(テーブル回転)45°付属品補助スタンド・六角レンチ・ダストバッグ・たてバイス絶縁方式二重絶縁傾斜角度(°)(ノコ刃)0-左45刃数(p)72質量(kg)10周波数(Hz)50/60電流(A)12