1口ビルトインIHクッキングヒーターアイリスオーヤマ9日以内出荷
電気コンロからの置き換えに最適な1口ビルトインIHクッキングヒーターです。フレームレスのデザインモデルで操作部は静電スイッチのため、お手入れもサッと拭くだけ簡単にできます。ミニキッチンでも簡単に取替えが可能な100Vタイプです。加熱調理から揚げ物調理まで多用途に使え、煮込み料理に便利なタイマー機能付き(1分~9時間50分)です。火を使わないのでキッチンの温度が上がりにくく快適にお料理することが出来ます。
色ブラック電源(V)AC100(50/60Hz共用)定格消費電力(W)1400加熱方式加熱調理:6段階(火力)80W相当~1400W製品質量(g)3900本体寸法(幅W×奥行D×高さH)(mm)337×370×76電源プラグ2極、125V、15Aタイマー1分~9時間50分電源コード(cm)長さ702芯ゴム平行ケーブル油温(℃)揚げ物調理6段階:約150 ~200加熱温度(℃)揚げ物調理モード:6段階(約200、約190、約180、約170、約160、約150)加熱能力(W)加熱調理モード:6段階(約1400、約1000、約700、約500、約200相当、約80相当)