ウルトラワイドモニター(29インチ)アイリスオーヤマ翌々日出荷
幅広サイズの設計で複数の資料を同時に表示可能です。作業効率もUP!チルト機能搭載で、モニターの角度を調節可能なので首や肩の負担を軽減します。目の負担を軽減できるブルーライト調整モード搭載です。OFF・弱・強の3段階の調節が可能です。広い視野角と色合いの低下を抑えたパネルで、ワイドでも美しい色彩を感じられます。的表示機能の搭載で、FPSゲームをより楽しめます。レーシングゲームにもおすすめです。
付属品HDMIケーブル、ACアダプター、電源コード、スタンド、取扱説明書、保証書質量(g)3700規格UWFHD角度(°)-5~15(チルト)サイズ(inch)29電圧(V)(50/60Hz)AC100表面処理ノングレア定格消費電力(W)48寸法(幅W×奥行D×高さH)(mm)687×171×426解像度2560×1080応答速度(GtoG)5ms (Over Drive時)VESAマウント(mm)75×75色(本体)ブラックアスペクト比21:9入出力端子HDMI×2、ディスプレイポート×1、Audio端子×1パネル駆動方式ADSブルーライトカット対応リフレッシュレート(Hz)最大75角度調節可