200V 2口ビルトインIHクッキングヒーターアイリスオーヤマ当日出荷から3日以内出荷
最大火力3000Wの高火力で調理できる2口IHクッキングヒーターです。2つのヒーターで加熱調理から揚げ物まで多用途に使用できます。煮込み料理などに便利な、タイマー機能付きです(火力5まで 1分~99分、火力6以上 1分~60分)。お子様のいたずらや事故防止にチャイルドロック機能付きで安心です。火を使わないので空気を汚さず一酸化炭素中毒の危険がありません。
口数2口電源(V)単相200(50/60Hz共用)寸法(mm)約450×520×79質量(g)9500材質トッププレート:結晶化ガラス、トップフレーム:SUS430、本体:SECC消費電力(W)4000電源コード(m)約0.7(2.0mm2 3芯キャブタイヤケーブル)電源プラグ2極 設置極付250V20Aモード加熱調理:左ヒーター/12段階(火力)(約100W相当~約3000W)、右ヒーター/10段階(火力)(約100W相当~約2300W)、揚げ物調理:6段階(油温)(約150℃~約200℃)タイマー火力5まで:1~99分、火力6以上:1~60分(※長押しでチャイルドロック)適合材使用可能な鍋の材質:鉄・鉄鋳物・鉄ほうろう・ステンレス(18-0 SUS430 など。種類によっては火力が弱くなったり、使えないなべもあります)・多層鋼なべ(種類によっては加熱できないことがあります)形状使用可能な鍋:底の平らなもの・揚げ物調理の場合は反りが1mm以下のもの・加熱調理の場合は反りが3mm以下のもの適合寸法(cm)使用可能な鍋:加熱調理/直径12~26、揚げ物調理/直径18~26保証期間お買い上げ日より1年間機能【5つの安産機能】なべ検知機能/小物検知機能・・・使えないなべを置いて加熱をした場合、なべを載せないで加熱をした場合、スプーンなどなべ以外の小物を置いて加熱した場合、自動的に加熱を終了します。内部回路過熱熱防止機能・・・内部の温度が上がるとランプが点滅して加熱を終了します。トッププレート過熱防止機能・・・トッププレートの温度が上がると、自動的に加熱が終了します。揚げ物鍋そり検知機能・・・底のそりが大きいなべを使用して揚げ物調理すると自動的に加熱を終了します。切り忘れ防止機能・・・調理を始めて45分以上ボタン操作をしないと「ピッ♪」の音の後自動的に加熱を終了します。色ブラック