EZイルミネーションスイッチPro-face(シュナイダーエレクトリック)当日出荷から4日以内出荷
簡単にUSB接続できるマルチカラーLEDの照光式スイッチ(赤・緑・黄・青・白・橙の6色から設定可能)
仕様【じんあい】0.1mg/m3以下(導電性塵埃のないこと)、【ファーストトランジェント・バーストノイズ】IEC61000-4-4//電源ポート:2kV/(表示器電源部)/通信ポート:1kV、【銘板シート】印刷/取り替え可能質量(g)110以下保護構造IP65相当NEMA#250TYPE4X/13(パネル埋込時のフロント面)消費電力(W)2以下定格電圧(V)DC5(USBバスパワー)ケーブル長(m)【付属USBケーブル】1外形寸法(幅W×奥行D×高さH)(mm)122×28×54使用温湿度範囲0~55℃/10~90%RH(結露のないこと/湿球温度39℃以下)保管温湿度範囲-20~60℃/10~90%RH(結露のないこと/湿球温度39℃以下)汚染度(使用環境)汚染度2電圧許容範囲(V)DC4.75~5.25耐振動JISB3502、IEC/EN61131-2準拠、5~9Hz片振幅:3.5mm、9~150Hz定加速度:9.8m/s2、X,Y,Z各方向10サイクル(100分間)スイッチ数5個のLED照光式スイッチ耐久性【スイッチ】100万回以上耐静電気放電IEC/EN61000-4-2接触放電:6kV気中放電:8kVコネクタ仕様USBI/F:TypeB(ソケット)、USB2.0調光方式【LED照光式スイッチ】赤・緑・黄・青・白・橙の6色から設定可能耐衝撃IEC/EN61131-2準拠、147m/s2、X/Y/Z3方向各3回対応ソフトウェアGP-ProEXVer.3.1以上(GP4000、GP4000M)/GP-ProEXVer.3.12以上(LT4000M)/GP-ProEXVer.4.0以上(SP5000、WinGP)使用高度(m)2000(6,561ft)以下腐食性ガス腐食性ガスのないこと