絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
3,196件中 1,4011,440
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ロータリハンドル TeSys GS用 赤 TeSys GS2AHT シュナイダーエレクトリックロータリハンドル TeSys GS用 赤 TeSys GS2AHTシュナイダーエレクトリック
22,980税込25,278
1個
7日以内出荷
Schneider Electric GS2AHT シリーズ外付けロータリハンドル(赤)は、3 ポジションテスト I-O の前面取り付けに対応していますGreen Premium 製品 毒性の強い金属不使用 水銀不使用 IP 保護等級 - IP65
仕様●種類:外部前面●範囲:TeSys●シリーズ:GS2AHT●ロックの数:1●IP保護等級:IP65●ハンドルの色:赤●コード番号:211-2527アズワン品番65-7800-20
ロータリーハンドル シュナイダーエレクトリックロータリーハンドルシュナイダーエレクトリック
4,498税込4,948
1個
7日以内出荷
ロータリーカムスイッチ 2 KDF3 シュナイダーエレクトリックロータリーカムスイッチ 2 KDF3シュナイダーエレクトリック
23,980税込26,378
1個
7日以内出荷
Schneider Electric KDF3 シリーズ TeSys VARIO / Mini VARIO - フロント / 赤色ロータリハンドルは、南京錠は使用できません。Green Premium 製品 IP 保護等級 - IP65
仕様●シリーズ:KDF3●ポジション数:2●コード番号:211-2549アズワン品番65-7800-18
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
ILLUMINATED RING 120V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9247アズワン品番65-7841-32
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,898税込10,888
1個
7日以内出荷
ILLUMINATED RING 230V 1 RED FIXED LED TEXT NOT HALT WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9251アズワン品番65-7842-14
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
ILLUMINATED LEGEND RING 24V 2 COLORS WHITE/RED FIXED LED UNMARKED YELLOW LABEL.
仕様●種類:Illuminated Unmarked Legend Ring●併用可能製品:Emergency Switching Off Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9255アズワン品番65-7841-14
リレーインターフェイスモジュール 24V ac 3CO プラグイン タイプ 1袋 10個入 シュナイダーエレクトリックリレーインターフェイスモジュール 24V ac 3CO プラグイン タイプ 1袋 10個入シュナイダーエレクトリック
34,980税込38,478
1袋(10個)
7日以内出荷
仕様●コイル電圧:24V ac●接点構成:3CO●取り付けタイプ:プラグイン●スイッチング電流:10A●コイル抵抗:72 O●シリーズ:RUM●コード番号:220-5147アズワン品番65-8081-85
リレーインターフェイスモジュール 24V ac 2c接点 プラグイン タイプ 1袋 10個入 シュナイダーエレクトリックリレーインターフェイスモジュール 24V ac 2c接点 プラグイン タイプ 1袋 10個入シュナイダーエレクトリック
34,980税込38,478
1袋(10個)
7日以内出荷
仕様●コイル電圧:24V ac●接点構成:DPDT●取り付けタイプ:プラグイン●スイッチング電流:8A●極数:2●コイル抵抗:72 O●シリーズ:RUM●コード番号:220-5137アズワン品番65-8081-60
リレーインターフェイスモジュール 230V ac 3CO プラグイン タイプ 1袋 10個入 シュナイダーエレクトリックリレーインターフェイスモジュール 230V ac 3CO プラグイン タイプ 1袋 10個入シュナイダーエレクトリック
40,980税込45,078
1袋(10個)
7日以内出荷
仕様●コイル電圧:230V ac●接点構成:3CO●取り付けタイプ:プラグイン●スイッチング電流:10A●コイル抵抗:6800 o●シリーズ:RUM●コード番号:220-5157アズワン品番65-8081-71
リレーインターフェイスモジュール 230V ac 2c接点 プラグイン タイプ 1袋 10個入 シュナイダーエレクトリックリレーインターフェイスモジュール 230V ac 2c接点 プラグイン タイプ 1袋 10個入シュナイダーエレクトリック
39,980税込43,978
1袋(10個)
7日以内出荷
仕様●コイル電圧:230V ac●接点構成:DPDT●取り付けタイプ:プラグイン●スイッチング電流:10A●極数:2●コイル抵抗:6800 o●コイル電力:280W●シリーズ:RUM●コード番号:220-5155アズワン品番65-8081-70
リレーインターフェイスモジュール 120V ac 2c接点 プラグイン タイプ 1袋 10個入 シュナイダーエレクトリックリレーインターフェイスモジュール 120V ac 2c接点 プラグイン タイプ 1袋 10個入シュナイダーエレクトリック
41,980税込46,178
1袋(10個)
7日以内出荷
仕様●コイル電圧:120V ac●接点構成:DPDT●取り付けタイプ:プラグイン●スイッチング電流:10A●極数:2●コイル抵抗:1700 O●コイル電力:280W●コイルと接点間の耐電圧:4kV●コード番号:220-5149アズワン品番65-8082-67
リレー 24V ac 2c接点 DINレールタイプ シュナイダーエレクトリックリレー 24V ac 2c接点 DINレールタイプシュナイダーエレクトリック
9,298税込10,228
1個
7日以内出荷
組み立て済みの Schneider Electric ミニチュアプラグインリレーは、RXM シリーズに属しています。動作温度は -40 ℃ → 85 ℃ です。ロック可能なテストボタン IP20 認定
仕様●コイル電圧:24V ac●接点構成:DPDT●取り付けタイプ:DINレール●シリーズ:RXM●極数:2●コード番号:203-5225アズワン品番65-8087-55
ラッチングリレー Acti9 シュナイダーエレクトリックラッチングリレー Acti9シュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
The Schneider Electric extension iETL iTL proves to be one of The Schneider Electric essential accessory for increasing The Schneider Electric number of poles making it suitable for remote applicationsThe Schneider Electric extension shows great compatibility over a wide range.EU RoHS Directive Compliant(2022年10月現在)
仕様●極数:2●範囲:Acti9●スイッチング電圧:120V●スイッチング電流:16A●コード番号:211-1634アズワン品番65-8059-40
モニタリングリレー DPDT シュナイダーエレクトリックモニタリングリレー DPDTシュナイダーエレクトリック
35,980税込39,578
1個
7日以内出荷
Schneider Electric Zelio コントロールリレーは、フェーズ、電流、電圧、周波数、速度に関する異常な動作状態を監視し、検出します。 又は温度で使用できます。このリレーは、ユーザーに異常な状態を通知し、重大な故障やコストのかかる故障が発生する前に、必要な修正措置を開始できるようにします。エネルギーネットワークのステータスを監視することで、電気的負荷と機械的負荷の両方を制御できます。IP50 リード密閉式設定保護カバーは、埃や意図しない人の介入を防止するのに役立ちます 産業用及びビルの制御パネルに適合します
仕様●監視アプリケーション:電流●接点構成:DPDT●電源相数:1●シリーズ:Zelio Control RM22JA●コード番号:221-2851アズワン品番65-8081-72
ベゼル KAX の場合用 黒 25mm HarmonyシリーズK Harmony Series K シュナイダーエレクトリックベゼル KAX の場合用 黒 25mm HarmonyシリーズK Harmony Series Kシュナイダーエレクトリック
6,498税込7,148
1個
7日以内出荷
Schneider Electric のカムスイッチヘッドは、ビルの制御パネルやコンソールで使用されており、タイプ K のカムスイッチによって産業用、ビル、単純な機械の直接制御のプロセスや設備を制御することができます。環境規格:電源回路用 EN60947-3 製品認定:UL、CSA 毒性の強い金属不使用 水銀不使用
仕様●種類:カムスイッチの動作ヘッド●範囲:HarmonyシリーズK●シリーズ:Harmony Series K●ロックの数:0●IP保護等級:IP65●ハンドルの色:黒●コード番号:221-2834アズワン品番65-7831-31
フロントプレート 範囲 100 ~ 250、範囲 100 ~ 250 Dc シュナイダーエレクトリックフロントプレート 範囲 100 ~ 250、範囲 100 ~ 250 Dcシュナイダーエレクトリック
9,398税込10,338
1個
7日以内出荷
Schneider Electric 絶縁アクセサリのレトロフィットエスカッション(小型カットアウト)で、コンパクトな NSX100 → 250 用です。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:エスカッション●範囲:範囲 100 ~ 250 、範囲 100 ~ 250 Dc●コード番号:221-1217アズワン品番65-8082-65
ヒューズブロック 494x303mm 160A 230 - 690V シュナイダーエレクトリックヒューズブロック 494x303mm 160A 230 - 690Vシュナイダーエレクトリック
539,800税込593,780
1個
7日以内出荷
Schneider Electric の製品 Canalis KS は、160 A からの中電力分配向けに設計されています。高度な保護性能( IP55 )により、水の飛散、スプリンクラー、ほこりから保護します。 設置が簡単で、商業ビルや産業ビルのどちらにも適しています。環境に配慮 迅速、軽量で組み立てが簡単です Green Premium 製品
仕様●ヒューズサイズ:494x303mm●ヒューズ数:3L+N+PE●定格電流:160A●定格電圧:230 - 690V●コード番号:219-8942アズワン品番65-8081-51
ヒューズブロック 482x332mm 160A 230 - 690V シュナイダーエレクトリックヒューズブロック 482x332mm 160A 230 - 690Vシュナイダーエレクトリック
369,800税込406,780
1個
7日以内出荷
Schneider Electric の製品 Canalis KS は、160 A からの中電力分配向けに設計されています。高度な保護性能( IP55 )により、水の飛散、スプリンクラー、ほこりから保護します。 設置が簡単で、商業ビルや産業ビルのどちらにも適しています。環境に配慮 迅速、軽量で組み立てが簡単です Green Premium 製品
ヒューズブロック 444x220mm 100A 230 - 690V シュナイダーエレクトリックヒューズブロック 444x220mm 100A 230 - 690Vシュナイダーエレクトリック
179,800税込197,780
1個
7日以内出荷
Schneider Electric の製品 Canalis KS は、100 A からの中電力分配向けに設計高度な保護性能( IP55 )により、水の飛散、スプリンクラー、ほこりから保護します。 設置が簡単で、商業ビルや産業ビルのどちらにも適しています。環境に配慮 迅速、軽量で組み立てが簡単です Green Premium 製品
仕様●ヒューズサイズ:444x220mm●ヒューズ数:3L+PEN●定格電流:100A●定格電圧:230 - 690V●コード番号:219-8938アズワン品番65-8081-33
パイロットランプ 表示灯 白熱灯 Harmony 9001Kシリーズ 橙 シュナイダーエレクトリックパイロットランプ 表示灯 白熱灯 Harmony 9001Kシリーズ 橙シュナイダーエレクトリック
32,980税込36,278
1個
7日以内出荷
IEC 947-1、IEC 947-5-1、IEC 947-5-4、EN 60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14パイロットライト - 白熱電球プラスチック製又は金属製が使用可能 スクリュークランプ端子
仕様●定格電圧:230V ac●照光色:橙●カットアウト直径:30mm●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8403アズワン品番65-7841-56
パイロットランプ 表示灯 白熱 XY2Cシリーズ オレンジ 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 白熱 XY2Cシリーズ オレンジ 丸型シュナイダーエレクトリック
16,980税込18,678
1個
7日以内出荷
Schneider Electric 製品は、XY2C 製品シリーズの緊急停止ロープ式スイッチです。このロープ式プルスイッチは、1 個の常時閉 + 1 個の常時開、スローブレークコンタクトを備え、強制開動作に対応します。定格動作電流 0.1 A @ 600 V dc、1.2 A @ 600 V ac、従来の密閉型熱電流 10 A のスイッチです約 60000 回の動作サイクルの長い機械的耐久性を備えています。 IP22 等級と IP65 等級の製品です 木工機械、せん断機、コンベアシステム、印刷機、繊維機械などの用途に適しています
仕様●定格電圧:130V●範囲:Preventa XY2●ランプタイプ:白熱●シリーズ:XY2C●形状:丸型●コード番号:220-1428アズワン品番65-7829-90
パイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 緑 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 緑 丸型シュナイダーエレクトリック
2,198税込2,418
1個
7日以内出荷
パイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 赤 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 赤 丸型シュナイダーエレクトリック
4,198税込4,618
1個
7日以内出荷
仕様●動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型赤色突出型照光式押ボタンヘッド、内蔵 LED 用●コード番号:185-3858アズワン品番65-7828-67
パイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 青 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 青 丸型シュナイダーエレクトリック
3,398税込3,738
1個
7日以内出荷
仕様●動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型青色突出型照光式押ボタンヘッド、内蔵 LED 用●コード番号:185-3860アズワン品番65-7829-44
パイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 オレンジ 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 オレンジ 丸型シュナイダーエレクトリック
3,298税込3,628
1個
7日以内出荷
仕様●動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型 Orange 突出型照光式押ボタンヘッド、内蔵 LED 用●コード番号:185-3859アズワン品番65-7829-12
パイロットランプ 表示灯 LED灯 Harmony 9001SKシリーズ シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 Harmony 9001SKシリーズシュナイダーエレクトリック
30,980税込34,078
1個
7日以内出荷
パイロットライト - 超高輝度LED9001SKシリーズパイロットライトで、BA 9sベースに取り付け済み(超高輝度LED込み)です。レンズと共にBA9sベースに取り付けられた超高輝度LED 供給電圧: 24又は120 V ac/dc IP66等級
仕様●定格電圧:120V ac●カットアウト直径:30mm●ランプタイプ:LED●実装タイプ:パネルマウント●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001SK●コード番号:746-4379アズワン品番65-7841-92
ドアストップ 黒 スチール シュナイダーエレクトリックドアストップ 黒 スチールシュナイダーエレクトリック
43,980税込48,378
1個
7日以内出荷
Schneider Electric Spacial SF/SM 180 ° のスイングラック用空圧ドアストップは、180 ° の動作角です。高さは 108 mm、幅は 80 mm、奥行きは 570 mm です。プロアクティブなコンプライアンスを実現しています グリーンプレミアム製品
仕様●ドアタイプの種類:空圧式ドアストップ●材質:スチール●色:黒●コード番号:219-9505アズワン品番65-7972-66
ドアインターロック 前面取り付けボディ 12 及び 20 A x O 22 mm 穴用 HarmonyシリーズK KAA シュナイダーエレクトリックドアインターロック 前面取り付けボディ 12 及び 20 A x O 22 mm 穴用 HarmonyシリーズK KAAシュナイダーエレクトリック
27,980税込30,778
1個
7日以内出荷
Schneider Electric KAXZ1S131 は、ベゼル O 28.5 mm の金属製の動作ヘッドで、キー Ronis 455 オペレータです。製品互換性前面取り付けボディ 12 及び 20 A x O 22 mm 穴IP 保護等級: IP65 Green Premium 製品 水銀不使用
仕様●種類:カムスイッチの動作ヘッド●範囲:HarmonyシリーズK●シリーズ:KAA●IP保護等級:IP65●コード番号:212-4753アズワン品番65-7801-31
ソリッドステートリレー 最大負荷電圧:24 V dc 最大負荷電流:3.5 A ねじ固定式 シュナイダーエレクトリックソリッドステートリレー 最大負荷電圧:24 V dc 最大負荷電流:3.5 A ねじ固定式シュナイダーエレクトリック
16,980税込18,678
1個
7日以内出荷
Schneider Electric ソリッドステートリレーは、組み立て済みで SSL シリーズに属しています。動作温度は -20 → 70 ℃ です。Harmony リレー製品 IP20 認定
仕様●最大負荷電流:3.5 A●取り付けタイプ:ねじ固定式●最大負荷電圧:24 V dc●スイッチングタイプ:DCスイッチング●接点構成:SPNO●最小負荷電圧:1 V dc●最小負荷電流:0.001 A●出力装置:MOSFET●シリーズ:SSL●コード番号:203-5231アズワン品番65-8088-02
センサアクチュエータケーブル コア数:5 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:5 XZシリーズシュナイダーエレクトリック
3,598税込3,958
1個
7日以内出荷
Schneider Electric 配線済みコネクタ XZ のアクセサリです。 5 ピンのエルボメス M12 コネクタが付いています。IP 保護等級: IP67、IP65 水銀不使用
仕様●CN1:M12●コネクタ A ジェンダー:メス●芯数:5●長さ:2m●シリーズ:XZ●コード番号:220-1157アズワン品番65-7461-34
センサアクチュエータケーブル コア数:5 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:5 XZシリーズシュナイダーエレクトリック
6,098税込6,708
1個
7日以内出荷
Schneider Electric ジャンパケーブル XZ は、オスストレート M12 及びメスストレート M12 コネクタと 5 ピンを備えています。IP 等級の保護 - IP69K、IP65、IP67 水銀不使用
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:5●長さ:2m●シリーズ:XZ●コード番号:220-1175アズワン品番65-7462-83
センサアクチュエータケーブル コア数:4 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:4 XZシリーズシュナイダーエレクトリック
4,998税込5,498
1個
7日以内出荷
Schneider Electric ジャンパケーブル XZ は、オスストレート M12 及びメスエルボ M12 コネクタ( 4 ピン)を備えています。ワイヤ絶縁材 - PUR IP 等級の保護 - IP69K、IP65、IP67 水銀不使用
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:4●長さ:1m●シリーズ:XZ●コード番号:220-1180アズワン品番65-7460-47
センサアクチュエータケーブル コア数:4 XZCRVシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:4 XZCRVシリーズシュナイダーエレクトリック
5,398税込5,938
1個
7日以内出荷
Schneider Electric ジャンパケーブル XZ は、オスストレート M12 及びメスストレート M12 コネクタと 4 ピンを備えています。ワイヤ絶縁材 - PVC IP 保護等級 - IP65、IP67 水銀不使用
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:4●長さ:5m●コネクタBのコンタクト数:4●コード番号:220-1186アズワン品番65-7461-52
センサアクチュエータケーブル コア数:3 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:3 XZシリーズシュナイダーエレクトリック
4,798税込5,278
1個
7日以内出荷
Schneider Electric ジャンパケーブル XZ は、3 ピンのオスストレート M12 タイプコネクタを備えています。ワイヤ絶縁材 - PUR IP 等級の保護: IP67、IP65、IP69K
仕様●CN1:M12●CN2:M8●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:3●長さ:1m●シリーズ:XZ●コード番号:220-1165アズワン品番65-7461-22
センサアクチュエータケーブル コア数:3 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:3 XZシリーズシュナイダーエレクトリック
5,998税込6,598
1個
7日以内出荷
Schneider Electric ケーブルアクセサリの配線済みコネクタ XZ で、3 ピンのストレートメス 1/2 インチ 20 UNF コネクタがあります。IP 保護等級 - IP67 水銀不使用
仕様●CN1:1/2インチ●コネクタ A ジェンダー:メス●芯数:3●長さ:10m●シリーズ:XZ●コード番号:220-1138アズワン品番65-7462-10
センサアクチュエータケーブル コア数:3 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:3 XZシリーズシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric 配線済みコネクタ XZ のアクセサリです。 3 ピンのストレートメス - 7/8 インチ 16 UN タイプのコネクタが付いています。IP 保護等級 - IP67 水銀不使用
仕様●CN1:7/8インチ●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●芯数:3●長さ:5m●コネクタAのコンタクト数:3●コード番号:220-1137アズワン品番65-7462-21
セーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
51,980税込57,178
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAF シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内に問題がある場合に直ちに危険な動作を停止することで、ユーザーと機械の両方を保護します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 スタート機能はセレクタスイッチで設定できる 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 16 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 3 つの NO 出力を備えた 2 つの安全入力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAF33AC です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する PL e / カテゴリ 4、IEC62061 に準拠する SILCL 3、IEC61508 に準拠する SIL 3 に到達する可能性があります NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 入力オープン時の最大応答時間: 20 ms 取り付けサポート: 35mm 対称 DIN レール 定格絶縁電圧: 250V
仕様●電源電圧:48 → 230V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●奥行き:120mm●長さ:100mm●コード番号:201-1464アズワン品番65-8064-79
セーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点1 シュナイダーエレクトリックセーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点1シュナイダーエレクトリック
29,980税込32,978
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAB シリーズのセーフティリレーモジュールは、主に両手操作制御ステーションを監視するように設計され、次のような用途に使用されます。 緊急停止を監視する 抗価接点 ガードスイッチ 磁気スイッチ 近接安全スイッチ PNP センサ RFID 安全スイッチ 安全ライトカーテン危険な動作を監視し、危険な動作を開始できる工夫された安全リレーで、両方の作業者が 0.5 秒以内にアクティブにする必要があります。これは同期作動と呼ばれます。危険な操作中に 2 つの押しボタンのいずれかを放すと、制御シーケンスは自動的にキャンセルされます。ユーザーは、両方の押しボタンを使用して危険な操作を再開し、必要な時間間隔内に再度アクティブにすることができます。 特長及び利点 自動、手動、および監視による起動 IEC 61496-1 に適合したタイプ 4 ライトカーテン テスト機能付きのソリッドステート安全出力を備えています これらの機能が選択されており、前面のセレクタスイッチで起動機能を設定できます。 完全なステータス情報を含むソリッドステート診断出力により、メンテナンスが容易になります。 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全入力 x 1 コンフィグレーション可能なパルス式のオン / オフ制御出力 2 点 シングル安全切換出力 x 1 接続タイプの取り外し可能な Terminal Block Schneider Electric Preventa 安全モジュール - XPSUAB31CP です リレーの安全モジュールレベルには、次のものがあります。 ISO 13849-1 に適合する PL c/category 1、IEC62061 に準拠する SILCL 1、IEC61508 に準拠する SIL 1 に到達する可能性があります NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:48 → 230V ac/dc●チャンネルの数:1●安全接点:1●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6177アズワン品番65-8064-36
スイッチ付ソケット バスバー アルミニウム 3100 x 60 x 51mm シュナイダーエレクトリックスイッチ付ソケット バスバー アルミニウム 3100 x 60 x 51mmシュナイダーエレクトリック
41,980税込46,178
1個
7日以内出荷
Schneider Electric の製品 Canalis バスバートランキングアクセサリは、スタンドアロンデバイスとして使用するか、バスバートランキングエンクロージャと組み合わせて使用します。ケーブルを保護し、収納するために使用し、他の電気機器用のスペースを確保します。ケーブルを覆い、しっかりと固定し、ほこりや水による損傷から保護します。Green Premium 製品 水銀不使用 SVHC を使用せずに到達できます
仕様●配線ダクトアクセサリタイプ:フィードユニット●材質:アルミニウム●幅:3.1 m●高さ:60mm●寸法:3100 x 60 x 51mm●シリーズ:KBA●コード番号:219-8857アズワン品番65-7461-11