絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
3,196件中 1,7211,760
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スイッチ付ソケット バスバー アルミニウム 146 x 54mm シュナイダーエレクトリックスイッチ付ソケット バスバー アルミニウム 146 x 54mmシュナイダーエレクトリック
349,800税込384,780
1個
7日以内出荷
Schneider Electric の製品 Canalis バスバートランキングアクセサリは、スタンドアロンデバイスとして使用するか、バスバートランキングエンクロージャと組み合わせて使用します。ケーブルを保護し、収納するために使用し、他の電気機器用のスペースを確保します。ケーブルを覆い、しっかりと固定し、ほこりや水による損傷から保護します。Green Premium 製品 水銀不使用 SVHC を使用せずに到達できます
仕様●配線ダクトアクセサリタイプ:ストレート配線長●材質:アルミニウム●幅:146 mm●高さ:54mm●寸法:146 x 54mm●シリーズ:KS●コード番号:219-8911アズワン品番65-7461-89
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
非常停止用押釦スイッチ GV2 スプリングリターン 赤 シュナイダーエレクトリック非常停止用押釦スイッチ GV2 スプリングリターン 赤シュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
UL、CSASchneider Electric モータ保護回路ブレーカ - GV2Schneider Electrics GV2 製品の一部を構成しているため、これらの信頼性と堅牢性に優れたモータ保護回路ブレーカには、熱磁気遮断技術が採用されています。高電圧、短絡、リレーのシャットダウンの過負荷などの障害からユーザーのモータを保護するための最適なソリューションです。これらのモータ保護回路ブレーカは、1 つのデバイスに短絡及び過負荷保護機能を内蔵しています。機械のダウンタイムは事業やその運営に悪影響を及ぼすため、Schneider Electrics GV2 シリーズは、機械とデバイスの中間者として機能するように設計及び設計されており、予期しない事故が発生した場合に重要な機器を保護することができます。これらの回路ブレーカは遮断にも使用できます。適切なモータ保護サーキットブレーカを選択するにはMPCB は今まで以上に重要になっています。現在、ほとんどのインフラストラクチャでは、背後にあるモータを使用して、暖房、換気、冷却などの重要な無停電システムに電力を供給しています。これらのシステムはすべて許可されています。これらのシステムは、ビジネスの生産性を確保するために不可欠であるため、過電流、熱過負荷などから保護する必要があります。 適切な MPCB を選択するには、お客様とお客様のビジネスに依存するシステムを考慮してください。各 MPCB の機能と利点をチェックすることは、保護する重要なインフラストラクチャを決定する際に非常に重要です。
仕様●シリーズ:GV2●プッシュボタンの色:赤●プッシュボタンの形:丸型●押しボタンの作動:スプリングリターン●プッシュボタンの型:マッシュルーム形●押しボタンの素材:プラスチック●IP保護等級:IP55●プッシュボタンの直径:40mm●ボディ / 固定カラー付属:なし●コード番号:305-2133アズワン品番65-7818-08
押ボタンヘッド ZB4 モーメンタリ 赤 シュナイダーエレクトリック押ボタンヘッド ZB4 モーメンタリ 赤シュナイダーエレクトリック
4,598税込5,058
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型の赤色突出型押ボタンヘッド、白色に「 STOP 」マーク付き
仕様●シリーズ:ZB4●カットアウト直径:30mm●プッシュボタンの色:赤●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:メタル●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:STOP (停止)●プッシュボタンの直径:36.5mm●コード番号:185-3850アズワン品番65-7829-79
スイッチ遮断器補助スイッチ シュナイダーエレクトリックスイッチ遮断器補助スイッチシュナイダーエレクトリック
9,298税込10,228
1個
7日以内出荷
仕様●Schneider Electric TeSys シャフトエクステンションは、スイッチ遮断器と併用することができ、長さは 500 mm です断面寸法: 5 x 5 mm 2 正味重量: 88 gm●コード番号:203-6844アズワン品番65-7835-99
イーサネットケーブル 3m シュナイダーエレクトリックイーサネットケーブル 3mシュナイダーエレクトリック
25,980税込28,578
1個
7日以内出荷
Schneider Electric NSX コードは、Compact NSX デバイスを ULP デバイスに接続する ULP 配線用アクセサリです。ULP デバイスは、FDM121 ディスプレイ、IFM 及び IFE 通信モジュール、又は I/O モジュールです。NSX コードには ULP デバイスへの接続用に RJ45 コネクタが 1 つ装備されていますNSX コードは Compact NSX BSCM モジュールで通信用と 24 V dc 電源用の両方に接続されています水銀不使用 PVCフリー
仕様●終端処理:終端処理済み●長さ:3m●コード番号:221-1281アズワン品番65-7462-88
カバー NSX100 → 250 DC シュナイダーエレクトリックカバー NSX100 → 250 DCシュナイダーエレクトリック
3,598税込3,958
1個
7日以内出荷
Schneider Electric LV4 シリーズフロントパネルエスカッション、Compact NSX 100/160/250、IP30、トリップユニットアクセス用です。Green Premium 製品 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:カバー●範囲:NSX100 → 250 DC●コード番号:211-2655アズワン品番65-8060-24
セーフティリレー 24 V チャンネル数2 安全接点3 シュナイダーエレクトリックセーフティリレー 24 V チャンネル数2 安全接点3シュナイダーエレクトリック
51,980税込57,178
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAK シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内で問題が検出された場合に、直ちに危険な動作を停止することで、ユーザーと機械の両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ センサペア PNP + NPN センサ x 1 RFID 安全スイッチ タイプ 4 のライトカーテン 4 線式検知マットまたはエッジ 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 20 個の端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 2 NO + 1 NO の 2 つの安全入力 出力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAK12AP です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % 及び 24 V dc - 20 ~ 20% このデバイスは、内部および電子入力保護を備えています と入力します 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:24V●チャンネルの数:2●安全接点:3●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6134アズワン品番65-8064-50
ロータリハンドル TeSys GV2-GV3-U用 黒 60mm TeSys GVAP シュナイダーエレクトリックロータリハンドル TeSys GV2-GV3-U用 黒 60mm TeSys GVAPシュナイダーエレクトリック
9,498税込10,448
1個
7日以内出荷
Schneider Electric GVAP シリーズロータリハンドル(黒)は、TeSys GV2-GV3-U のトリップ表示付きですGreen Premium 製品 直接実装型 IP 保護等級: IP54
仕様●種類:ロータリハンドル●範囲:TeSys●シリーズ:GVAP●IP保護等級:IP54●ハンドルの色:黒●コード番号:211-2539アズワン品番65-7799-87
押ボタンヘッド ZB5 維持接触形 黄 シュナイダーエレクトリック押ボタンヘッド ZB5 維持接触形 黄シュナイダーエレクトリック
6,898税込7,588
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべてのセグメントと用途に対応する汎用製品:産業用 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 飲食品、海洋など、建築やインフラストラクチャなど、過酷な環境に最適です 配電盤、公共施設、レストラン、商業ビル、空港など埋込型 Orange 埋込型キャップ照光式押ボタンヘッドで LED 押し用です
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:黄●プッシュボタンの形:丸型●押しボタンの作動:維持接触形●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック●IP保護等級:IP66, IP67, IP69K●プッシュボタンの直径:36.6mm●コード番号:185-3586アズワン品番65-7827-88
アクセサリ Compact NSX シュナイダーエレクトリックアクセサリ Compact NSXシュナイダーエレクトリック
149,800税込164,780
1個
7日以内出荷
Schneider Electric のコンパクトな NSX100 / 160/250 4P プラグインキット用の電源接続です。プラグイン構成は、固定デバイスにプラグインキットを追加することで行われます。この電源接続は、LV429291 プラグインキットに含まれています。この電源接続は、4 つの部品セットで販売されています。プラグイン取り付けモード 水銀不使用
仕様●アクセサリタイプ:プラグインキット●範囲:Compact NSX●コード番号:221-1183アズワン品番65-8082-85
センサアクチュエータケーブル コア数:4 XZCRシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:4 XZCRシリーズシュナイダーエレクトリック
4,898税込5,388
1個
7日以内出荷
Schneider Electric ジャンパケーブル XZ は、オスストレート M12 及びメスエルボ M12 コネクタ( 4 ピン)を備えています。IP 等級の保護: IP69K、IP67、IP65 水銀不使用
仕様●CN1:M12●CN2:M12●コネクタ A ジェンダー:オス●コネクタ B ジェンダー:メス●コネクタ A 向き:ストレート●コネクタ B 向き:ストレート●芯数:4●長さ:2m●コネクタBのコンタクト数:4●コード番号:220-1181アズワン品番65-7460-96
パイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 黄 丸型 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 ZB4シリーズ 金属 黄 丸型シュナイダーエレクトリック
4,198税込4,618
1個
7日以内出荷
仕様●動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型照光式プッシュボタン(黄色)、埋込型キャップ付き●コード番号:185-3871アズワン品番65-7828-53
端子ねじシールド シュナイダーエレクトリック端子ねじシールドシュナイダーエレクトリック
31,980税込35,178
1個
7日以内出荷
Schneider Electric 4 極 Compact NSX 100 / 160 / 250 又は Easy Pact CVS 100 / 160 / 250 用絶縁アクセサリです。この長い Terminal shield は、電源回路との直接接触から保護します。ケーブルや絶縁バーとの前面接続に使用されます。固定デバイス、プラグインデバイス、又は引き出し可能デバイスのアップストリーム又はダウンストリームに取り付けることができます。IEC60947-2 規格の要求されたクリアランス距離に達することができます。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:端子シールド●併用可能製品:Compact NSX 、Easypact CVS●コード番号:221-1215アズワン品番65-8082-93
押ボタンヘッド ZB5 モーメンタリ 赤 シュナイダーエレクトリック押ボタンヘッド ZB5 モーメンタリ 赤シュナイダーエレクトリック
3,298税込3,628
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべての分野と用途に対応する汎用製品: 産業 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 食品及び飲料、船舶などの過酷な環境に最適 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型赤、突出型プッシュボタンヘッド、白、市場なし
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:赤●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック(ベゼル)●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:オフ●プッシュボタンの直径:36.5mm●コード番号:185-8906アズワン品番65-7826-56
押ボタンヘッド ZB4 モーメンタリ 白 シュナイダーエレクトリック押ボタンヘッド ZB4 モーメンタリ 白シュナイダーエレクトリック
4,598税込5,058
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型白色フラッシュキャップ押ボタンヘッド、黒色「 T 」マーク付き
仕様●シリーズ:ZB4●カットアウト直径:30mm●プッシュボタンの色:白●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:メタル●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:T●プッシュボタンの直径:36.5mm●コード番号:185-3746アズワン品番65-7827-83
スイッチ付ソケット バスバー アルミニウム 3140 x 46 x 3000mm 1袋 6個入 シュナイダーエレクトリックスイッチ付ソケット バスバー アルミニウム 3140 x 46 x 3000mm 1袋 6個入シュナイダーエレクトリック
139,800税込153,780
1袋(6個)
7日以内出荷
Schneider Electric の製品 Canalis バスバートランキングアクセサリは、スタンドアロンデバイスとして使用するか、バスバートランキングエンクロージャと組み合わせて使用します。ケーブルを保護し、収納するために使用し、他の電気機器用のスペースを確保します。ケーブルを覆い、しっかりと固定し、ほこりや水による損傷から保護します。Green Premium 製品 水銀不使用 SVHC を使用せずに到達できます
仕様●配線ダクトアクセサリタイプ:フィードユニット●材質:アルミニウム●幅:2.14 m●高さ:46mm●寸法:3140 x 46 x 3000mm●シリーズ:KBA●コード番号:219-8851アズワン品番65-7460-98
押ボタンヘッド ZB4 モーメンタリ 白 シュナイダーエレクトリック押ボタンヘッド ZB4 モーメンタリ 白シュナイダーエレクトリック
3,298税込3,628
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型白色フラッシュキャップ押ボタンヘッドです
仕様●シリーズ:ZB4●カットアウト直径:30mm●プッシュボタンの色:白●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:メタル●IP保護等級:IP66, IP67, IP69K●プッシュボタンの直径:36.5mm●コード番号:185-3744アズワン品番65-7828-12
スイッチ付コネクタ バスバー 92 x 92mm シュナイダーエレクトリックスイッチ付コネクタ バスバー 92 x 92mmシュナイダーエレクトリック
139,800税込153,780
1個
7日以内出荷
Schneider Electric の製品 Canalis バスバートランキングアクセサリは、スタンドアロンデバイスとして使用するか、バスバートランキングエンクロージャと組み合わせて使用します。ケーブルを保護し、収納するために使用し、他の電気機器用のスペースを確保します。ケーブルを覆い、しっかりと固定し、ほこりや水による損傷から保護します。Green Premium 製品 水銀不使用 SVHC を使用せずに到達できます
仕様●配線ダクトアクセサリタイプ:ストレート長さ●幅:92 mm●高さ:92mm●寸法:92 x 92mm●シリーズ:KNA●コード番号:219-8892アズワン品番65-7460-33
ZB4シリーズ 2ポジション セレクタスイッチヘッド セレクタスイッチ 移動せず シュナイダーエレクトリックZB4シリーズ 2ポジション セレクタスイッチヘッド セレクタスイッチ 移動せずシュナイダーエレクトリック
17,980税込19,778
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型セレクタスイッチヘッドキー 455、2 ポジションの保持型
仕様●シリーズ:ZB4●アクチュエータタイプ:セレクタスイッチ●カットアウト直径:30mm●ポジション数:2●スイッチ作動:移動せず●投角:90°●キー配列:2●コード番号:185-3664アズワン品番65-7829-71
コネクタ Compact Ins、Compact Insj、Compact Inv、Compact NSX、Easypact CVS シュナイダーエレクトリックコネクタ Compact Ins、Compact Insj、Compact Inv、Compact NSX、Easypact CVSシュナイダーエレクトリック
48,980税込53,878
1個
7日以内出荷
Schneider Electric の 3 極 Compact NSX 400/630 用のスプレッダです。 Easy Pact CVS 400/630 用です。回路ブレーカ端子にねじ止めします。これらのスプレッダには、絶縁補強用の柔軟な相間バリアが付属しています。4 個セットで販売されています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:スプレッダ●併用可能製品:Compact NSX 400/630 、Easypact CVS 400/630●コード番号:221-1234アズワン品番65-8080-89
リレー 24V ac 4c接点 DINレールタイプ シュナイダーエレクトリックリレー 24V ac 4c接点 DINレールタイプシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
組み立て済みの Schneider Electric ミニチュアプラグインリレーは、RXM シリーズに属しています。動作温度は -40 ℃ → 85 ℃ です。ロック可能なテストボタン IP20 認定
仕様●コイル電圧:24V ac●接点構成:4PDT●取り付けタイプ:DINレール●シリーズ:RXM●極数:4●コード番号:203-5220アズワン品番65-8084-76
DINレール取付用端子アクセサリ プラグインブリッジ TRAシリーズ 1袋 10個入 シュナイダーエレクトリックDINレール取付用端子アクセサリ プラグインブリッジ TRAシリーズ 1袋 10個入シュナイダーエレクトリック
16,980税込18,678
1袋(10個)
7日以内出荷
Schneider Electric は、ねじ Terminal Block とこのプラグインブリッジには 10 通りの方法があります。プラグインブリッジの色はグレーです。このプラグインブリッジ MERCURY フリーです 毒性の強い金属不使用
仕様●種類:プラグインブリッジ●シリーズ:TRA●併用可能製品:trr スプリング Terminal 、TRV ねじ止め Terminal●コード番号:222-3954アズワン品番65-7583-56
カバー Easypact Cvs100 → 250、Easypact Cvs400 → 630、Cact100 → 250、2100/630 シュナイダーエレクトリックカバー Easypact Cvs100 → 250、Easypact Cvs400 → 630、Cact100 → 250、2100/630シュナイダーエレクトリック
16,980税込18,678
1個
7日以内出荷
Compact NSX 及び Easy Pact CVS Vigi モジュール用の Schneider Electric エスカッションです。エスカッションはスイッチボードのドアに取り付けられます。この部品は、Compact NSX 又は Easy Pact CVS トグル又はロータリハンドルエスカッションと組み合わせることができます。IP 保護等級 - IP40 毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:エスカッション●併用可能製品:Vigi モジュール●コード番号:221-1191アズワン品番65-8080-85
端子 Compact NSX、Easypact CVS シュナイダーエレクトリック端子 Compact NSX、Easypact CVSシュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
Compact NSX 100/160/250 及び Easy Pact CVS 100/160/250 用の Schneider Electric edgewise Terminal 拡張モジュールです。この Terminal Extensions システムには回転防止リブが付いており、標準端子に取り付けることができます。この Terminal Extensions には、絶縁補強用の柔軟な相間バリアが付属しています。4 個セットで販売されています。毒性の強い金属不使用 水銀不使用
仕様●アクセサリタイプ:端子拡張●範囲:Compact NSX 、Easypact CVS●コード番号:221-1188アズワン品番65-8081-30
ソリッドステートリレー 最大負荷電圧:24 V dc 最大負荷電流:3.5 A ねじ固定式 シュナイダーエレクトリックソリッドステートリレー 最大負荷電圧:24 V dc 最大負荷電流:3.5 A ねじ固定式シュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
Schneider Electric ソリッドステートリレーは、組み立て済みで SSL シリーズに属しています。動作温度は -20 → 70 ℃ です。Harmony リレー製品 IP20 認定
仕様●最大負荷電流:3.5 A●取り付けタイプ:ねじ固定式●最大負荷電圧:24 V dc●スイッチングタイプ:DCスイッチング●接点構成:SPNO●最小負荷電圧:1 V dc●最小負荷電流:0.001 A●出力装置:MOSFET●範囲:Harmony Relay●コード番号:203-5207アズワン品番65-8087-89
補助コンタクト TeSys VLS用 グレー 78mm TeSys TeSys VLS シュナイダーエレクトリック補助コンタクト TeSys VLS用 グレー 78mm TeSys TeSys VLSシュナイダーエレクトリック
8,198税込9,018
1個
7日以内出荷
Schneider Electric TeSys 補助コンタクトブロックは、1 NC + 1 NO コンタクトタイプで、DIN レールに取り付けられています。グレー色 難燃性: 850 ℃ ( 1562 ° F
仕様●種類:補助コンタクト●範囲:TeSys●シリーズ:TeSys VLS●IP保護等級:IP20●ハンドルの色:グレー●コード番号:203-6877アズワン品番65-7836-08
インターロックキット コンパクト シュナイダーエレクトリックインターロックキット コンパクトシュナイダーエレクトリック
23,980税込26,378
1個
7日以内出荷
Compact NSX 用の Schneider Electric シャーシロックキット 100 → 250 / 400 → 630 (キーロックなし)です。キーロックの種類 - Ronis、Profalux 水銀不使用
仕様●アクセサリタイプ:ロックキット●併用可能製品:NSX 100 ~ 250/400.630●コード番号:221-1179アズワン品番65-8082-45
ZB4シリーズ 2ポジション セレクタスイッチヘッド セレクタスイッチ 移動せず シュナイダーエレクトリックZB4シリーズ 2ポジション セレクタスイッチヘッド セレクタスイッチ 移動せずシュナイダーエレクトリック
8,198税込9,018
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型緑色照明セレクタスイッチヘッド、2 ポジション保持位置
仕様●シリーズ:ZB4●アクチュエータタイプ:セレクタスイッチ●カットアウト直径:30mm●ポジション数:2●スイッチ作動:移動せず●投角:90°●コード番号:185-3694アズワン品番65-7827-59
照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑 シュナイダーエレクトリック照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑シュナイダーエレクトリック
25,980税込28,578
1個
7日以内出荷
Schneider Electric / Harmony XB4 Series / 押しボタンスイッチSchneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合用途:非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット
仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり材質Fixing collar:Zamak幅(mm)30質量(kg)0.097高さ(mm)47タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズXB4定格電圧(V)AC/DC24、(最大)AC/DC600接点構成1NO+1NC作動方式モーメンタリ深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round消費電流(mA)18操作力(N)3.5 N NC changing electrical state、3.8 N保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル操作部形状Green flushアズワン品番65-7791-46クラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal実装タイプパネルマウント材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
押ボタンヘッド ZB5 モーメンタリ オレンジ シュナイダーエレクトリック押ボタンヘッド ZB5 モーメンタリ オレンジシュナイダーエレクトリック
4,398税込4,838
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべての分野と用途に対応する汎用製品: 産業 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 食品及び飲料、船舶などの過酷な環境に最適 構築とインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型 Orange PROJECTING ILLUM プッシュボタンヘッド、内部 LED 用
仕様●シリーズ:ZB5●カットアウト直径:30mm●プッシュボタンの色:オレンジ●プッシュボタンの形:丸型●押しボタンの作動:モーメンタリ●プッシュボタンの型:埋込型●押しボタンの素材:プラスチック(ベゼル)●IP保護等級:IP66, IP67, IP69K●プッシュボタンのマーク:マークなし●プッシュボタンの直径:36.5mm●コード番号:185-8912アズワン品番65-7826-78
端子カバー TeSys VLS用 37mm TeSys TeSys VLS シュナイダーエレクトリック端子カバー TeSys VLS用 37mm TeSys TeSys VLSシュナイダーエレクトリック
9,298税込10,228
1個
7日以内出荷
Schneider Electric TeSys セットの 125 A Terminal (最大電流 125 A )は、ケースワイヤと Terminal ワイヤをほこり、振動、指から保護するため、Terminal Shorting、Ground、Wire disconnection、不適切な接続、感電事故を防止します。クリップ固定モード 低電圧保護アクセサリ
仕様●種類:端子カバー●長さ:37mm●シリーズ:TeSys VLS●IP保護等級:IP20●コード番号:203-6832アズワン品番65-7836-30
セーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点2 シュナイダーエレクトリックセーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点2シュナイダーエレクトリック
29,980税込32,978
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAB シリーズのセーフティリレーモジュールは、主に両手操作制御ステーションを監視するように設計され、次のような用途に使用されます。 緊急停止を監視する 抗価接点 ガードスイッチ 磁気スイッチ 近接安全スイッチ PNP センサ RFID 安全スイッチ 安全ライトカーテン危険な動作を監視し、危険な動作を開始できる工夫された安全リレーで、両方の作業者が 0.5 秒以内にアクティブにする必要があります。これは同期作動と呼ばれます。危険な操作中に 2 つの押しボタンのいずれかを放すと、制御シーケンスは自動的にキャンセルされます。ユーザーは、両方の押しボタンを使用して危険な操作を再開し、必要な時間間隔内に再度アクティブにすることができます。 特長及び利点 自動、手動、および監視による起動 IEC 61496-1 に適合したタイプ 4 ライトカーテン テスト機能付きのソリッドステート安全出力を備えています これらの機能が選択されており、前面のセレクタスイッチで起動機能を設定できます。 完全なステータス情報を含むソリッドステート診断出力により、メンテナンスが容易になります。 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全入力 x 1 コンフィグレーション可能なパルス式のオン / オフ制御出力 2 点 シングル安全切換出力 x 1 接続タイプの取り外し可能な Terminal Block Schneider Electric Preventa 安全モジュール - XPSUAB31CC リレーの安全モジュールレベルには、次のものがあります。 ISO 13849-1 に適合する PL c/category 1、IEC62061 に準拠する SILCL 1、IEC61508 に準拠する SIL 1 に到達する可能性があります NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 最小出力電流:リレー出力用に 10 mA 最小出力電圧:リレー出力に 15 V 動作時の周囲温度 :-25 ~ 55 ℃
仕様●電源電圧:48 → 230V ac/dc●チャンネルの数:1●安全接点:2●機能:緊急停止監視●補助接点:8●範囲:Preventa●ターミナルタイプ:スプリング●奥行き:120mm●長さ:100mm●コード番号:201-1468アズワン品番65-8064-01
センサアクチュエータケーブル コア数:3 XZシリーズ シュナイダーエレクトリックセンサアクチュエータケーブル コア数:3 XZシリーズシュナイダーエレクトリック
4,398税込4,838
1個
7日以内出荷
Schneider Electric 配線済みコネクタ XZ は、3 ピンのエルボメスコネクタを備えています。IP 保護等級: IP65、IP67 水銀不使用
仕様●CN1:8 mm 円形●コネクタ A ジェンダー:メス●コネクタ A 向き:ライトアングル●芯数:3●長さ:5m●シリーズ:XZ●コード番号:220-1128アズワン品番65-7461-27
プレート for use with Various シュナイダーエレクトリックプレート for use with Variousシュナイダーエレクトリック
869税込956
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ 優れた化学的耐性 ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます。 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 化学環境(洗浄溶剤、アルコール、洗剤、切削油、牛乳)で高い性能を発揮 スタイリッシュで清掃が簡単な、魅力的で手頃な価格の埋込型タイプです モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 すべてのセグメントと用途に対応する汎用製品:産業用 包装、マテリアルハンドリング、ポンプなどの機械やコントロールパネル 飲食品、海洋など、建築やインフラストラクチャなど、過酷な環境に最適です 配電盤、公共施設、レストラン、商業ビル、空港など埋込型ヘッド用の回転防止プレートです
仕様●種類:埋込型ヘッド用の回転防止プレートです●併用可能製品:押ボタン用埋込型ヘッド、ZB5FD / ZB5FG / ZB5FJ / ZB5FK ( ZB5FK●シリーズ:ZB4●コード番号:185-3638アズワン品番65-7827-90
ZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ 移動せず シュナイダーエレクトリックZB4シリーズ 3ポジション セレクタスイッチヘッド セレクタスイッチ 移動せずシュナイダーエレクトリック
8,298税込9,128
1個
7日以内出荷
動作温度範囲: -40 → 70 ℃ ゆるみ止め Terminal ねじにより高い耐振性を発揮 パネルをカスタマイズするための大型アクセサリセット ねじクランプ、コネクタ、ファストンコネクタ、スプリング端子、又は基板など、さまざまな種類の接続が利用できます 汎用用途又は特定用途(低電流、標準、又は高電力スイッチング)向けの幅広いコンタクトブロックの選択肢 利点 最も過酷な環境でも高い性能を発揮します 埋込型キットで強化された魅力的なデザイン モジュラ設計による柔軟性と適応性 シンプルで迅速な設置 あらゆる用途に対応する幅広いソリューションを提供します 用途 あらゆる分野と用途に対応する汎用製品です 包装、マテリアルハンドリング、材料加工、ポンプなどの機械及び制御盤 。食品及び飲料、自動車、鉱業、水処理などの屋外用途など、過酷な環境に最適です。建物及びインフラストラクチャ 配電盤、公共施設、レストラン、商業ビル、空港など埋込型赤色照光式セレクタスイッチヘッド、3 ポジション保持位置
仕様●シリーズ:ZB4●アクチュエータタイプ:セレクタスイッチ●カットアウト直径:30mm●ポジション数:3●スイッチ作動:移動せず●投角:45°●コード番号:185-3821アズワン品番65-7827-75
ロープ式非常停止スイッチ シュナイダーエレクトリックロープ式非常停止スイッチシュナイダーエレクトリック
91,980税込101,178
1個
7日以内出荷
仕様●Schneider Electric 製品は、XY2C 製品シリーズの緊急停止ロープ式スイッチです。この緊急停止ロープ式プルスイッチは、1 個の常時閉 + 1 個の常時開、強制開動作のスローブレークコンタクトを備えています。定格動作電流 0.27 A @ 250 V ac 、3 A @ 240 V ac 、従来の密閉型熱電流 10 A のスイッチです。約 60000 回の動作サイクルの長い機械的耐久性を備えています IP66 等級の製品です 木工機械、せん断機、コンベアシステム、印刷機、繊維機械などのあらゆる機械用途で使用できます。 圧延装置、●コード番号:220-1412アズワン品番65-7830-39
Extra low voltage relay iRTBT - 10mA/10V シュナイダーエレクトリックExtra low voltage relay iRTBT - 10mA/10Vシュナイダーエレクトリック
30,980税込34,078
1個
7日以内出荷
Schneider Electric の用途は、超低電圧リレー iRTBT-10mA/10VDC-5A/250V ac で構成されており、制御回路電圧は 12 → 24 V ac/dc です。取り付けモード - 固定取り付けサポート - 35 mm 対称 DIN レール
仕様●接点構成:SPDT●取り付けタイプ:DINレール●定格電流:10mA●シリーズ:Acti 9●コード番号:220-1188アズワン品番65-8081-49
パイロットランプ 表示灯 LED灯 Harmony 9001Kシリーズ 赤 シュナイダーエレクトリックパイロットランプ 表示灯 LED灯 Harmony 9001Kシリーズ 赤シュナイダーエレクトリック
29,980税込32,978
1個
7日以内出荷
IEC947-1、IEC947-5-1、IEC947-5-4、EN60947-5-1、JIS C 4520及び852、UL 508、CSA C22-2 n° 14パイロットライト - 超高輝度LEDレンズと共にBA9sベースに取り付けられた超高輝度LED 24 又は120 V ac/dc供給電圧
仕様●定格電圧:120V ac/dc●照光色:赤●カットアウト直径:30mm●ランプタイプ:LED●IP保護等級:IP66●末端様式:ネジ●シリーズ:Harmony 9001K●コード番号:542-8289アズワン品番65-7841-57
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
68,980税込75,878
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUDN シリーズのセーフティリレーモジュールは、ユーザーからの指示があった場合、又は安全回路内で問題が検出された場合に、危険な動作を直ちに停止して、ユーザーとマシンの両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC コンタクトを備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点は NC と直列接続し、NO を並列接続することができます 前面にある 16 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 32 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 6 つの安全入力と、7 つのオン / オフ構成可能なパルス出力 完全なステータス情報を含む 1 つのソリッドステート診断出力 3 NO + 1 NC 安全出力 Schneider Electric Preventa 安全モジュール - XPSUDN13AC です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % 及び 24 V dc - 20 ~ 20% このデバイスは、内部および電子入力保護を備えています と入力します 関連ヒューズ定格: NO リレー出力回路の場合は 10A gG、NC リレー出力回路の場合は 4 A gG 従来のフリーエア熱電流: 16 A 最大ライン抵抗: 60 °
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:スプリング●幅:45mm●長さ:100mm●コード番号:201-1473アズワン品番65-8064-62