カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(8)
  • DELTA(デルタ)(7)
  • MAD MAX(マッドマックス)(6)
  • RS PRO(6)
  • RG(レーシングギア)(6)
  • Bullcon(4)
  • サンワサプライ(3)
  • PIAA(3)
  • KOITO(小糸製作所)(3)
  • STANLEY(スタンレー電気)(2)
  • コイズミ(小泉成器)(2)
  • ヒルシュマン(2)
  • 東芝テリー(2)
  • K&M(2)
  • TRACO POWER(2)
  • TELEMECANIQUE SENSORS(2)
  • HIDISC(2)
  • タカハ機工(2)
  • エスコ(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「HID 24V」の検索結果

特価
本日2月22日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
タッチパネル ディスプレイ サイズ:4 インチ Harmony ST6 及び STW6シリーズ IP20、IP65 シュナイダーエレクトリックタッチパネル ディスプレイ サイズ:4 インチ Harmony ST6 及び STW6シリーズ IP20、IP65シュナイダーエレクトリック
99,980税込109,978
1個
7日以内出荷
Schneider Electric タッチパネルスクリーン - 4 インチディスプレイ Schneider Electric ST6 / STW6 HMI タッチパネルは、革新的なエンジニアリングの成果で、総合的なオートメーションの鍵となる製品です。より複雑な HMI タスク(ヒューマンマシンインターフェイス)を実行することが、このモジュールの主な機能です。多数のアプリケーションに対応する、究極の利便性と自動化ソリューションを提供します。1600 万色、50000 時間のバックライト寿命、480 x 272 ピクセルのディスプレイ解像度でお客様にお届けします。Schneider Electrics タッチパネルディスプレイは、オペレータの Web インターフェイスとして最適なソリューションです。4 インチディスプレイサイズ、16 レベルの輝度、各種文字フォントから選択できます。 特長及び利点 シングルタッチアナログ抵抗膜タッチパネルタイプ カラー TFT LCD ディスプレイ 定格供給電圧は 24 V dc です 突入電流は 30 A です ローカルシグナリングは、赤と緑の LED によって実行されます 消費電力は 6.9 W、プロセッサ周波数は 800 MHz USB および Ethernet 統合接続タイプ リアルタイムクロック内蔵 フロント素材はアルミニウムで構成されているが エンクロージャの材質は PC です この製品が使用されている場合に、防塵性と耐湿性を提供します ソリッドペインにインストールされます 範囲情報 Harmony ST6/STW6 Basic シリーズは、さまざまな規格、認定、要件に準拠して設計されています Harmony ST6 Basic 及び STW6 Basic Web HMI パネルは、高品質のグラフィックとスタイリッシュなデザインを提供します。カラータッチスクリーン端子( TFT 技術)です。 Harmony ST6 ベーシックパネルは、EcoStruxure オペレータ Terminal Expert ソフトウェアを使用して構成されます。このソフトウェアとそのユーザーインターフェイスにより、プロジェクト開発やオンラインアップデートをより簡単に行うことができます。EcoStruxure オペレータ Terminal Expert を使用すると、HMI 用途を作成できます Harmony ST6 の革新的なナビゲーションコンセプトを採用しています Harmony ST6 HMI パネルは、Schneider Electric ( Uni-TE、Modbus )、Mitsubishi Electric、Omron、Allen-Bradley、Siemens のいずれかの通信プロトコルを使用して、1 つ又は 2 つの内蔵シリアルリンク経由で PLC と通信しますEcoStruxure オペレータ Terminal Expert 付きのパネルには、次の機能があります。 8 種類のアニメーションによる合成光のアニメーション表示 ( タッチパネルの押し、色の変化、塗りつぶし、動き、回転、サイズ、表示、値表示 ) 数値および英数字の制御、変更 現在の日付と時刻を表示します ログ付きのリアルタイムカーブとトレンドカーブ アラーム表示、アラームログ、およびアラームグループの管理 マルチウィンドウ レシピ管理 ビルドタイムエディタでの多言語サポート (10 言語 ) アプリケーションログを USB スティックに保存します
仕様●メーカーシリーズ:Harmony ST6 及び STW6●ディスプレイのタイプ:TFT LCD●ディスプレイのサイズ:4インチ●ディスプレイの解像度:480 x 272pixels●プロセッサのタイプ:ARM Cortex●オンボードメモリ:512 MB●バックライト:あり●電源電圧:24 V dc●IP保護等級:IP20、IP65●奥行き:43mm●コード番号:200-8969アズワン品番65-7298-30
電子過負荷リレー TeSysシリーズ 6 A 24 Vac シュナイダーエレクトリック電子過負荷リレー TeSysシリーズ 6 A 24 Vacシュナイダーエレクトリック
32,980税込36,278
1個
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:6 A●コンタクトの定格電流:6 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC●コード番号:211-1846アズワン品番65-7281-08
熱動過負荷リレー TeSysシリーズ 38 A 24 Vac シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 38 A 24 Vacシュナイダーエレクトリック
32,980税込36,278
1個
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:24 Vac●範囲:TeSys●コード番号:211-1776アズワン品番65-7291-17
熱動過負荷リレー TeSysシリーズ 500 A 24 Vac 120 Kw シュナイダーエレクトリック熱動過負荷リレー TeSysシリーズ 500 A 24 Vac 120 Kwシュナイダーエレクトリック
249,800税込274,780
1個
7日以内出荷
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of MotorThe Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様●モーター定格電流:500 A●コンタクトの定格電流:5 A●制御電圧:24 Vac●範囲:TeSys●極の設定:SP●許容入力:120 Kw●通常端子構成:1NO + 1NC●コード番号:211-1808アズワン品番65-7285-68
モータープロテクタ装置 サプレッサモジュール 3P LC1D40A...D80A 4P LC1DT60A...DT80A シュナイダーエレクトリックモータープロテクタ装置 サプレッサモジュール 3P LC1D40A...D80A 4P LC1DT60A...DT80Aシュナイダーエレクトリック
8,598税込9,458
1個
7日以内出荷
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz