カテゴリ
- 制御機器(16)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(1)
- SMC(84)
- SUGICO(スギコ)(84)
- RS PRO(82)
- NSK(日本精工)(45)
- STMicro(44)
- onsemi(43)
- SPARKFUN(42)
- KEMET(31)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(31)
- Texas Instruments(31)
- VISHAY(28)
- MICROCHIP(24)
- JAPANNEXT(24)
- ARCOL(OHMITE)(22)
- フエニックス・コンタクト(17)
- WEIDMULLER(17)
- StarTech.com(14)
- FXC(14)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(9)
「TO-10」の検索結果
特価

TeSys コンタクタDシリーズ
シュナイダーエレクトリック(1件のレビュー)¥4,998~税込¥5,498~1個当日出荷から112日以内出荷38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
D40A to D65A RC 380-415V Suppressor
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷This is a Schneider Electric series of Industrial grade Suppressor modules capable of providing very good product compatibility。This series utilizes The Schneider Electric R-C circuitry to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1691アズワン品番65-7292-44
D40A to D65A RC 50-127V Suppressor
シュナイダーエレクトリック¥5,298税込¥5,8281個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:モジュール●併用可能製品:3P LC1D40A...D80A4P LC1DT60A...DT80A●範囲:TeSys●コード番号:211-1690アズワン品番65-7289-18
TeSys D - suppressor module - bidirectio
シュナイダーエレクトリック¥7,798税込¥8,5781個7日以内出荷The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibility。This series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz EU RoHS Directive Compliant(2022年10月現在)仕様●アクセサリタイプ:モジュール●範囲:TeSys●コード番号:211-1695アズワン品番65-7278-68
XACA06
シュナイダーエレクトリック(1件のレビュー)¥29,980税込¥32,9781個7日以内出荷仕様●Number of cut-out:6●Vertical operator cut-out centre:30mm質量(kg)0.665色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
ZBE1015
シュナイダーエレクトリック¥2,998税込¥3,2981個7日以内出荷仕様●Contact operation:Slow-break幅(mm)34.3質量(kg)0.005高さ(mm)14.8タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZBE接点構成1NO深さ(mm)9.8保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak(f=2~10)conforming to IEC 60068-2-6
コンタクトブロック 1NO スクリュークランプターミナル
シュナイダーエレクトリック¥6,798税込¥7,4781個7日以内出荷CE、UL、CSA、CCC。スプリングクランプ金属製固定カラーコンタクトブロックアセンブリ。ケーブル終端あり又はなしで、ストランド / ソリッドワイヤに対応 異なるワイヤサイズを使用: 最小: 1 x 24 AWG / 0.2 mm (ケーブル終端なし)、最大: 2 x 14 AWG / 1.5 mm (ケーブル終端なし)、2 x 16 AWG / 1.5 mm (ケーブル終端あり) 両方のケーブルクランプの開操作がシングルレバーアクションで可能 絶縁時のクランプを防ぐ設計 確実な接続を視覚的に表示 テストプローブ用穴あけ成形 スプリングクランプ式の端子接続仕様●Contact operation:Slow-break●コード番号:553-995●末端様式:スクリュークランプ●ボディ/固定カラー付属:あり材質Fixing collar:Zamak幅(mm)46.2質量(kg)0.043高さ(mm)27.6タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZB4接点構成1NO深さ(mm)30保護等級IP20 IEC 60529操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルアズワン品番65-7836-56耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak (f=2~10)conforming to IEC 60068-2-6
XACA9415
シュナイダーエレクトリック¥1,598税込¥1,7581個7日以内出荷質量(kg)0.01タイプProduct or Component:Head for push-button使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACAレンズ色黄保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70クラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)取付面位置Front of enclosure耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
XACA04
シュナイダーエレクトリック¥23,980税込¥26,3781個7日以内出荷仕様●Number of cut-out:4●Vertical operator cut-out centre:30mm質量(kg)0.54色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
Schneider Electric PLC I/Oモジュール BMXシリーズ
シュナイダーエレクトリック¥129,800税込¥142,7801個7日以内出荷仕様メーカーシリーズ:BMX入力数:6出力数:2入力タイプ:Encoder出力タイプ:Configurable併用可能製品:Modicon M340入力/出力数:6/2電圧カテゴリ:24 V dc出力電流:2 A長さ:503.2mm幅:100mm深さ:150mm寸法:503.2 x 100 x 150 mm電源電圧:10 → 30 VModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
Schneider Electric カウンタ Connection Kit M340カウンタモジュール用
シュナイダーエレクトリック¥7,998税込¥8,7981個7日以内出荷仕様アクセサリタイプ:接続キット併用可能製品:M340カウンタモジュールModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
LC1D32P7
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III質量(kg)0.375取付支持形式Plate、レール規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e接点構成3NO定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit保護等級IP20 前面 従いIEC 60529補助接点1NO+1NC絶縁抵抗(MΩ)>10 for signalling circuit許容周囲温度(℃)-40~60、60~70(ディレーティングあり)難燃性V1従い UL 94電極(P)3接続端子screw clamp terminalsモーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)機械的耐久性15百万サイクル電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V標高(m)0~3000定格インパルス耐電圧(kV)6従いIEC 60947定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947動作時間(ms)4~19 opening、12~22 closing汚染度(使用環境)3コイルWithout built-in suppressor module保護TH従いIEC 60068-2-30モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit動作回数(回)最大3600/h(60℃)寸法(高さ×幅×奥行)(mm)85×45×92各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC耐火等級850℃ 従いIEC 60695-2-1放熱量(W)2~3 at 50/60Hzスイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)制御回路電圧(V)230VAC 50/60HzデバイスLC1D