仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
種類デバイスの監視と管理規格EN 55024、BS EN 55024、EN 61000-4-2、BS EN 61000-4-2、EN 61000-4-3、BS EN 61000-4-3、EN 61000-4-4、BS EN 61000-4-4、EN 61000-4-5、BS EN 61000-4-5、EN 61000-4-6、BS EN 61000-4-6、EN 61000-4-8、BS EN 61000-4-8、EN 61000-4-11、BS EN 61000-4-11、EN 55035、BS EN 55035、EN 62040-2、BS EN 62040-2、EN 61326-2、BS EN 61326-2、ICES-003 class A、VCCI class A、EN 61000-6-3、BS EN 61000-6-シリーズネットワーク管理カード幅(cm)12.1保存温度(℃)-15~65同梱部品Micro-USBケーブル、インストールマニュアル高さ(cm)3.8動作温度(℃)-5~45通信ポートHTTP over secure socketsLayer (HTTPS)SSHFTPHTTPTCP (Transmission Control Protocol)DHCPBOOTP (Bootstrap Protocol)TCP/IP正味質量(kg)0.08相対湿度(%RH)0~95認証マークFCC Class A、AS/NZS、AS/NZS 3548 (C-Tick) クラスA、GOST深さ(cm)11.4