カテゴリ
- 制御機器(27)
絞り込み
ブランド
- シュナイダーエレクトリック
- 富士電機(60)
- 住友電工ハードメタル(55)
- オカムラ(岡村製作所)(41)
- 三菱電機(35)
- オーム電機(33)
- omron(オムロン)(33)
- LUMBERG(30)
- CKD(26)
- RS PRO(22)
- BIGM(丸山製作所)(21)
- YAMAZEN(山善)(18)
- ELPA(17)
- A-Gas Japan(旧:FUSO)(16)
- A&D(エー・アンド・デイ)(14)
- マザーツール(14)
- サンワサプライ(13)
- AMPHENOL(13)
- Panasonic(パナソニック)(11)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(16)
「ac9」の検索結果

TeSys コンタクタDシリーズ
シュナイダーエレクトリック(1件のレビュー)¥6,998~税込¥7,698~1個当日出荷から112日以内出荷38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
LP2K0910BD
シュナイダーエレクトリック¥37,980税込¥41,7781個当日出荷仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
LP4K0901BW3
シュナイダーエレクトリック¥21,980税込¥24,1781個翌々日出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
LP1K0910BD3
シュナイダーエレクトリック¥18,980税込¥20,8781個7日以内出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K
LAD8N11
シュナイダーエレクトリック¥4,898税込¥5,3881個7日以内出荷仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●適合性の範囲:TeSys Deca LC1D09~95 AC coil・TeSys Deca LC1D115/150・TeSys Deca LC1D40A~80A AC Coil・TeSys Deca CAD AC coil・TeSys F LC1F●取付方法:Side●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN/IEC 60947-5-1補助接点1a1b周囲温度及び使用空気温度(℃)-60~80、-5~60接続端子screw clamp terminals開放熱電流(A)10(at 60℃)寸法(高さ×幅×奥行)(mm)76×12.5×76各種認証CB/UL/CSA/CCC/EAC/UKCA定格使用電圧(V)690AC 25~400HzIP等級IP20 conforming to IEC 60529スイッチング電流(mA)最小5スイッチング電圧(V)最小17
シュナイダーエレクトリック 電磁接触器 LP5Kシリーズ
シュナイダーエレクトリック¥42,980税込¥47,2781個7日以内出荷仕様範囲:TeSys K 、 シリーズ:LP5K 、 極数:3 、 コイル電圧:24 V dc 、 コンタクトの定格電流:9 A 、 コンタクトの定格電圧:690 V ac 、 通常の状態の構成:3NO 、 補助接点の数:1 、 許容入力:4 kW 、 ターミナルタイプ:ねじ 、 幅:90mm 、 動作温度 Max:+50℃ 、 スクリュークランプ終端による3極可逆式ミニ接触器. 接触器のスイッチング電圧は440 V ac、コイル消費電力は4.5 VA (抑制)及び30 VA (突入)です(acコイル50/60 Hz定格)。. 6 Aと9 Aのスイッチング電流 3極 + 1補助コンタクト 35 mm DINレール / ねじ取り付け ねじクランプ終端 前面計器盤内のLED表示 PLC出力と互換性あり 609-7971コンタクト構成1N/C 609-7965及び609-7987コンタクト構成1N/O 609-7959コンタクト構成1N/O-1N/CRoHS指令(10物質対応)対応
Schneider Electric 非常用ボタン Harmony 9001Kシリーズ
シュナイダーエレクトリック¥35,980税込¥39,5781個7日以内出荷仕様取り付けタイプ:パネルリセット方法:Twist to Reset通常の状態の構成:NCカットアウト直径:30mmIP評価:IP66ヘッドスタイル:マッシュルーム形点灯:なし範囲:Harmonyヘッド直径:30mmハウジング材質:MetalSchneider Electric Harmony 9. A range of control stations using Harmony Type 9 components, making these control stations ideal for heavy engineering applications.. Various styles available to cater for a wide range of applications Component protection rating IP66 Metal enclosure Harmony 9 accessories are compatiable Contact rating (AC15) 30A 240Vac,(DC-13) 0.27A 250VdcRoHS指令(10物質対応)対応
熱動過負荷リレー TeSysシリーズ Schneider Electric D, 9→13 A
シュナイダーエレクトリック¥14,980税込¥16,4781個7日以内出荷仕様モーター定格電流:9 → 13 A 、 コンタクトの定格電流:25 A 、 範囲:TeSys 、 コンタクトの定格電圧:690 V ac 、 取付けスタイル:DIN Rail Mount 、 シリーズ:D 、 ターミナルタイプ:Screw 、 幅:75mm 、 動作温度範囲:-20 → +60 ℃ 、 UL、CSA. 3極熱的過負荷リレー. モータの過負荷、欠相、長い起動時間、長いストール時間からAC回路を保護するように設計された3極熱的過負荷リレーです。. 調節可能なリレー設定ダイヤル テストボタン 停止ボタン 手動 / 自動リセット トリップインジケータ シーリング可能なカバー 1 N/O及び1 N/Cの補助コンタクト 3極接触器の下に直接取り付け、又はDINレールに個別に取り付け可能 絶縁電圧600 V、耐電圧6 kVRoHS指令(10物質対応)対応