カテゴリ

  • 制御機器(6)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • SMC(32)
  • MAZDA(マツダ)(29)
  • 萩原(25)
  • Panasonic(パナソニック)(22)
  • フエニックス・コンタクト(12)
  • Nikon(ニコン)(11)
  • エスコ(9)
  • ヘラマンタイトン(旧:タイトン)(8)
  • Hirschmann Test & Measurement(8)
  • 三木プーリ(7)
  • Vita(7)
  • PILZ(6)
  • ASUS(エイスース)(5)
  • 渡辺電機工業(5)
  • 三愛(5)
  • 横田機工(4)
  • カナレ電気(4)
  • SWAGE-LINE(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「an24」の検索結果

特価
本日1月24日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260116
キャンペーンコードのご利用方法※特価からの更なる割引はございません
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
セーフティリレー 24 V チャンネル数2 安全接点2 シュナイダーエレクトリックセーフティリレー 24 V チャンネル数2 安全接点2シュナイダーエレクトリック
62,980税込69,278
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 この安全リレーは、危険な操作を監視できる優れた設計を採用しています。危険な動作を開始するには、両方の操作者を 0.5 秒以内にアクティブにする必要があります。これは同期作動と呼ばれます。危険な操作中に 2 つの押しボタンのいずれかを放すと、制御シーケンスは自動的にキャンセルされます。ユーザーは、両方の押しボタンを使用して危険な操作を再開し、必要な時間間隔内に再度アクティブにすることができます。XPSUS シリーズの安全モジュールは、以下を監視するために作成及び設計されています。 緊急停止 ガードスイッチ 磁気スイッチ 近接安全スイッチ PNP センサ RFID 安全スイッチ 安全ライトカーテン 両手操作制御ステーション スイッチを有効にする 特長及び利点 自動、手動、および監視による始動 2 つの安全入力 コンフィグレーション可能な 3 つのオン / オフパルス出力 2 つの NO セーフティ出力 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプとして Terminal Block を取り外し可能 Schneider Electric Preventa 安全モジュール - XPSUS12AP の Preventa 安全オートメーションシリーズの一部を構成します 製品 安全レベル Can reach PL e/category 4 to ISO 13849-1、SILCL 3 ~ IEC 62061 準拠、SIL 3 ~ IEC 61508 電気回路タイプは、NC ペア、PNP ペア、Antialent ペア、および OSSD ペアです 供給電圧は 24 V DC - 20 → 20 % 及び 24 V ac - 15 → 10 % 内部および電子入力保護タイプ 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:24V●チャンネルの数:2●安全接点:2●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6140アズワン品番65-8063-78
Schneider Electric カウンタ Connection Kit M340カウンタモジュール用 シュナイダーエレクトリックSchneider Electric カウンタ Connection Kit M340カウンタモジュール用シュナイダーエレクトリック
8,298税込9,128
1個
7日以内出荷
仕様アクセサリタイプ:接続キット併用可能製品:M340カウンタモジュールModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
セーフティリレー 24 V チャンネル数2 安全接点2 シュナイダーエレクトリックセーフティリレー 24 V チャンネル数2 安全接点2シュナイダーエレクトリック
62,980税込69,278
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 この安全リレーは、危険な操作を監視できる優れた設計を採用しています。危険な動作を開始するには、両方の操作者を 0.5 秒以内にアクティブにする必要があります。これは同期作動と呼ばれます。危険な操作中に 2 つの押しボタンのいずれかを放すと、制御シーケンスは自動的にキャンセルされます。ユーザーは、両方の押しボタンを使用して危険な操作を再開し、必要な時間間隔内に再度アクティブにすることができます。XPSUS シリーズの安全モジュールは、以下を監視するために作成及び設計されています。 緊急停止 ガードスイッチ 磁気スイッチ 近接安全スイッチ PNP センサ RFID 安全スイッチ 安全ライトカーテン 両手操作制御ステーション スイッチを有効にする 特長及び利点 自動、手動、および監視による始動 2 つの安全入力 コンフィグレーション可能な 3 つのオン / オフパルス出力 2 つの NO セーフティ出力 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプとして Terminal Block を取り外し可能 Schneider Electric Preventa 安全モジュール - XPSUS12AC です の Preventa 安全オートメーションシリーズの一部を構成します 製品 安全レベル Can reach PL e/category 4 to ISO 13849-1、SILCL 3 ~ IEC 62061 準拠、SIL 3 ~ IEC 61508 電気回路タイプは、NC ペア、PNP ペア、Antialent ペア、および OSSD ペアです 供給電圧は 24 V DC - 20 → 20 % 及び 24 V ac - 15 → 10 % 内部および電子入力保護タイプ 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:24V●チャンネルの数:2●安全接点:2●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:200-6141アズワン品番65-8064-44
Schneider Electric PLC I/Oモジュール BMXシリーズ シュナイダーエレクトリックSchneider Electric PLC I/Oモジュール BMXシリーズシュナイダーエレクトリック
129,800税込142,780
1個
7日以内出荷
仕様メーカーシリーズ:BMX入力数:6出力数:2入力タイプ:Encoder出力タイプ:Configurable併用可能製品:Modicon M340入力/出力数:6/2電圧カテゴリ:24 V dc出力電流:2 A長さ:503.2mm幅:100mm深さ:150mm寸法:503.2 x 100 x 150 mm電源電圧:10 → 30 VModicon M340 Counter Modules. The counter modules for the Modicon M340 automation platform are used to count the pulses generated by a sensor or to process the signals from an incremental encoder. 2-wire 24V proximity sensors 3-wire 24V proximity sensors 10/30V output signal incremental encoders with push-pull outputsRoHS指令(10物質対応)対応
セーフティリレー 24 V ac/dc チャンネル数1 安全接点2 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点2シュナイダーエレクトリック
29,980税込32,978
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAB シリーズのセーフティリレーモジュールは、主に両手操作制御ステーションを監視するように設計され、次のような用途に使用されます。 緊急停止を監視する 抗価接点 ガードスイッチ 磁気スイッチ 近接安全スイッチ PNP センサ RFID 安全スイッチ 安全ライトカーテン危険な動作を監視し、危険な動作を開始できる工夫された安全リレーで、両方の作業者が 0.5 秒以内にアクティブにする
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:2●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1471アズワン品番65-8061-01