カテゴリ

  • 制御機器(36)
絞り込み
ブランド
  • シュナイダーエレクトリック
  • モノタロウ(3)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(631)
  • RS PRO(102)
  • KEMET(88)
  • C & K COMPONENTS(78)
  • SPARKFUN(28)
  • JKL COMPONENTS(20)
  • SKF(日本エスケイエフ)(18)
  • NIC Components(16)
  • MICROCHIP(15)
  • DMM.make(11)
  • BC Components(9)
  • オーエッチ工業(7)
  • ABL Components(7)
  • 日本製線(6)
  • ISOCOM(6)
  • 三菱ふそう(5)
  • Festo(5)
  • 三菱電機(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(19)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「component」の検索結果

特価
本日7月20日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
36件中 136
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ワイヤレススイッチ ヘッド付き送信機 シュナイダーエレクトリックワイヤレススイッチ ヘッド付き送信機シュナイダーエレクトリック(1件のレビュー)
7,998税込8,798
1個
当日出荷から71日以内出荷
ワイヤレススイッチ パッケージセット シュナイダーエレクトリックワイヤレススイッチ パッケージセットシュナイダーエレクトリック(1件のレビュー)
31,980税込35,178
1個
当日出荷から3日以内出荷
ワイヤレススイッチ 受信機 シュナイダーエレクトリックワイヤレススイッチ 受信機シュナイダーエレクトリック
31,980税込35,178
1個
当日出荷から31日以内出荷
離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減産業環境に適合なので堅牢で安全安心長距離でも操作可能
ワイヤレススイッチ ハンディボックス シュナイダーエレクトリックワイヤレススイッチ ハンディボックスシュナイダーエレクトリック
13,980税込15,378
1個
当日出荷から6日以内出荷
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
11,980税込13,178
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
プラスチック製BOX 1穴 シュナイダーエレクトリックプラスチック製BOX 1穴シュナイダーエレクトリック
1,798税込1,978
1個
当日出荷
仕様Number of cut-out:1材質Polycarbonate質量(kg)0.136タイプProduct or Component:Empty control station使用温度範囲(℃)-40~70規格IEC 60947-5-5、IEC 60947-5-4、CSA C22.2 No 14、IEC 60947-5-1、JIS C8201-5-1、IEC 60947-1、UL 508、JIS C8201-1シリーズXALD保護等級IP66 IEC 60529、IP67、IP69、IP69K保存温度範囲(℃)-40~70色(カバー)ダークグレークラスClass II conforming to IEC 60536色(ベース)ライトグレー
ZBE101 シュナイダーエレクトリックZBE101シュナイダーエレクトリック
2,998税込3,298
1個
欠品中
仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBVB1 シュナイダーエレクトリックZBVB1シュナイダーエレクトリック
8,198税込9,018
1個
当日出荷
質量(kg)0.017タイプProduct or Component:Light block、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBV電源電圧(V)制限:AC21.6~26.4、DC19.2~30保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm消費電流(mA)15寿命100000 h at rated voltage and 25℃締付トルク(N・m)0.8~1.2保存温度範囲(℃)-40~70RoHS指令(10物質対応)対応耐用年数(年)10
ZB5AZ105 シュナイダーエレクトリックZB5AZ105シュナイダーエレクトリック
6,198税込6,818
1個
当日出荷
仕様●Contact operation:Slow-break幅(mm)30高さ(mm)42タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB5接点構成1NO+1NC深さ(mm)32保護等級IP20 IEC 60529保存温度範囲(℃)-40~70機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS844 シュナイダーエレクトリックZB5AS844シュナイダーエレクトリック
15,980税込17,578
1個
当日出荷
幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
KCF1PZ シュナイダーエレクトリックKCF1PZシュナイダーエレクトリック(1件のレビュー)
7,298税込8,028
1個
当日出荷
質量(kg)0.075タイプProduct or Component:Rotary handleシリーズKCF1寸法(幅W×高さH)(mm)60×60範囲TeSys保護等級IP65ハンドル色互換性V02~V2、VN12、VN20RoHS指令(10物質対応)対応色(プレート)
ワイヤレススイッチ ローププルスイッチ シュナイダーエレクトリックワイヤレススイッチ ローププルスイッチシュナイダーエレクトリック(1件のレビュー)
14,980税込16,478
1個
当日出荷
仕様●Emission power:3mW幅(mm)56質量(kg)0.15高さ(mm)144タイプProduct or Component:Wireless and batteryless transmitter、Antenna:Omnidirectional取付方式Between 2 ropes、Panel mount with universal support使用温度範囲(℃)-25~70規格UL 508、EN/IEC 60947-1、EN/IEC 62479、EN/IEC 60947-5-1、EN/IEC 300328シリーズZBRP1深さ(mm)38チャンネル数1保護等級IP65 IEC 62262締付トルク(N・m)1.8~2.2最大消費電力(mW)1保存温度範囲(℃)-40~70機械的耐久性1000000サイクル許容相対湿度(%)95(結露のないこと)プロトコルZigBee Green Power対応操作位置任意の位置送受信周波数(MHz)2405材質(ベゼル)Plastic
ZENL1121 シュナイダーエレクトリックZENL1121シュナイダーエレクトリック
2,898税込3,188
1個
当日出荷
仕様●Contact operation:Slow-break質量(kg)0.015タイプProduct or Component:Contact block、Assembly:For customer assembly使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZENL接点構成1NC保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE1015 シュナイダーエレクトリックZBE1015シュナイダーエレクトリック
2,898税込3,188
1個
6日以内出荷
仕様●Contact operation:Slow-break幅(mm)34.3質量(kg)0.005高さ(mm)14.8タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZBE接点構成1NO深さ(mm)9.8保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak(f=2~10)conforming to IEC 60068-2-6
KCD1PZ シュナイダーエレクトリックKCD1PZシュナイダーエレクトリック
6,898税込7,588
1個
7日以内出荷
質量(kg)0.082タイプProduct or Component:Rotary handleシリーズKCD1寸法(幅W×高さH)(mm)60×60範囲TeSys保護等級IP65ハンドル色互換性V02~V2、VN12、VN20RoHS指令(10物質対応)対応色(プレート)
ZBE204 シュナイダーエレクトリックZBE204シュナイダーエレクトリック
5,798税込6,378
1個
7日以内出荷
仕様●Contact operation:Slow-break質量(kg)0.02タイプProduct or Component:Contact block、Contact block:Double使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE接点構成2NC保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)3.4 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE1026 シュナイダーエレクトリックZBE1026シュナイダーエレクトリック
3,998税込4,398
1個
7日以内出荷
仕様●Contact operation:Slow-break質量(kg)0.012タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni/Au耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
XACA9415 シュナイダーエレクトリックXACA9415シュナイダーエレクトリック
1,598税込1,758
1個
7日以内出荷
質量(kg)0.01タイプProduct or Component:Head for push-button使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACAレンズ色保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70クラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)取付面位置Front of enclosure耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
ZBV6 シュナイダーエレクトリックZBV6シュナイダーエレクトリック
5,498税込6,048
1個
7日以内出荷
質量(kg)0.016タイプProduct or Component:Light block、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、JIS C8201-1、CSA C22.2 No 14シリーズZBV保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm寿命100000 h at rated voltage and 25℃締付トルク(N・m)0.8~1.2光源色保存温度範囲(℃)-40~70RoHS指令(10物質対応)対応
Schneider Electric 非常用ボタン Harmony 9001Kシリーズ シュナイダーエレクトリックSchneider Electric 非常用ボタン Harmony 9001Kシリーズシュナイダーエレクトリック
35,980税込39,578
1個
7日以内出荷
仕様取り付けタイプ:パネルリセット方法:Twist to Reset通常の状態の構成:NCカットアウト直径:30mmIP評価:IP66ヘッドスタイル:マッシュルーム形点灯:なし範囲:Harmonyヘッド直径:30mmハウジング材質:MetalSchneider Electric Harmony 9. A range of control stations using Harmony Type 9 components, making these control stations ideal for heavy engineering applications.. Various styles available to cater for a wide range of applications Component protection rating IP66 Metal enclosure Harmony 9 accessories are compatiable Contact rating (AC15) 30A 240Vac,(DC-13) 0.27A 250VdcRoHS指令(10物質対応)対応
XACA06 シュナイダーエレクトリックXACA06シュナイダーエレクトリック(1件のレビュー)
29,980税込32,978
1個
7日以内出荷
仕様●Number of cut-out:6●Vertical operator cut-out centre:30mm質量(kg)0.665Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
XACA04 シュナイダーエレクトリックXACA04シュナイダーエレクトリック
24,980税込27,478
1個
7日以内出荷
仕様●Number of cut-out:4●Vertical operator cut-out centre:30mm質量(kg)0.54Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
ZB4BZ141 シュナイダーエレクトリックZB4BZ141シュナイダーエレクトリック
8,598税込9,458
1個
7日以内出荷
仕様●Contact operation:Slow-break材質Fixing collar:Zamak幅(mm)30質量(kg)0.072高さ(mm)47タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-5-4、IEC 60947-5-1、IEC 60947-5-5、JIS C8201-5-1、IEC 60947-1、CSA C22.2 No 14、UL 508、JIS C8201-1シリーズZB4接点構成1NO+2NC深さ(mm)37保護等級IP20 IEC 60529保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性5000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BG08 シュナイダーエレクトリックZB4BG08シュナイダーエレクトリック
17,980税込19,778
1個
7日以内出荷
幅(mm)29質量(kg)0.098直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for key selector switch、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格EN/IEC 60947-1、EN/IEC 60947-5-1、EN/IEC 60947-5-4、EN/IEC 60947-5-5、UL 508、CSA C22.2 No 14、GB 14048.5シリーズZB4深さ(mm)72保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状Black key switchクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AT844 シュナイダーエレクトリックZB5AT844シュナイダーエレクトリック
7,998税込8,798
1個
7日以内出荷
幅(mm)30質量(kg)0.05直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)56保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットPush-pull保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(2~500)IEC 60068-2-6
ZB4BL7341 シュナイダーエレクトリックZB4BL7341シュナイダーエレクトリック
6,498税込7,148
1個
7日以内出荷
質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4保護等級IP69 IEC 60529、IP66 IEC 60529、IP69Kヘッド形状Shape of signaling unit:Rectangular操作description:Green ''I''-red ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttonsクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BH033 シュナイダーエレクトリックZB4BH033シュナイダーエレクトリック
5,398税込5,938
1個
7日以内出荷
幅(mm)29質量(kg)0.026直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for illuminated push-button、Operator:push-push、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4レンズ色深さ(mm)30保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性500000サイクル互換性Universal LED操作部形状Green flush、unmarkedクラスClass I IEC 60536取付径(Φmm)22.5RoHS指令(10物質対応)対応操作位置3 positions±45°耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS834 シュナイダーエレクトリックZB5AS834シュナイダーエレクトリック
16,980税込18,678
1個
7日以内出荷
幅(mm)30質量(kg)0.042直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60364-5-53、IEC 60947-5-5、GB 14048.5、JIS C8201-5-1、IEC 60947-5-4、IEC 60947-1、ISO 13850、UL 508、IEC 60204-1、IEC 60947-5-1、CSA C22.2 No 14、JIS C8201-1シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844 シュナイダーエレクトリックZB4BS844シュナイダーエレクトリック
15,980税込17,578
1個
7日以内出荷
幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
XB4BW73731G5 シュナイダーエレクトリックXB4BW73731G5シュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
仕様●Contact operation:Slow-break材質Fixing collar:Zamak質量(kg)0.13タイプProduct or Component:Illuminated double-headed push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-1、UL 508、IEC 60947-1、IEC 60947-5-4、JIS C8201-5-1、JIS C8201-1シリーズXB4接点構成1NO+1NC保護等級IP66 IEC 60529、IP69K IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular消費電流(mA)14操作description:Green ''I''-red ''O''光源色操作力(N)3.5 N NC changing electrical state、3.8 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttons-1 central pilot lightクラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal材質(接点)Ag/Ni耐振動(Hz)5gn(2~500)IEC 60068-2-6
コンタクトブロック 1NO スクリュークランプターミナル シュナイダーエレクトリックコンタクトブロック 1NO スクリュークランプターミナルシュナイダーエレクトリック
7,498税込8,248
1個
7日以内出荷
CE、UL、CSA、CCCスプリングクランプ金属製固定カラーコンタクトブロックアセンブリケーブル終端あり又はなしで、ストランド / ソリッドワイヤに対応 異なるワイヤサイズを使用: 最小: 1 x 24 AWG / 0.2 mm (ケーブル終端なし)、最大: 2 x 14 AWG / 1.5 mm (ケーブル終端なし)、2 x 16 AWG / 1.5 mm (ケーブル終端あり) 両方のケーブルクランプの開操作がシングルレバーアクションで可能 絶縁時のクランプを防ぐ設計 確実な接続を視覚的に表示 テストプローブ用穴あけ成形 スプリングクランプ式の端子接続
仕様●Contact operation:Slow-break●コード番号:553-995●末端様式:スクリュークランプ●ボディ/固定カラー付属:あり材質Fixing collar:Zamak幅(mm)46.2質量(kg)0.043高さ(mm)27.6タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 60947-1、UL 60947-5-1、UL 60947-5-5、UL 1059、UL 486E、CSA C22.2 No 60947-1、CSA C22.2 No 60947-5-1、CSA C22.2 No 158、CSA C22.2 No 65、IACS E10シリーズZB4接点構成1NO深さ(mm)30保護等級IP20 IEC 60529操作力(N)2.45 N NO changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルアズワン品番65-7836-56耐衝撃25gn6ms(1000 shocks on each axis IEC 60068-2-27)、30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=10~500)conforming to IEC 60068-2-6、25 mm peak to peak (f=2~10)conforming to IEC 60068-2-6
照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑 シュナイダーエレクトリック照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑シュナイダーエレクトリック
24,980税込27,478
1個
7日以内出荷
Schneider Electric / Harmony XB4 Series / 押しボタンスイッチSchneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合用途:非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット
仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり材質Fixing collar:Zamak幅(mm)30質量(kg)0.097高さ(mm)47タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズXB4定格電圧(V)AC/DC24、(最大)AC/DC600接点構成1NO+1NC作動方式モーメンタリ深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round消費電流(mA)18操作力(N)3.5 N NC changing electrical state、3.8 N保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル操作部形状Green flushアズワン品番65-7791-46クラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal実装タイプパネルマウント材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
プラスチック製BOX 2穴 シュナイダーエレクトリックプラスチック製BOX 2穴シュナイダーエレクトリック
2,698税込2,968
1個
61日以内出荷
仕様Number of cut-out:2材質Polycarbonate質量(kg)0.193タイプProduct or Component:Empty control station使用温度範囲(℃)-40~70規格IEC 60947-5-4、UL 508、IEC 60947-5-5、IEC 60947-5-1、JIS C8201-5-1、IEC 60947-1、CSA C22.2 No 14、JIS C8201-1シリーズXALD保護等級IP66 IEC 60529、IP67、IP69、IP69K保存温度範囲(℃)-40~70色(カバー)ダークグレークラスClass II conforming to IEC 60536色(ベース)ライトグレー
押ボタンヘッド Harmony XB4 モーメンタリ 黒 白 シュナイダーエレクトリック押ボタンヘッド Harmony XB4 モーメンタリ 黒 白シュナイダーエレクトリック
2,198税込2,418
1個
61日以内出荷
Schneider Electric 押ボタンヘッド - Harmony XB4 シリーズSchneider Electrics XB4 シリーズの金属製押ボタンは、設置の簡便性と高性能を兼ね備えながら、柔軟性と堅牢性を実現するように設計及び設計されています。Harmony XB4 シリーズの押ボタンは、革新的で人間工学に基づいた設計を採用し、簡単に操作できるようにしています。また、制御盤や機械を美しく仕上げることもできます。特長及び利点ほとんどの産業用途における最も堅牢性と性能要件に適合します シンプルさと効率性を提供しながら、コストを最小限に抑えます 標準取り付けから埋込取り付けに変換するオプションがあります 過酷な環境でも極めて堅牢な性能を発揮します Harmony XB4 シリーズの一部です このシリーズのすべてのヘッドには、固定カラー、内蔵 LED、コンタクトアセンブリが必要です 注意: LED ブロックを使用している場合は、ヘッドの色を LED の色と合わせる必要があります マークなし、ただしマークオプションあり スプリングリターンスイッチ式 。用途商業ビルの制御パネル ファクトリオートメーションライン ボタンを押すだけで電源を切断する必要がある緊急時に使用します
仕様●コード番号:817-4727質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4ボタン形状長方形作動方式モーメンタリ保護等級IP67 IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular操作description:White ''I''-black ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状2 flush push-buttonsアズワン品番65-7824-95クラスClass I IEC 60536取付径(Φmm)22耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metalカットアウト直径(Φmm)22耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6