カテゴリ
- 制御機器(64)
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(8)
- BIGM(丸山製作所)(5,463)
- KITO(キトー)(989)
- 新ダイワ(396)
- シングウ(新宮商行)(345)
- 雅(280)
- 日野自動車(104)
- ゼノア(68)
- omron(オムロン)(54)
- IDEC(和泉電気)(50)
- パトライト(PATLITE)(40)
- 共立(39)
- 福助工業(37)
- 三共製作所(37)
- スズキ(36)
- MAZDA(マツダ)(34)
- 工進(29)
- アズワン(25)
- トヨタ(25)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(25)
「no14」の検索結果

信号灯 XVBLシリーズ
シュナイダーエレクトリック¥82,980税込¥91,2781個7日以内出荷EN / IEC 60947-5-1。CSA C22-2 no14、UL 508、CCC、GOST。カバー、照明ヘッド装置、ベースユニット(直接 / チューブ固定)。熱が発生するため点灯信号としては適しません。Schneider XVBLキセノン信号灯。Schneider Harmony XVBL信号灯は、機械の開始 / 停止、資材切れ、技術者の呼び出し、障害信号など、機械動作 / 設置作業のさまざまな状態を表示でき仕様●電源電圧:24 V ac/dc●光効果:点滅●発光色:クリア●取付方法:ベース取り付け●バルブタイプ:放電チューブ●電流タイプ:AC , DC●ベース直径:70mm●本体色:黒●ランプ含む:あり●シリーズ:XVBL●高さ:139mm●IP保護等級:IP65, IP66アズワン品番65-7321-86
TeSys コンタクタDシリーズ
シュナイダーエレクトリック(1件のレビュー)¥4,998~税込¥5,498~1個当日出荷から112日以内出荷38Aまで横幅45mmに統一、しかも全機種1a1b補助接点標準装備。 38Aまで低消費電力形をフルラインアップ。 専用ブスバーで、一次側渡り配線不要。 サージキラーは右側にワンタッチ取付。
ワイヤレススイッチ 受信機
シュナイダーエレクトリック¥31,980税込¥35,1781個当日出荷から7日以内出荷離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!!。ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減。産業環境に適合なので堅牢で安全安心。長距離でも操作可能
プラスチック製BOX 1穴
シュナイダーエレクトリック¥1,798税込¥1,9781個当日出荷仕様Number of cut-out:1材質Polycarbonate質量(kg)0.136タイプProduct or Component:Empty control station使用温度範囲(℃)-40~70規格IEC 60947-5-5、IEC 60947-5-4、CSA C22.2 No 14、IEC 60947-5-1、JIS C8201-5-1、IEC 60947-1、UL 508、JIS C8201-1シリーズXALD保護等級IP66 IEC 60529、IP67、IP69、IP69K保存温度範囲(℃)-40~70色(カバー)ダークグレークラスClass II conforming to IEC 60536色(ベース)ライトグレー
ZBE101
シュナイダーエレクトリック¥2,498税込¥2,7481個当日出荷仕様●Contact operation:Slow-break質量(kg)0.011タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1保護構造IP20シリーズZBE接点構成1NO保護等級IP20 IEC 60529締付トルク(N・m)0.8~1.2操作力(N)2.3 N NO changing electrical state保存温度範囲(℃)-40~70機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS844
シュナイダーエレクトリック¥15,980税込¥17,5781個当日出荷幅(mm)40質量(kg)0.046直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass II IEC 60536耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BS844
シュナイダーエレクトリック¥17,980税込¥19,7781個当日出荷幅(mm)40質量(kg)0.073直径(Φmm)40高さ(mm)40タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1シリーズZB4深さ(mm)57保護等級IP66 IEC 60529、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ40mm、unmarkedクラスClass I IEC 61140取付径(Φmm)22.5RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBVB1
シュナイダーエレクトリック¥7,998税込¥8,7981個当日出荷質量(kg)0.017タイプProduct or Component:Light block、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBV電源電圧(V)制限:AC21.6~26.4、DC19.2~30保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm消費電流(mA)15寿命100000 h at rated voltage and 25℃締付トルク(N・m)0.8~1.2保存温度範囲(℃)-40~70RoHS指令(10物質対応)対応耐用年数(年)10
ZB5AZ105
シュナイダーエレクトリック¥5,398税込¥5,9381個当日出荷仕様●Contact operation:Slow-break幅(mm)30高さ(mm)42タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB5接点構成1NO+1NC深さ(mm)32保護等級IP20 IEC 60529保存温度範囲(℃)-40~70機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZENL1121
シュナイダーエレクトリック¥2,998税込¥3,2981個当日出荷仕様●Contact operation:Slow-break質量(kg)0.015タイプProduct or Component:Contact block、Assembly:For customer assembly使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZENL接点構成1NC保護等級IP20 IEC 60529ヘッド形状screw:Cross Philips no 1、cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
LP2K0910BD
シュナイダーエレクトリック¥39,980税込¥43,9781個当日出荷仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
ワイヤレススイッチ メタルヘッド
シュナイダーエレクトリック¥1,398~税込¥1,538~1個翌々日出荷から7日以内出荷離れた場所からの操作や、レイアウト変更が多い場所で、様々な用途で活躍する無線スイッチ!! ワイヤレスで電源、電池、配線が不要・取付にかかる時間とコストの削減 産業環境に適合なので堅牢で安全安心 長距離でも操作可能
LP4K0901BW3
シュナイダーエレクトリック¥23,980税込¥26,3781個翌々日出荷仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
押ボタンヘッド Harmony XB4 モーメンタリ 黒 白
シュナイダーエレクトリック¥2,198税込¥2,4181個3日以内出荷。Schneider Electric 押ボタンヘッド - Harmony XB4 シリーズ。Schneider Electrics XB4 シリーズの金属製押ボタンは、設置の簡便性と高性能を兼ね備えながら、柔軟性と堅牢性を実現するように設計及び設計されています。Harmony XB4 シリーズの押ボタンは、革新的で人間工学に基づいた設計を採用し、簡単に操作できるようにしています。また、制御盤や機械を美しく仕上げることもできます。特長及び利点。ほとんどの産業用途における最も堅牢性と性能要件に適合します シンプルさと効率性を提供しながら、コストを最小限に抑えます 標準取り付けから埋込取り付けに変換するオプションがあります 過酷な環境でも極めて堅牢な性能を発揮します Harmony XB4 シリーズの一部です このシリーズのすべてのヘッドには、固定カラー、内蔵 LED、コンタクトアセンブリが必要です 注意: LED ブロックを使用している場合は、ヘッドの色を LED の色と合わせる必要があります マークなし、ただしマークオプションあり スプリングリターンスイッチ式 。用途。商業ビルの制御パネル ファクトリオートメーションライン ボタンを押すだけで電源を切断する必要がある緊急時に使用します仕様●コード番号:817-4727質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4ボタン形状長方形作動方式モーメンタリ保護等級IP67 IEC 60529、IP69 IEC 60529ヘッド形状Shape of signaling unit:Rectangular操作description:White ''I''-black ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状2 flush push-buttonsアズワン品番65-7824-95クラスClass I IEC 60536取付径(Φmm)22耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metalカットアウト直径(Φmm)22耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
スイッチモジュール コンタクトブロック スクリュークランプターミナル
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷。Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9530アズワン品番65-7830-63
コンタクトブロック 1NC ネジターミナル
シュナイダーエレクトリック¥2,998税込¥3,2981個7日以内出荷Schneider Electric / Harmony XB5シリーズ(ZB5AZ) / コンタクトブロック。Schneider ElectricのHarmony XB5シリーズのZB5AZコンタクトブロックをご紹介します。高品質で高性能なコンタクトブロックは、機械類の動作と全体的な性能に整合性を持たせるために、日常業務に必要な部品です。特長と利点。軽量で、装着と設定が簡単。簡単に取り外して調整可能。ねじ頭はプラスのNo.1とPozidriv No.1のドライバーに対応 動作温度: -40 → 70℃ 耐久性: 1,000,000回(機械的) XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品 Schneider18か月のメーカー保証 保護等級 - IEC60529準拠のIP20 (指などの小さな物体からの保護) EN/IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 5 gnまでの耐振動性があり、機器を移動させる必要があるさまざまな場面に最適 30 gn (持続時間18 ms)までの耐衝撃性、IEC60068-2-27に準拠。用途:。押ボタン、信号コントローラなどと併用 機械、化学、又は海洋用途に適合 サービス分野、配電パネルなどに最適仕様●ブロックのタイプ:コンタクトブロック●接点構成:1NC●末端様式:ネジ●ボディ / 固定カラー付属:あり●定格電流:10A●コード番号:331-0467アズワン品番65-7830-65
スイッチモジュール コンタクトブロック スクリュークランプターミナル
シュナイダーエレクトリック¥12,980税込¥14,2781個7日以内出荷Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック。Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点。本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)。用途:。パイロットライトと併用仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9546アズワン品番65-7830-67
コンタクトユニット 1袋 5個入
シュナイダーエレクトリック¥11,980税込¥13,1781袋(5個)7日以内出荷内蔵ラチェットを介してベースプレート又は別のボディ上ですばやく取り付け。Schneider Electric / Harmony XB4 / 5シリーズ(ZBE) / コンタクトブロック。Schneider ElectricのHarmony XB4 / 5シリーズのコンタクトブロック(ZBE)をご紹介します。これらのコンタクトブロックシリーズは、エンドユーザーに最高品質の製品をお届けするため、厳密なテストを経ています。 Schneiderの「Green Premium」製品リストは、安心感を提供するものです。これらの製品は、エネルギーを効率的に消費し、廃棄が簡単で、グリーンプレミアムシール認定シールに留意しています。特長と利点。軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。押しボタンカラーに取り付け可能 100,000,000回の機械的耐久性、長寿命、品質を保証 Harmony XB4 / 5シリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - EN/ IEC60947-5-1、60204-32 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 30 / 50 gn、IEC60068-2-27準拠(データシート参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護。用途:。押しボタンカラー仕様●併用可能製品:ZB4オペレータ、ZB5オペレータ●動作特性:アーリーメーク●動作温度 Min:-25℃●動作温度 Max:+70℃●動作温度範囲:-25 → +70℃●コード番号:830-3124アズワン品番65-7825-95
照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑
シュナイダーエレクトリック¥19,980税込¥21,9781個7日以内出荷Schneider Electric / Harmony XB4 Series / 押しボタンスイッチ。Schneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点。シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No。14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合。用途:。非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり材質Fixing collar:Zamak幅(mm)30質量(kg)0.097高さ(mm)47タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズXB4定格電圧(V)AC/DC24、(最大)AC/DC600接点構成1NO+1NC作動方式モーメンタリ深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round消費電流(mA)18操作力(N)3.5 N NC changing electrical state、3.8 N保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル操作部形状Green flushアズワン品番65-7791-46クラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal実装タイプパネルマウント材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
Schneider Electric コンタクトブロック&ホルダ SPST 600V ネジターミナル ZB5AZ102
シュナイダーエレクトリック¥2,698税込¥2,9681個7日以内出荷仕様●ブロックのタイプ: コンタクトブロック●定格電圧: 600V●シリーズ: Harmony XB5●接点構成: SPST●末端様式: ネジ●ボディ / 固定色付属: あり●定格電流: 10A●Better World 製品: あり●Schneider Electric / Harmony XB5シリーズ(ZB5AZ) / コンタクトブロック. Schneider ElectricのHarmony XB5シリーズのZB5AZコンタクトブロックをご紹介します。高品質で高性能なコンタクトブロックは、機械類の動作と全体的な性能に整合性を持たせるために、日常業務に必要な部品です。. 特長と利点. 軽量で、装着と設定が簡単。簡単に取り外して調整可能。ねじ頭はプラスのNo.1とPozidriv No.1のドライバーに対応 動作温度: -40 → 70 ℃ 耐久性: 1000000回(機械的) XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品 Schneider18か月のメーカー保証 保護等級 - IEC60529準拠のIP20 (指などの小さな物体からの保護) EN/IEC60947-160947-5-160947-5-4 UL508及びCSA C22.2 No 14 5 gnまでの耐振動性があり、機器を移動させる必要があるさまざまな場面に最適 30 gn (持続時間18 ms)までの耐衝撃性、IEC60068-2-27に準拠. 用途:. 押ボタン、信号コントローラなどと併用 機械、化学、又は海洋用途に適合 サービス分野、配電パネルなどに最適
Schneider Electric 熱動過負荷リレー TeSysシリーズ LRD, 16 → 24 A
シュナイダーエレクトリック¥18,980税込¥20,8781個7日以内出荷仕様●モーター定格電流: 16 → 24 A●コンタクトの定格電流: 24 A●製品シリーズ: TeSys●極の設定: 3P●シリーズ: LRD●取付方法: 直接接触器●通常端子構成: 1NO + 1NC●リセット方法: 自動、手動●補助接点の数: 2mm●奥行き: 70mm●動作温度 Max: +60℃●Better World 認証: Green Premium●コンタクトの定格電圧: 690 V ac●;b>Schneider Electric 差動熱過負荷リレー - TeSys LRD シリーズ ;/b>. Schneider Electric TeSys シリーズの 3 極熱過負荷リレーは、モータ保護、相故障、長い始動時間、長時間のモータ停止などを目的に設計・開発されています。. このシリーズの熱過負荷リレーは、調整可能なリレー設定ダイヤル、テスト / 停止ボタン、トリップインジケータ、密閉可能カバーなどを備えています。LRD は、爆発の危険がある環境や大気中に存在するモータの保護に使用できる 3 極熱過負荷リレーで、すべてのコネクタタイプで ATEX の認定を受けています。. ;b>特長及び利点 ;/b>. ;ul> ;li>ATEX ゾーン外に設置する必要があります ;/li> ;li>メンテナンスが簡単なチェックを行い、熱画像テストを実施してケーブルの締め付け具合を確認し、テスト、リセット、停止ボタンを手動で操作して製品の機械的動作を確認します ;/li> ;li>AC および DC ネットワークタイプ ;/li> ;li>これらのデバイスは一般に、短い名前 (LRD) の後に呼び出されます ;/li> ;li>CSA に準拠した 600 V 電源回路の定格絶縁電圧、 UL 及び 690 V 電源回路に準拠した 600 V 電源回路は IEC60947-4-1 に準拠しています ;/li> ;li>ネットワーク周波数: 0 → 400 Hz ;/li> ;li>3 極コンタクタの下に直接取り付けるオプションで、特定のアクセサリや特定のアクセサリ付きプレートと共に DIN レールに個別に取り付けることができます ;/li> ;li>定格動作電圧は 690 V ac ( 0 → 400 Hz )です ;/li> ;li>制御タイプは、リセットモード用の赤の押ボタンストップと青の押ボタンです ;/li> ;li>温度補償: -20 → 60 ° C ;/li> ;li>この製品は IP 保護等級 IP20 で、最大 12 mm の固体に対して保護されますが、水に対する保護はありません ;/li> ;li>規格 - ATEX D 94/9/CE 、 EN60947-4-1 、 EN60947-5-1 、 IEC60947-4-1 、 IEC60947-5-1 、 UL508 、 CSA C22.2 No 14 ;/li> ;li>認定 - ATEX INERIS 、 BV 、 CCC 、 CSA 、 DNV 、 GL 、 GOST 、 LROS ( Lloyds register of shipping )、 RINA 、 UL ;/li> ;/ul>
XACA06
シュナイダーエレクトリック(1件のレビュー)¥29,980税込¥32,9781個7日以内出荷仕様●Number of cut-out:6●Vertical operator cut-out centre:30mm質量(kg)0.665色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
ZBE1026
シュナイダーエレクトリック¥3,598税込¥3,9581個7日以内出荷仕様●Contact operation:Slow-break質量(kg)0.012タイプProduct or Component:Contact block、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm操作力(N)2 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni/Au耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
Schneider Electric, コントロールボックス, 穴径 22mm, 3 点用, プラスチック
シュナイダーエレクトリック¥5,998税込¥6,5981個7日以内出荷仕様●シリーズ: Harmony XALD●カットアウト直径: 22mm●穴の数: 3●エンクロージャの色: グレー●エンクロージャのマーク: なし●ボックスの素材: プラスチック●IP保護等級: IP66, IP67, IP69(IP69K)●長さ: 136mm●幅: 68mm●深さ: 53mm●動作温度 Max: +70℃●動作温度 Min: -40℃●Better World 製品: あり●動作温度範囲: -40 → 70℃●CEマーク付き、EN/IEC60947-1、EN/IEC60947-5-1、EN/IEC60947-5-4、JIS C4520。. UL、CSA. Schneider Electric / Harmony XALK / XALD シリーズ / 押ボタン用エンクロージャ. Harmony は、 Schneider Electric の機械・パネルソリューションのシリーズで、押ボタン、パイロットライト、スイッチなどのパネルソリューションを含むことにより、妥協のない高性能を実現しています。Harmony シリーズは、過酷な環境に対応するモダンでスタイリッシュなデザイン、効率性、堅牢性を提供する最も包括的な製品シリーズです。 Harmony XALK 及び XALD シリーズは、プッシュボタン、マッシュルームヘッドオペレータ、凡例プレート、 LED など、 Harmony シリーズの他の製品と互換性のあるさまざまなプッシュボタンエンクロージャ又は制御ステーションです。始動、停止、始動、緊急停止などの多くの一般的な機能に最適で、頑丈な構造を備えながら、簡単な設置を想定して特別に設計されています。ステーションは完成品で、要件に適合するようにアセンブリ可能です。 Harmony XB5 ユニット及び押ボタンに対応する 12345 つのカットアウトを用意しています。これらのエンクロージャは IP65 及び NEMA 4 等級で保護され、粉塵や湿気の多い環境で使用され、 IEC 、 UL 、 CSA 規格にも準拠しています。 XALD 総合制御ステーションには、 Harmony XB5 シリーズの 123 O 22 mm の制御ユニット及び信号ユニットが搭載されています XALK 緊急停止機能用制御ステーション一式(マッシュルームヘッド押ボタン). 特長と利点:. フラッシュマウント 防塵性および防湿性 軽量 XALD は、 O 22 mm の制御および信号ユニット用. 保護等級及び安全機能:. IEC 60536 に準拠する過電圧定格クラス II IP69 、 IP67 、 IEC60529 、 IP69K 、 IK03 に準拠した IP66 等級、 EN50102 に準拠 NEMA 13 および NEMA 4X EN/IEC60947-1 、 EN/IEC60947-5-1 、 EN/IEC60947-5-4 、 EN/IEC60947-5-5 、 JIS C4520 、 UL508 、 CSA C22.2 No. 14. アプリケーション - 次のような業界、サービス部門、およびインフラストラクチャ 化学業界 海洋 エネルギー配分 パネルメーカー 車は洗う 食品及び飲料
Schneider Electric, コントロールボックス, 穴径 22mm, 4 点用, プラスチック
シュナイダーエレクトリック¥8,898税込¥9,7881個7日以内出荷仕様●シリーズ: Harmony XALD●カットアウト直径: 22mm●穴の数: 4●エンクロージャの色: グレー●エンクロージャのマーク: なし●ボックスの素材: プラスチック●IP保護等級: IP66, IP67, IP69(IP69K)●長さ: 166mm●幅: 68mm●深さ: 53mm●動作温度 Max: +70℃●動作温度 Min: -40℃●Better World 製品: あり●動作温度範囲: -40 → 70℃●CEマーク付き、EN/IEC60947-1、EN/IEC60947-5-1、EN/IEC60947-5-4、JIS C4520。. UL、CSA. Schneider Electric / Harmony XALK / XALD シリーズ / 押ボタン用エンクロージャ. Harmony は、 Schneider Electric の機械・パネルソリューションのシリーズで、押ボタン、パイロットライト、スイッチなどのパネルソリューションを含むことにより、妥協のない高性能を実現しています。Harmony シリーズは、過酷な環境に対応するモダンでスタイリッシュなデザイン、効率性、堅牢性を提供する最も包括的な製品シリーズです。 Harmony XALK 及び XALD シリーズは、プッシュボタン、マッシュルームヘッドオペレータ、凡例プレート、 LED など、 Harmony シリーズの他の製品と互換性のあるさまざまなプッシュボタンエンクロージャ又は制御ステーションです。始動、停止、始動、緊急停止などの多くの一般的な機能に最適で、頑丈な構造を備えながら、簡単な設置を想定して特別に設計されています。ステーションは完成品で、要件に適合するようにアセンブリ可能です。 Harmony XB5 ユニット及び押ボタンに対応する 12345 つのカットアウトを用意しています。これらのエンクロージャは IP65 及び NEMA 4 等級で保護され、粉塵や湿気の多い環境で使用され、 IEC 、 UL 、 CSA 規格にも準拠しています。 XALD 総合制御ステーションには、 Harmony XB5 シリーズの 123 O 22 mm の制御ユニット及び信号ユニットが搭載されています XALK 緊急停止機能用制御ステーション一式(マッシュルームヘッド押ボタン). 特長と利点:. フラッシュマウント 防塵性および防湿性 軽量 XALD は、 O 22 mm の制御および信号ユニット用. 保護等級及び安全機能:. IEC 60536 に準拠する過電圧定格クラス II IP69 、 IP67 、 IEC60529 、 IP69K 、 IK03 に準拠した IP66 等級、 EN50102 に準拠 NEMA 13 および NEMA 4X EN/IEC60947-1 、 EN/IEC60947-5-1 、 EN/IEC60947-5-4 、 EN/IEC60947-5-5 、 JIS C4520 、 UL508 、 CSA C22.2 No. 14. アプリケーション - 次のような業界、サービス部門、およびインフラストラクチャ 化学業界 海洋 エネルギー配分 パネルメーカー 車は洗う 食品及び飲料
コンタクトブロック 1NO Schneider Electric
シュナイダーエレクトリック¥2,998税込¥3,2981個7日以内出荷仕様IEC947-1 、 IEC947-5-1 、 IEC947-5-4 、 EN60947-5-1 、 JIS C 4520 及び 852 、 UL 508 、 CSA C22-2 no 14. コンタクトブロックシリーズHarmony 9001Kブロックタイプコンタクトブロック
XACA9415
シュナイダーエレクトリック¥1,598税込¥1,7581個7日以内出荷質量(kg)0.01タイプProduct or Component:Head for push-button使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACAレンズ色黄保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70クラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)取付面位置Front of enclosure耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
XACA04
シュナイダーエレクトリック¥23,980税込¥26,3781個7日以内出荷仕様●Number of cut-out:4●Vertical operator cut-out centre:30mm質量(kg)0.54色Control station:黄タイプProduct or Component:Pendant control station、Control station:Double insulated、Electrical circuit:Control circuit、Enclosure:Empty enclosure使用温度範囲(℃)-25~70規格IEC 60947-5-1、UL 508、CSA C22.2 No 14、IEC 60204-32シリーズXACA保護等級IP65 conforming to IEC 60529保存温度範囲(℃)-40~70機械的耐久性1000000サイクル材質(外被)PolypropyleneクラスClass II conforming to IEC 61140RoHS指令(10物質対応)対応耐衝撃100gn(IEC 60068-2-27)耐振動(Hz)15gn(f=10~500)conforming to IEC 60068-2-6
ZB4BZ141
シュナイダーエレクトリック¥7,898税込¥8,6881個7日以内出荷仕様●Contact operation:Slow-break材質Fixing collar:Zamak幅(mm)30質量(kg)0.072高さ(mm)47タイプProduct or Component:Complete body/contact assembly、Head:Standard、Contact block:Single使用温度範囲(℃)-40~70規格IEC 60947-5-4、IEC 60947-5-1、IEC 60947-5-5、JIS C8201-5-1、IEC 60947-1、CSA C22.2 No 14、UL 508、JIS C8201-1シリーズZB4接点構成1NO+2NC深さ(mm)37保護等級IP20 IEC 60529保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性5000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BG08
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷幅(mm)29質量(kg)0.098直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for key selector switch、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格EN/IEC 60947-1、EN/IEC 60947-5-1、EN/IEC 60947-5-4、EN/IEC 60947-5-5、UL 508、CSA C22.2 No 14、GB 14048.5シリーズZB4深さ(mm)72保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状Black key switchクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZBE204
シュナイダーエレクトリック¥4,198税込¥4,6181個7日以内出荷仕様●Contact operation:Slow-break質量(kg)0.02タイプProduct or Component:Contact block、Contact block:Double使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZBE接点構成2NC保護等級IP20 IEC 60529ヘッド形状screw:Cross pozidriv No 1、Slotted flat Φ4mm、Slotted flat Φ5.5mm締付トルク(N・m)0.8~1.2操作力(N)3.4 N NC changing electrical state保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクルRoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB4BL7341
シュナイダーエレクトリック¥5,398税込¥5,9381個7日以内出荷質量(kg)0.056タイプProduct or Component:Head for double-headed push-button、Operator:spring return、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4保護等級IP69 IEC 60529、IP66 IEC 60529、IP69Kヘッド形状Shape of signaling unit:Rectangular操作description:Green ''I''-red ''O''保存温度範囲(℃)-40~70機械的耐久性1000000サイクル操作部形状1 flush-1 projecting push-buttonsクラスClass I IEC 60536取付径(Φmm)22RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AT844
シュナイダーエレクトリック¥6,398税込¥7,0381個7日以内出荷幅(mm)30質量(kg)0.05直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5シリーズZB5深さ(mm)56保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットPush-pull保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(2~500)IEC 60068-2-6
ZB4BH033
シュナイダーエレクトリック¥4,598税込¥5,0581個7日以内出荷幅(mm)29質量(kg)0.026直径(Φmm)28.5高さ(mm)29タイプProduct or Component:Head for illuminated push-button、Operator:push-push、Head:Standard使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズZB4レンズ色緑深さ(mm)30保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round保存温度範囲(℃)-40~70機械的耐久性500000サイクル互換性Universal LED操作部形状Green flush、unmarkedクラスClass I IEC 60536取付径(Φmm)22.5RoHS指令(10物質対応)対応操作位置3 positions±45°耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
ZB5AS834
シュナイダーエレクトリック¥13,980税込¥15,3781個7日以内出荷幅(mm)30質量(kg)0.042直径(Φmm)30高さ(mm)30タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard使用温度範囲(℃)-40~70規格IEC 60364-5-53、IEC 60947-5-5、GB 14048.5、JIS C8201-5-1、IEC 60947-5-4、IEC 60947-1、ISO 13850、UL 508、IEC 60204-1、IEC 60947-5-1、CSA C22.2 No 14、JIS C8201-1シリーズZB5深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:RoundリセットTurn to release保存温度範囲(℃)-40~70機械的耐久性300000サイクル操作部形状Red mushroom Φ30mm、unmarkedクラスClass II IEC 60536RoHS指令(10物質対応)対応耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Dark grey plastic耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6