APC Smart-UPS 1200VA RM 1U LCD 100Vシュナイダーエレクトリック8日以内出荷
APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。
仕様●ラックユニット:1U●入力保護タイプ:サーキットブレーカー質量(kg)24.5色黒取付(優先)下方種類無停電電源装置 (UPS)取付方式ラックマウント式シリーズSmart-UPS定格電力(W)1000ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)100運転方式ラインインタラクティブ騒音値(dB)46保存温度(℃)-15~45出力周波数(Hz)47~63 ± 0.3出力波形正弦波バッテリー鉛蓄電池プラグNEMA 5-15P外形寸法(高さH×幅W×奥行D)(mm)445×432×665充電時間4hバッテリー容量(Ah)54バッテリー電圧(V)36保証期間2 years (Japan only)高さ(cm)4.45入力周波数(Hz)50/60充電時間(時間)4入力電圧変動許容範囲(V)83~122/100VAC、70~125(調整可能)/100AC入力電流(A)12(rated)定格電力(VA)1200定格出力電圧(V)100動作温度(℃)0~40バッテリー数1適合バッテリー鉛蓄電池プラグ形状NEMA5-15P入力電圧範囲(V)83~122、70~125(100AC)関連資料サステイナビリティ&UPS(0.4MB)通信ポートUSBシリアルスマートスロット出力容量(VA/W)1200/1000入力電圧(定格)100VAC取付面位置前/水平IP等級IP20バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)24.5相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソール認証マークVCCI クラスA/TUVUSB対応深さ(cm)66.5最大出力電流(A)12出力コンセント4 NEMA 5-15R