3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
シュナイダーエレクトリックZB5AS844
幅(mm)40 質量(kg)0.046 直径(Φmm)40 高さ(mm)40 タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard 使用温度範囲(℃)-40~70 規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5 シリーズZB5 深さ(mm)57 保護等級IP66 IEC 60529、IP67、IP69、IP69K ヘッド形状Shape of signaling unit:Round リセットTurn to release 保存温度範囲(℃)-40~70 機械的耐久性300000サイクル 操作部形状Red mushroom Φ40mm、unmarked クラスClass II IEC 60536 耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27) 材質(ベゼル)Dark grey plastic 耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
1個
16,980 税込18,678
7日以内出荷

シュナイダーエレクトリックZB5AT844
RoHS
幅(mm)30 質量(kg)0.05 直径(Φmm)30 高さ(mm)30 タイプProduct or Component:Head for emergency stop push-button、Operator:trigger action and mechanical latching、Head:Standard 使用温度範囲(℃)-40~70 規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1、IEC 60204-1、IEC 60364-5-53、ISO 13850、GB 14048.5 シリーズZB5 深さ(mm)56 保護等級IP66 IEC 60529、IP67、IP69、IP69K ヘッド形状Shape of signaling unit:Round リセットPush-pull 保存温度範囲(℃)-40~70 機械的耐久性300000サイクル 操作部形状Red mushroom Φ30mm、unmarked クラスClass II IEC 60536 RoHS指令(10物質対応)対応 耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27) 材質(ベゼル)Dark grey plastic 耐振動(Hz)5gn(2~500)IEC 60068-2-6
1個
8,398 税込9,238
7日以内出荷

シュナイダーエレクトリックZB4BS844
RoHS
幅(mm)40 質量(kg)0.073 直径(Φmm)40 高さ(mm)40 タイプProduct or Component:Head for emergency switching off push-button、Operator:trigger action and mechanical latching、Head:Standard 使用温度範囲(℃)-40~70 規格UL 508、IEC 60947-5-5、CSA C22.2 No 14、IEC 60947-5-4、JIS C8201-5-1、IEC 60947-1、IEC 60947-5-1、IEC 60204-1、IEC 60364-5-53、GB 14048.5、ISO 13850、JIS C8201-1 シリーズZB4 深さ(mm)57 保護等級IP66 IEC 60529、IP69、IP69K ヘッド形状Shape of signaling unit:Round リセットTurn to release 保存温度範囲(℃)-40~70 機械的耐久性300000サイクル 操作部形状Red mushroom Φ40mm、unmarked クラスClass I IEC 61140 取付径(Φmm)22.5 RoHS指令(10物質対応)対応 耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27) 材質(ベゼル)Chromium plated metal 耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
1個
15,980 税込17,578
7日以内出荷