Smart-UPS 1000 LCD 100V 3年保証 SMT1000J3WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1000 LCD 100V 3年保証(SMT1000J3W)は、出力容量(1000VA/670W)のタワー型UPSの保証期間を3年間に延長したモデルです。
仕様●取付モード:ラックマウント不可●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:0U色黒種類無停電電源装置(UPS)定格電力(W)670ケーブル長(m)1.8幅(cm)17.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)22.5充電時間(時間)4容量(VA)1000定格電力(VA)1000最大出力電力(W)670定格出力電圧(V)100入力電圧許容範囲(V)70~125調整可能/80~123動作温度(℃)0~40効率1適合バッテリー鉛蓄電池プラグ形状NEMA 5-15P関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延入力電圧70~125V調整可能/80~123Vバッテリー寿命4~6年最大入力電流(A)10正味質量(kg)21相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)43.9出力コンセント8×NEMA 5-15R