Smart-UPS 1000 LCD 100V 7年保証 SMT1000J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量670W/1000VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)225×172×439質量(kg)21運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)
Smart-UPS 1500 LCD 100V 7年保証 SMT1500J7WAPC(シュナイダーエレクトリック)7日以内出荷
出力容量980W/1500VA定格出力電圧(V)100定格入力電圧(V)100寸法(高さH×幅W×奥行D)(mm)225×172×439質量(kg)26運転方式ラインインタラクティブバッテリー鉛蓄電池バッテリー寿命4~6年波形正弦波保証期間7年間関連資料サステイナビリティ&UPS(0.4MB)
Smart-UPS 1000 LCD 100V 3年保証 SMT1000J3WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1000 LCD 100V 3年保証(SMT1000J3W)は、出力容量(1000VA/670W)のタワー型UPSの保証期間を3年間に延長したモデルです。
仕様●取付モード:ラックマウント不可●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:0U色黒種類無停電電源装置(UPS)定格電力(W)670ケーブル長(m)1.8幅(cm)17.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)22.5容量(VA)1000定格電力(VA)1000最大出力電力(W)670定格出力電圧(V)100入力電圧許容範囲(V)70~125調整可能/80~123動作温度(℃)0~40効率1関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)10正味質量(kg)21相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)43.9出力コンセント8×NEMA 5-15R
Smart-UPS 1500 LCD 100V 3年保証 SMT1500J3WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1500 LCD 100V 3年保証(SMT1500J3W)は、出力容量(1200VA/980W)のタワー型UPSの保証期間を3年間に延長したモデルです。
仕様●取付モード:ラックマウント不可●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:0U色黒種類無停電電源装置(UPS)定格電力(W)980ケーブル長(m)1.8幅(cm)17.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)22.5容量(VA)1500定格電力(VA)1200最大出力電力(W)980定格出力電圧(V)100入力電圧許容範囲(V)70~125調整可能/80~123動作温度(℃)0~40効率1関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)26相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)43.9出力コンセント8×NEMA 5-15R
Smart-UPS 1000 LCD 100V 5年保証 SMT1000J5WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1000 LCD 100V 5年保証(SMT1000J5W)は、出力容量(1000VA/670W)のタワー型UPSの保証期間を5年間に延長したモデルです。
仕様●取付モード:ラックマウント不可●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:0U色黒種類無停電電源装置(UPS)定格電力(W)670ケーブル長(m)1.8幅(cm)17.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)22.5容量(VA)1000定格電力(VA)1000最大出力電力(W)670定格出力電圧(V)100入力電圧許容範囲(V)70~125調整可能/80~123動作温度(℃)0~40効率1関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)10正味質量(kg)21相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)43.9出力コンセント8×NEMA 5-15R
Smart-UPS 1500 LCD 100V 5年保証 SMT1500J5WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1500 LCD 100V 5年保証(SMT1500J5W)は、出力容量(1200VA/980W)のタワー型UPSの保証期間を5年間に延長したモデルです。
仕様●取付モード:ラックマウント不可●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:0U色黒種類無停電電源装置(UPS)定格電力(W)980ケーブル長(m)1.8幅(cm)17.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)22.5容量(VA)1500定格電力(VA)1200最大出力電力(W)980定格出力電圧(V)100入力電圧許容範囲(V)70~125調整可能/80~123動作温度(℃)0~40効率1関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)26相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)43.9出力コンセント8×NEMA 5-15R
Smart-UPS 1500 RM 2U LCD 100V 5年保証 SMT1500RMJ2U5WAPC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1500 RM 2U LCD 100V 5年保証(SMT1500RMJ2U5W)は、出力容量(1200VA/1200W)のラックマウント型UPSの保証期間を5年間に延長したモデルです。
仕様●取付モード:ラックマウント式●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:2U色黒取付(優先)下方種類無停電電源装置(UPS)定格電力(W)1200ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、インストールガイド、ラックマウント用サポートレール、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)8.6容量(VA)1500定格電力(VA)1200最大出力電力(W)1200定格出力電圧(V)100動作温度(℃)0~40効率1関連資料サステイナビリティ&UPS(0.4MB)通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)27.8相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)46.8出力コンセント6×NEMA 5-15R
Smart-UPS 1500 RM 2U LCD 100V オンサイト3年保証 SMT1500RMJ2UOS3APC(シュナイダーエレクトリック)8日以内出荷
APC Smart-UPS 1500 RM 2U LCD 100V オンサイト3年保証(SMT1500RMJ2UOS3)は、出力容量(1200VA/1200W)のラックマウント型UPSに3年間オンサイトサービスを提供するモデルです。
仕様●取付モード:ラックマウント式●UPSの形式:ラインインタラクティブ●取付位置:前●ラックユニット:2U色黒取付(優先)下方種類無停電電源装置(UPS)定格電力(W)1200ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)100保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA 5-15P同梱部品ドキュメンテーションCD、インストールガイド、ラックマウント用サポートレール、Smart UPSシグナリング用RS- 232ケーブル充電時間4hケーブル1本高さ(cm)8.6容量(VA)1500定格電力(VA)1200最大出力電力(W)1200定格出力電圧(V)100動作温度(℃)0~40効率1通信ポートスマートスロットアラームバッテリー駆動時のアラーム:distinctive low battery alarm:設定可能な遅延バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)27.8相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソールUSB対応深さ(cm)46.8出力コンセント6×NEMA 5-15R