Manfrotto7日以内出荷
精通したアマチュア用の3ウエイヘッド(MH804-3W)との組み合わせにより取り扱いやすいアルミニウム三脚3段の290メインストリームモデル。最も困難な撮影シーンの要求を満たすよう設計されており、たくさんの完璧なショットを容易にすることができます。また撮影場所の移動時に用いられるキャリングケースも付属。全てのカメラマンのために設計されており操作は簡単。3セクション三脚は耐久性とパフォーマンスを向上させるために堅牢また軽量アルミチューブを使用することにより剛性を向上。便利な脚ロックレバーも速写性に優れ摩耗頻度により脚部の伸縮レバーの調整も付属のプラステイック(六角レンチ)工具を使用することによりしっかりとした固定を保つことができます。またゴム製レッグウォーマーは季節、天候にかかわらず手になじみやすく安定性を維持。290LIGHTと比べ脚径は太く26mm、開脚角度は4段階。セットアップ時には三脚の伸縮、センターポールを用いることで高さ調節が可能となり3ウエイ雲台を使用する事によりパーン、チィルト、水平と3方向に移動させることで角度調整が可能となります。またこの3ウエイ雲台(MH804-3W)のパーンハンドルはグリップを前後に動かすことによりパーン棒の長さ調節ができバック収納時にも便利な仕様となっています。また技術的なポリマーから作られ軽量かつ耐久性に優れています。安全ロック付きクイックリリースアダプターも備えています。
段数3段(脚)最低使用温度(℃)-30最高使用温度(℃)60アタッチメントアタッチメント数:1/4ネジ色ブラック高さ(cm)70.7(格納)、171.5(全伸)、、147.5(全伸/センターポールを伸ばさない状態)、42(最低)材質アルミニウム,テクノポリマー耐荷重(kg)最大4回転角度(°)360(パン)仕様ボールロック:ノー、ベース側直径:60、バブル水準器(個数):1、CarryingBagIncluded:109711、センターポール:ラピッド、ハンドル1回転ごとの回転角度:0、EasyLink:No、ボールフリクション設定:ノー、フロントティルト:-30°/+90°、HeadType:3ウェイ雲台、独立パンロック:yes、独立ティルトロック:yes、側方ティルト:-30°/+90°、脚タイプ:シングル、開脚角度:25°,46°,66°,88°、脚ロックタイプ:レバーロック、脚チューブ直径:26,22.5,19、パンドラッグ:NONE、プレートタイプ:200LT-PL、クイックリリース:はい、ティルトドラッグ:NONE、UpperDiscDiameter:60質量(kg)2.52縮長(mm)707